MAG-MATE Angle Grinder Accessories

Sebelum PPN:
Rp1.199.900
Spesifikasi
UNSPSC27112704
ApplicationTool Holder
For use withAir Powered Grinder Tool
Number of Pieces1
Size9 1/8x4 3/8x6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tool handles replace worn or broken handles on compatible angle grinders. Tool holders provide a dedicated location to place angle grinders when they're not in use. They properly support the grinder help prevent damage to the tool and its abrasive disc or wheel.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Grinder Tool Holder For Use With Air Powered Grinder Tool Number of Pieces 1 Size 9 1/8 in x 4 3/8 in x 6 in Application Tool Holder Features Plated Permanent Ceramic Magnet Includes Magnetic Base

Ulasan Produk

Tidak ada ulasan

Halaman Terkait