Beli grinder stone di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO PA (Pink) StoneDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Grit: 60
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
- TRUSCO Mounted PointDeskripsi:Deburring, mirror finish, shading tiny scratch.atribut:
- Material (Shaft): Stainless Steel (SUS430)
- Shaft Length (mm): 30
- Usage Tool: Micro Grinder
- Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
- Shaft Diameter (mm): 3
- Daiwa Kasei Industry High Speed Daiwa Rabin Rubber Abrasive (Shank Diameter 3mm)atribut:
- Shaft Diameter (mm): 3
- Shaft Length (mm): 30
- Maximum Working Speed (rpm): 60000
- Purpose of Use: For standard steel materials such as soft steel and semi-soft steel. Stainless steel, hardened steel, aluminum and others, especially when preventing burn.
- Nippon Resibon Mounted WheelsDeskripsi:Aplikasi:■ Besi dan besi stainless Fitur :■Cocok menggerinda pada bagian sudut ■Cocok menggerinda untuk bagian susah dijangkau ■Untuk menggerinda yang detail
- TRUSCO A (Blue) StoneDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Purpose of Use: High hardness A (blue)whetstone with shaft. Optimum: castings, standard steel materials, low carbon steel, carbon steel (raw materials). Suitable: ductile, malleable, meehanite, carbon tool steel (SK).
- Shaft Diameter x Shaft Length (mm): 3 x 30
- FSK Mo Type Series 6mmatribut:
- Abrasive Grain: WA (red)
- Degree of Coupling: P
- Compatible Material: Alloy steel / Tool steel / Carbon steel
- Model : Grindstone
- Particle Size (#): 60
- TRUSCO Mata Gerinda Tangkai Diameter 3mmDeskripsi:Purpose: For grinding of nonferrous metal such as aluminum and copper. Used tools: micro grinder.atribut:
- Grain Size: 320
- Shaft Length (mm): 30
- Maximum Rotation Speed (rpm): 30000
- Purpose of Use: For grinding non-ferrous metals such as aluminum and copper.
- Shaft Diameter (mm): 3
- Minimo by Minitor Abrasive Rubber Point Polishingatribut:
- Shaft Diameter (mm): 3.0
- Compatible Material: tool steel, alloy steel, common steel, stainless steel, aluminum, copper
- TRUSCO Shank Mounted Stone PAatribut:
- Grain Size (#): 60
- Shape: Cylinder
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
- monotaro Rubber WhetstoneDeskripsi:The granularity is abundant, and you can select the granularity suitable for work from grinding to polishing. It is very familiar to the shape of the work, it is a soft touch. Metallic sounds and noises at the time of processing are extremely small compared with the wheel with a shaft.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Shape: Cylindrical type
- Abrasive Grain: WA
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Rubber Mounted PointDeskripsi:For remove small scratch and deburring, Mirror finish.atribut:
- Material (Shaft): Stainless Steel (SUS430)
- Shaft Length (mm): 30
- Purpose of Use: Optimum for fine scratches and burring. Optimum for mirror surface finishing.
- Shaft Diameter (mm): 3
- PFERD HSS Rotary Cutter Cylindrical ShapeDeskripsi:Cylindrical rotary cutter with end cut. Materials that can be worked: - Cast iron - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Black cast iron (GTS, GJMB) - White annealed cast iron (GTW, GJMW) - Steel, cast steel - Case-hardened steels - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Milling out - Weld dressing - Deburring - Cutting out holes - Milling - Weld dressing Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504atribut:
- Outer Diameter (mm): 12
- Width (mm): 25
- Shank Diameter (mm): 6
- Overall Length (mm): 65
- TRUSCO Shank Mounted Stone Wa Red Dia. 3mmatribut:
- Grain Size: 60
- Weight (g): 30
- Thickness (mm): 10
- Shaft DiameterxShaft Length (mm): 3x30
- Maximum Rotation Speed (rpm): 88000
- Outer Diameter d (mm): 5
- Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
- FSK Mo Type Series 3mmatribut:
- Shaft diameter: 3 mm
- Abrasive Grain: WA
- Shaft Length: 30 mm
- Binder: V (Vitrified)
- Compatible Material: Alloy steel / Tool steel / Carbon steel
- Model : Grindstone
- TRUSCO WA (Red) StoneDeskripsi:Use:Ideal for carbon steel (hardened), general steel, forged steel, forgings and suitable for carbon tool steel (SK), alloy tool steel (SKD, SKS), high speed steel (SKH), stainless steel (SUS).atribut:
- Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
- Shaft Diameter x Shaft Length (mm): 3 x 30
- TRUSCO PA (Pink) Grindstone With Shank (Shank Diameter 3mm)Deskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.atribut:
- Purpose of Use: Optimum: carbon steel (quenched), standard steel materials, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH), stainless steel (SUS).
- Shaft Diameter x Shaft Length (mm): 3 x 30
- Thickness (mm): 13
- TRUSCO WA (Red) Grindstone With Shank (Shank Diameter 6mm)Deskripsi:Use:IDEAL FOR CARBON STEEL (HARDENED), GENERAL STEEL, FORGED STEEL, FORGINGS AND SUITABLE FOR CARBON TOOL STEEL (SK), ALLOY TOOL STEEL (SKD, SKS), HIGH SPEED STEEL (SKH), STAINLESS STEEL (SUS).atribut:
- Grit: 60
- Purpose of Use: Working Tool: Micro grinder, electric drill. High hardness WA (red)shank mounted stone. Optimum: carbon steel (quenched), standard steel, forged steel, forged products. Suitable: carbon tool steel (SK), alloy tool steel (SKD, SKS), high-speed steel (SKH).
- Specifications: WA60P
- Usage Tool: Micro Grinder, Electric Drill
Daftar Harga grinder stone Terbaru January 2026
| TRUSCO PA (Pink) Stone | Rp269.900 |
| TRUSCO Mounted Point | Rp419.900 |
| TRUSCO Mounted Point | Rp249.900 |
| Daiwa Kasei Industry High Speed Daiwa Rabin Rubber Abrasive (Shank Diameter 3mm) | Rp379.900 |
| Nippon Resibon Mounted Wheels | Rp17.900 |
| TRUSCO A (Blue) Stone | Rp329.900 |
| FSK Mo Type Series 6mm | Rp29.900 |
| TRUSCO Mata Gerinda Tangkai Diameter 3mm | Rp309.900 |
| Minimo by Minitor Abrasive Rubber Point Polishing | Rp439.900 |
| TRUSCO Shank Mounted Stone PA | Rp319.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%20Stone/P101000534-1.jpg)


/P102020692-1.jpg)

%20Stone/P101000533-1.jpg)









%20Stone/P101000721-1.jpg)


%20Grindstone%20With%20Shank%20(Shank%20Diameter%203mm)/P101000775-1.jpg)
%20Grindstone%20With%20Shank%20(Shank%20Diameter%206mm)/P101000722-1.jpg)