PFERD HSS Rotary Cutter Cylindrical Shape (Mata Bor Tuner)

Sebelum PPN:
Rp569.900
Spesifikasi
Outer Diameter (mm)12
Width (mm)25
Shank Diameter (mm)6
Overall Length (mm)65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cylindrical rotary cutter with end cut. Materials that can be worked: - Cast iron - Grey/nodular cast iron (GG/GJL, GGG/GJS) - Annealed cast iron - Black cast iron (GTS, GJMB) - White annealed cast iron (GTW, GJMW) - Steel, cast steel - Case-hardened steels - Hardened, heat-treated steels over 1,200 N/mm2 (over 38 HRC) - Tool steels - Steel - Steels up to 1,200 N/mm² (< 38 HRC) - Cast steel Applications: - Milling out - Weld dressing - Deburring - Cutting out holes - Milling - Weld dressing Drive types: - Flexible shaft drive - Straight grinder - Stationary machines - Robot applications - Machine tool Classification - profi class 5.0 AAC147c013 - eclass 8.1 21180609 - eclass 7.0 21180609 - eclass 4.1 21010504

Ulasan Produk

Tidak ada ulasan

Halaman Terkait