Beli grinder sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)Deskripsi:-Abrasive belt with 3M(TM) ceramic abrasive grain that is excellent in wear resistance.-Combines dramatic cutting power and long service life.-Flexible substrate is adopted.-A free-cutting material is applied to suppress heat generation and prevent burning of the object to be polished.-Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)-Bead Removal of Welding-Burring/chamfering.atribut:
- Grain Size: 60#
- Material: :Ceramic Abrasive Grain
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- W x L: 20x520mm
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)atribut:
- Material: Abrasive material: Ceramic grit (Cubitron)
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)Deskripsi:Usage:Measurement and mark everywhereatribut:
- Material: Abrasive material: Ceramic grit (Cubitron)
- Width (mm): 10
- Length (mm): 330
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- COMPACT TOOLS Non-Vacuum Double Action SanderDeskripsi:-Sander for rough sharpening which helps labor saving of all polishing work.-Non dust suction type.-Putty grinding, woodwork polishing, FRP polishing etc.atribut:
- Exhaust: Back
- No-load Speed (minute): 10000
- Orbit Diameter (mm): 10
- Paper Size (mm): 125
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- NITTO Pneumatic Belt SanderDeskripsi:Pursuit of ease of grip at the time of work, reducing the burden on long hours work.Either right or left hand fits snug.3 point roller supports curved surface work.The shrink bracket makes it easy and reliable to replace the abrasive belt.
- INGCO Angle Grinder (Mesin Gerinda Tangan)Deskripsi:INGCO Angle Grinder// Mesin Gerinda Tangan Inch
- MRA Air Belt SanderDeskripsi:-Safety lock lever type.-Lever type belt sander that is suitable for deburring of details, paint peeling and finish processing.-Grip shape that is easy to grip.-This is the belt sander for right handed and left handed people that left-handed people can al-For metal burring, chamfering, grinding, polishing.
- BS Hamonoteire Sander (Amplas Gerinda Susun)atribut:
- Outer DiameterxBlade LengthxHole Diameter (mm): 100x15x15
- Maximum Working Rotation Speed (rpm): 13000
- Blade Number (sheet): 60
- Max Working Peripheral Velocity: 69m/s (4100m/min)
- KRISBOW Bench Grinder (Mesin Gerinda Duduk)Deskripsi:Bench Grinder 10inch 1HP 220V EGB75-10D adalah alat yang digunakan untuk mengasah suatu objek atau untuk mengasah mesin mata bor (gerinda duduk). Gerinda duduk juga bisa digunakan untuk membuat objek baru misalkan membuatpisau untuk meraut kayu atau pun yang lainya, maka dari itu mesin gerinda duduk sangat bermanfaat agar efisien waktu.
- INGCO Rotary SanderDeskripsi:Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulatatribut:
- Voltage (V): 220-240
- Frequency (Hz): 50/60
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- mine Belt Sanderatribut:
- Belt Dimension (mm): 60x260
- Nippon Pneumatic Industrial (NPK) SanderDeskripsi:-For wire brush.-For Grinding of metals.atribut:
- Applicable Dimension Outer DiameterxInner Diameter: 122x22mm
- Air consumption: 0.9
- Hose Intake Port: Rc3/8
- Exhaust: Back
- Total Length: 257mm
- No. Load Speed: 6500min -1 power
- Purpose of Use: For Grinding of metals.
- Vessel Air Belt SanderDeskripsi:-Arm adjustment angle 90°, angle can be changed by adjusting one butterfly screw.-For aluminum die casting, casting burring, automobile sheet metal work, grinding and polishing work of stainless steel, welding burr, sputter removal, bead cutting and rust removal etc.atribut:
- Hose Mounting Port: Rc1/4
- Exhaust: Back
- COMPACT TOOLS Duble Action Sanderatribut:
- Paper Size (mm): 125
- Orbit Dia. (mm): 10
- Hose Intake Port: G1/4
- Air Consumption (m³/minute): 0.35
- Exhaust: Back
- No-load Speed (minute): 10000
- Paper Used: Velcro Tape Seat Type
- Total Length (mm): 247
- COMPACT TOOLS Mini Orbital Air SanderDeskripsi:-A design with low center of gravity, stable and excellent sense of use.-Putty grinding, woodwork polishing, FRP polishing.
Daftar Harga grinder sander Terbaru November 2026
| TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk) | Rp419.900 |
| TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk) | Rp349.900 |
| TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk) | Rp999.900 |
| COMPACT TOOLS Non-Vacuum Double Action Sander | Rp8.499.900 |
| BOSCH Angle Grinder (Mesin Gerinda Tangan) | Rp589.900 |
| NITTO Pneumatic Belt Sander | Rp9.999.900 |
| INGCO Angle Grinder (Mesin Gerinda Tangan) | Rp419.900 |
| MRA Air Belt Sander | Rp7.199.900 |
| BS Hamonoteire Sander (Amplas Gerinda Susun) | Rp619.900 |
| KRISBOW Bench Grinder (Mesin Gerinda Duduk) | Rp969.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P102767319-1.jpg)
/P102012673-1.jpg)
/P102011768-1.jpg)

/P103083597-2.jpg)

/h5P105457617-1.jpg)

/8kP105258308-1.jpg)
/6dP101515229-2.jpg)


/P101578446-1.jpg)
/P101000821-1.jpg)
/P101004032-1.jpg)

%20Sander/P102709449-2.jpg)



%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)