Beli grinder belt sander di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Compatible Materials: metal
- monotaro Air Belt Sander (Mesin Sabuk Amplas)Deskripsi:Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.atribut:
- Air Outlet: PT1/4
- No Load Rotation Speed (rpm): 18000
- Wipro Belt Sander Machineatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- Sanding Disc (mm): 150
- Sanding Belt (mm): 100x914
- No Load Speed (rpm): 2850
- Part Number: MM 491G
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- KRISBOW Mesin Amplas Sabuk & Dudukatribut:
- Voltage (V/Hz): 220/50
- Dimensions (mm): 56.5x28x33
- Disc Size (inch): 6
- Input Power (W): 370
- Belt Size (inch): 4x36
- No Load Speed (rpm): 2850
- SP Belt SanderDeskripsi:-Lightweight, compact and allows the angle to be 90°inside from the straight arm state.-For sander work in a place that is difficult to enter.atribut:
- Belt Dimension: 20x520mm
- Belts Speed: 2580m/min
- Air consumption: 0.5
- Hose Mounting Port: NPT1/4
- Exhaust: Back
- No-load Speed (minute): 17000
- Purpose of Use: For sander work in a place that is difficult to enter.
- Total Length: 360mm
- monotaro Abrasive Belt (Amplas Sabuk)Deskripsi:It is optimal for deburring of metal, grinding, polishing etc attached to belt sander of electric and air tools.atribut:
- Abrasive Material: alumina
- Compatible Materials: metal
- Belt Width (mm): 10
- Belt Length (mm): 330
- Dimensions (mm): 10 x 330
- KOBE RED LINE Belt & Disc Sander 370WDeskripsi:SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kgatribut:
- Overall Length: 365mm
- Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
- Special Features: Direct Connection to Dust Extraction
- Belt Speed: 9.6m/s
- Overall Height: 285-620mm
- Belt Length: 914mm
- Belt width: 100mm
- Part Number: KBE2714140K
- BOSCH Sander (Mesin Amplas)Deskripsi:Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
- TRUSCO Grinding Belt 957AT for Air Belt Sander (Amplas Sabuk)atribut:
- Material: Abrasive material: Ceramic grit (Cubitron)
- Purpose of Use: Grinding/polishing of difficult-to-cut materials such as stainless steel, nickel steel and titanium. (also demonstrates a similar performance in ordinary steel, carbon steel)Bead Removal of WeldingBurring/chamfering.
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- TRUSCO Polishing Belt for Air Belt Sander (Amplas Sabuk)Deskripsi:50atribut:
- Width (mm): 12
- Length (mm): 330
- Purpose of Use: Bead Removal of WeldingBurring/chamfering. Finishing and modification of die cast products.
- KRISBOW Mesin Amplas & Gerindaatribut:
- Wheel/ Belt Size: 6x0,75x0,5/ 2x27 Inch
- No. Load Speed: 2850 r.p.m
- Input Power: 250 watt/ 220 volt/ 50 Hz
- Dimensions (mm): 445x395x245
- DAYTON Combination Grinding & Sanding MachineDeskripsi:Benchtop belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. These machines are more compact than floor standing machines. They sit on benchtops, stands, or other flat surfaces or may be placed on carts for repositioning or moving around a shop.atribut:
- Phase: Single-Phase
- Power Source: Corded
- TOTAL Bench Viceatribut:
- Material: Ductile Cast Iron
Daftar Harga grinder belt sander Terbaru October 2026
| KRISBOW Mesin Amplas Sabuk | Rp899.900 |
| monotaro Abrasive Belt (Amplas Sabuk) | Rp60.900 |
| monotaro Air Belt Sander (Mesin Sabuk Amplas) | Rp1.799.900 |
| Wipro Belt Sander Machine | Rp2.699.900 |
| Makita Belt Sander | Rp3.499.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk) | Rp289.900 |
| KRISBOW Mesin Amplas Sabuk & Duduk | Rp3.399.900 |
| SP Belt Sander | Rp6.399.900 |
| monotaro Abrasive Belt (Amplas Sabuk) | Rp60.900 |
| KOBE RED LINE Belt & Disc Sander 370W | Rp16.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/m1P102237793-12.jpg)
/P101001160-1.jpg)


/P102767355-1.jpg)


/P102230770-1.jpg)

/P101518725-2.jpg)

/P102012673-1.jpg)
/eaP101578514-4.jpg)
/P102767337-1.jpg)
/P101506708-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)