Beli grease pump graco di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Graco Grease Pump Fire-Ball 300 Seriesatribut:
- Air Inlet Size (inch): 3/8
- ASCO Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.atribut:
- UNSPSC: 40141605
- Min. Operating Pressure Differential: 0
- Graco Diaphragm Pump Husky 1050Deskripsi:The Husky 1050 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on Husky pumps when compared to other diaphragm pumps.atribut:
- Air Exhaust Port Size (in): 3/4
- Air Inlet Size (in): 1/2
- Fluid Inlet Size (in): 1
- Fluid Outlet Size (in): 1
- Maximum Cycle Rate (CPM): 280
- Maximum Flow Rate (GPM): 50
- Maximum Solid Size (in): 0.125
- Power Source: Air
- Graco Handheld Paint Sprayersatribut:
- Capacity (fl oz): 32
- Speed: Variable
- Graco Diaphragm Pump Husky 515Deskripsi:The Husky 515 air-operated double diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/4
- Connection Type: Threaded
- Manifold Configuration: Center Port
- Manifold O-Ring Material: PTFE
- Maximum Air Consumption (SCFM): 28
- Maximum Cycle Rate (CPM): 400
- Maximum Solid Size (in): 0.09375
- Minimum Operating Temperature (°F): 40
- Graco Airless Spray Gunsatribut:
- UNSPSC: 31211908
- Construction: Metal
- Inlet Size (inch): 1/4
- Graco Diaphragm Pump Husky 2150ADeskripsi:The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
- Connection Type: Threaded
- Fluid Inlet Size (in): 2
- Fluid Outlet Size (in): 2
- Fluid Section Material: Aluminium
- Manifold Configuration: End Port
- Material: Aluminium
- Maximum Air Consumption (SCFM): 175
- Maximum Cycle Rate (CPM): 145
- Maximum Flow Rate (GPM): 150
- Maximum Solid Size (in): 0.25
- Power Source: Air
- Graco Electric Powered Airless Paint Sprayersatribut:
- UNSPSC: 31211908
- Guns Supported: 1
- Tip Size Included (inch): 0.015
- ARO Air Operated Double Diaphragm PumpDeskripsi:Part of our Compact Series of pumps, our 1/2inch classic pumps feature big performance in a small package. With flow rates up to 13 GPM (49.2 LPM) and a wide range of material and porting configurations.
- Graco Diaphragm Pump Husky 2150SDeskripsi:The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Exhaust Port Size (in): 3/4
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
- Connection Type: Threaded
- Diaphragm Material: PTFE/EPDM 2-Piece
- Fluid Inlet Size (in): 2
- Fluid Outlet Size (in): 2
- Fluid Section Material: Stainless Steel
- Manifold Configuration: End Port
- Manifold O-Ring Material: PTFE
- Material: Stainless Steel
- Maximum Air Consumption (SCFM): 175
- Maximum Air Pressure (MPa): 0.8
- Maximum Cycle Rate (CPM): 145
- Maximum Flow Rate (GPM): 150
- Maximum Fluid Pressure (MPa): 0.8
- Maximum Operating Temperature (°F): 180
- Maximum Solid Size (in): 0.25
- Overall Height (in): 23.6
- Power Source: Air
- Graco Diaphragm Pump Husky 2150PDeskripsi:The Husky 2150 air operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover.atribut:
- Air Exhaust Port Size (in): 3/4
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Water - Wastewater Transfer
- Connection Type: Threaded
- Diaphragm Material: PTFE/EPDM 2-Piece
- Fluid Inlet Size (in): 2
- Fluid Outlet Size (in): 2
- Fluid Section Material: Polypropylene
- Manifold Configuration: End Port
- Manifold O-Ring Material: PTFE
- Material: Polypropylene
- Maximum Air Consumption (SCFM): 175
- Maximum Air Pressure (MPa): 0.8
- Maximum Cycle Rate (CPM): 145
- Maximum Flow Rate (GPM): 150
- Maximum Fluid Pressure (MPa): 0.8
- Maximum Operating Temperature (°F): 150
- Maximum Solid Size (in): 0.25
- Overall Height (in): 25.7
- Power Source: Air
- ASCO Solenoid Valve CoilsDeskripsi:These compact, fast-switching coils convert electrical energy into linear motion to control the opening and closing of solenoid valves.
- Graco Diaphragm Pump Husky 3300PADeskripsi:The Husky 3300 air-operated diaphragm pump features a stall-free low pulsation air valve which provides a smooth and rapid changeover. The one-piece center section eliminates leaks and reduces maintenance on the Husky pumps when compared to other diaphragm pumps.atribut:
- Air Exhaust Port Size (in): 1
- Air Inlet Size (in): 3/4
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
- Connection Type: Center Flange ANSI/DIN, Threaded
- Fluid Inlet Size (in): 3
- Fluid Outlet Size (in): 3
- Fluid Section Material: Aluminium
- Manifold Configuration: Center Port
- Manifold O-Ring Material: Buna-N
- Material: Aluminium
- Maximum Air Consumption (SCFM): 335
- Maximum Air Pressure (MPa): 0.86
- Maximum Cycle Rate (CPM): 103
- Maximum Flow Rate (GPM): 300
- Maximum Fluid Pressure (MPa): 0.86
- Maximum Operating Temperature (°F): 150
- Maximum Solid Size (in): 0.5
- Minimum Operating Temperature (°F): 32
- Minimum Storage Temperature (°F): 32
- Lincoln Air-Operated Grease Dispensing Pump SystemDeskripsi:Container-mount grease dispensing pump systems install directly on drums and large containers for convenient dispensing or transfer of grease and oil.atribut:
- Air Inlet Size (inch): 1/4 FNPT
- Power Source: Air
- SKF Grease PumpDeskripsi:SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
- Graco Diaphragm Pump Husky 1590PDeskripsi:The Husky 1590 air-operated diaphragm pump features a patented, high-reliability closed center air valve that is online serviceable and an epoxy-coated air section for tough environmental conditions.atribut:
- Air Inlet Size (in): 1/2
- Compatible Material: Antifreeze, Detergents, Motor Oil, Hydraulic Fluid, Cutting Oil, Water - Wastewater Transfer
- Diaphragm Material: PTFE/EPDM 2-Piece
- Fluid Inlet Size (in): 1 1/2
- Fluid Outlet Size (in): 1 1/2
- Fluid Section Material: Polypropylene
- Manifold Configuration: End Port
- Manifold O-Ring Material: PTFE
- Material: Polypropylene
- Maximum Air Consumption (SCFM): 125
- Maximum Air Pressure (MPa): 0.827
- Maximum Cycle Rate (CPM): 200
- Maximum Flow Rate (GPM): 100
- Maximum Fluid Pressure (MPa): 0.827
- Maximum Operating Temperature (°F): 150
- Maximum Solid Size (in): 0.1875
- Power Source: Air
- Graco Ecoquip Abrasive BlastingDeskripsi:Ecoquip EVB 100L serupa dengan truk kecil yang dilengkapi dengan handle tangan pendorong serta roda besar. Kedua fitur tersebut memudahkan Ecoquip EVB 100L mudah untuk dipindahkan di sekitar lokasi kerja. Ukurannya boleh kecil, namun blaster yang ringkas ini mampu menangani semua jenis proyek. Termasuk pembersihan hingga persiapan permukaan.Muat ditempatkan di sebagian besar bak belakang truk pick-upTekanan blasting mulai dari 30 – 175 PSIRoda berukuran besar untuk pergerakan yang mudahUkuran pot 3,5 cubic feet, mampu menampung sekitar (8) 55 lb kantong mediaatribut:
- Pot Coating: A-Coat/Powder
- Pot Capacity (lbs): 3.5 cu ft (99 L)
- Water Tank: Polyethylene (accessory only)
- Enclosure: Coated
- Blast Circuit (inch): 1 (25mm)
- Frame: None
- Graco Blast Hose: Yes
- Maximum Blast Pressure (psi): 175 (12.1bar)
- Maximum Compressed Air Flow Rate (cfm): 500
- Media Strainer: Not Included
- Nozzle Pressure Verification Kit: Yes
- Water Hose Hook Up: Yes
- Water Tank Filter (saves rust inhibitor): Yes
- REDHAT Air, Oil and Water Solenoid ValvesDeskripsi:These solenoid valves feature a normally closed valve configuration. They are rated for indoor or outdoor work environments. Models are available for dispensing, collating, gas shutoff, vacuum holding, and tank draining. High-flow valves are ideal for liquid, corrosive, and air/inert gas service in applications such as car washes, air compressors, pumps, laundry equipment, and industrial water control. Explosionproof models are designed to contain internal explosions without causing an external hazard.
Daftar Harga grease pump graco Terbaru January 2026
| Graco Grease Pump Fire-Ball 300 Series | Rp49.999.900 |
| ASCO Air, Oil and Water Solenoid Valves | Rp2.199.900 |
| Graco Diaphragm Pump Husky 1050 | Rp27.999.900 |
| ASCO Solenoid Valve | Rp979.900 |
| Graco Handheld Paint Sprayers | Rp10.999.900 |
| Graco Diaphragm Pump Husky 515 | Rp23.999.900 |
| Graco Airless Spray Guns | Rp7.199.900 |
| Graco Diaphragm Pump Husky 2150A | Rp55.999.900 |
| Graco Electric Powered Airless Paint Sprayers | Rp13.999.900 |
| ARO Air Operated Double Diaphragm Pump | Rp8.799.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

































































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Lincoln%20Air-Operated%20Grease%20Dispensing%20Pump%20System/d4P109566472-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SKF%20Grease%20Pump/q7P104056943-2.jpg)