Beli grease gun coupler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Solid Tool Grease Gun Coupler (Kepala Grease Gun)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp119.900

  2. SATA Grease Gun Coupler (Kepala Selang Grease Gun)
    Mulai

    Rp48.900

    SATA Grease Gun Coupler (Kepala Selang Grease Gun)
    Deskripsi:
    Nozzle with a steel ball, preventing the oil from returning
    atribut:
    • Made In: China
  3. Startools Grease Coupler
    Mulai

    Rp22.900

    Startools Grease Coupler
    Deskripsi:
    • Connect to flexible hose or fixed tube of grease gun
    atribut:
    • Size (inch): 1/8 NPT
  4. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  5. LUBRIMATIC Manual Grease Gun
    Mulai

    Rp529.900

    LUBRIMATIC Manual Grease Gun
    Deskripsi:
    Keep motors and mechanical equipment well-oiled with these versatile grease guns. They give you accurate control to deliver the right amount of lubrication exactly where it's needed. Their small size allows use where space is limited.
    atribut:
    • UNSPSC: 27112901
    • Tether Style: Not Tether Capable
    • Tube Material: Steel
    • Variable Stroke / Full Stroke: Variable Stroke
  6. TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Mulai

    Rp239.900

    TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs
    atribut:
    • Material: Polyurethene
    • Dimension 1 (mm): 330
    • Dimension 2 (mm): 31
    • Dimension 3 (mm): 9
    • Dimension 4 (mm): 7
    • Dimension 5 (mm): 13
  7. American Tool Grease Gun (Pistol Gemuk)
    Mulai

    Rp259.900

    American Tool Grease Gun (Pistol Gemuk)
    atribut:
    • Working Pressure (psi): 4500
    • Burst Pressure (psi): 10000
    • Cartridge Loading (oz): 14
    • Cartridge Loading Capacity (cc): 400
  8. LOCKN LUBE Grease Gun Accessories (Aksesori Pistol Gemuk)
    Mulai

    Rp1.599.900

    LOCKN LUBE Grease Gun Accessories (Aksesori Pistol Gemuk)
    atribut:
    • UNSPSC: 31160000
    • Accessory Type: Quick-Lock Grease Coupler,1/8\" NPT
  9. Jason Grease Gun Hose (Selang Pompa Gemuk)
    Mulai

    Rp30.900

    Jason Grease Gun Hose (Selang Pompa Gemuk)
    atribut:
    • Size (inch): 13
    • Air Pressure (psi): up to 4500
  10. TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  11. MAXPOWER Hose For Grease Gun (Selang Gemuk)
    Mulai

    Rp19.900

  12. monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp1.099.900

    monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Resolution Capability: 0.1 (m/s), 0.3 (km/h)
    • Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
    • Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
    • Power: Square square 9V dry battery x 1 (sold separately)
    • Measurement Item: Wind speed
    • Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
    • Weight (g): 165
    • Precision: ± 5%
  13. NOK O-Ring Seal OR Type (Oring)
    Mulai

    Rp71.900

  14. WESTWARD Bayonet Style Pin Grease Coupler
    Mulai

    Rp669.900

    WESTWARD Bayonet Style Pin Grease Coupler
    atribut:
    • Features: Provides Quick, Positive and Leak Proof Connection with Pin Type Fittings, Hexagonal Nut Allows Easy Tightening
    • Accessory Type: Bayonet Style Pin Grease Coupler
    • Sub-Category: Adapters and Couplers
    • Connection (inch): 1/8 FNPT
    • Working Pressure (psi): 3000
    • For use with: Hand Operated Grease Guns
    • Maximum Pressure (psi): 3000
    • Min. Burst Pressure (PSi): 6000
    • UNSPSC: 27112901
  15. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
  16. SATA Clear Tube Grease Gun (Pistol Gemuk)
    Mulai

    Rp639.900

    SATA Clear Tube Grease Gun (Pistol Gemuk)
    atribut:
    • Bulk Capacity (cc): 400
    • Working Pressure (psi): 4500
    • Out Of Oil (oz/times press): 1 /40
    • Origin: China
    • Maximum Working Pressure (Psi): 7000
  17. Startools Oil Pump & Dispenser Vacuum Sampling (Pompa Oli)
    Mulai

    Rp2.699.900

    Startools Oil Pump & Dispenser Vacuum Sampling (Pompa Oli)
    Deskripsi:
    • Oil sampling pumps allows to manually extract  representative oil and fluid samples from non-pressurized systems quickly and easily• hose and bottle sold separately
Daftar Harga grease gun coupler Terbaru October 2026
Solid Tool Grease Gun Coupler (Kepala Grease Gun)Rp119.900
SATA Grease Gun Coupler (Kepala Selang Grease Gun)Rp48.900
Startools Grease CouplerRp22.900
TEKIRO Hand Grease Gun (Pistol Gemuk)Rp139.900
LUBRIMATIC Manual Grease GunRp529.900
TEKIRO Set Hose Hand Grease Gun (Selang Pompa Gemuk)Rp239.900
PROTECH Grease Gun Hose (Selang Pompa Gemuk)Rp22.900
American Tool Grease Gun (Pistol Gemuk)Rp259.900
LOCKN LUBE Grease Gun Accessories (Aksesori Pistol Gemuk)Rp1.599.900
Jason Grease Gun Hose (Selang Pompa Gemuk)Rp30.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)