Beli grease anti panas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Burgari Hi-Temp Lithium Grease No. 3 (Gemuk Pelumas Otomotif)Deskripsi:BURGARI Lithium Grease EP adalah pelumas serba guna untuk beban berat, diproduksi dengan lithium 12 hydroxy stearate. Cocok digunakan untuk alat-alat berat, roda bearing, otomotif, alat-alat pertanian, dan industry. Ditambah EP aditif untuk memberikan lubrikasi yang baik dalam suhu tinggi.atribut:
- Color: Blue Transparant
- Texture: Fibrous
- Soap Type: Lithium
- Dropping Point: 198
- Timken OK Load: 40.0
- Sinopec Extreme Pressure Golden Grease (Gemuk Pelumas Otomotif)Deskripsi:Sinopec EP Golden Grease is a multi-purpose EP grease formulated using advanced nanotechnology, NanoShield. It is prepared through the saponification of high-activity nano precursors and fatty acid that forms compact and stable metal soap fibers in high quality mineral base oil. It contains extreme pressure and antiwear additives and provides excellent extreme pressure, anti-wear protection, superior lubricity, as well as outstanding mechanical stability, water resistance, adhesion, sealing and rust resistance, to ensure excellent performance and long life, even in severe service conditions where shock loading and water.atribut:
- Apparent Viscosity (Pas): 349 (-15°C, 10 s⁻¹) (GOST 7163)
- Appearance: Smooth, puce, buttery
- Base Fluid Type: Mineral
- Cone Penetration (mm⁻¹): 283 (Wx60); 317 (Wx100000)
- Copper Corrosion Rating: Pass (T2 copper strip, 24hour @100°C) (JIS K 2220 5.5)
- Copper Prevention Rating: Pass (48h @52°C) (ASTM D 1743)
- Dropping Point (°C): 150 (ASTM D 566)
- Four Ball EP, PB (N): 618 (ASTM D 2596)
- Impurities (quantity/cm³): 25 µm or larger = 280; 75 µm or larger = 80; 125 µm or larger = 0 (JIS K 2220 5.9)
- Kinematic Viscosity (cSt): 170 @40°C (ASTM D 445)
- Oil Separation 24 Hour (%): 32 @100°C (ASTM D 6184)
- Timken OK Load (N): 178 (ASTM D 2509)
- Burgari Lithium Grease NLGI-3 (Gemuk Pelumas Otomotif)Deskripsi:Diformulasikan dari bahan yang bermutu tinggi dengan bahan additive khusus Lithium 12 Hidroxy Stearate, sehingga memiliki daya tahan sangat baik terhadap gesekan pada suhu tinggi. Pelumas ini juga melindungi bearing dari air, karat, dan lembab. Dengan demikian melindungi permukaan bearing terhadap korosi. BURGARI Semi Synthetic Lithium Grease ini sangat cocok digunakan untuk pelumas bearing roda kendaraan dan juga dipakai pada industri dengan titik kerja 180°C.atribut:
- Color: Yellow Transparant
- Texture: Fibrous
- Soap Type: Lithium
- Dropping Point: 199
- CRC Anti Seize & Lubricating Compound Food GradeDeskripsi:FOOD GRADE ANTI-SEIZE & LUBRICATING COMPOUNDFor applications where incidental food contact is possible. Prevents seizing, galling, rust, corrosion and heat freeze. Non-staining & odorless. NSF H1 registered. Conductive.Applications :Food processing machinery to lubricate fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.atribut:
- Net Fill: 16 Wt Oz
- Appearance: Opaque Off-White Semi-Solid Paste
- DOT Proper Shipping Name: Not Regulated
- Evaporation Rate: Slow
- Film Type: Wet
- Flash Point (°C): 229
- Flash Point Temperature (°F): 445
- Plastic Safe: Yes
- Propellant: None
- Working Temperature (°C): -53.9 to 982.2
- Working Temperature (°F): -65 to 1800
- Burgari Chassis Grease (Gemuk Pelumas Otomotif)Deskripsi:BURGARI Chassis Grease MP3.LA dibuat dari bahan bermutu tinggi dan dilengkapi dengan bahan khusus, mengandung fiber, anti karat, dan anti korosi sehingga sangat baik dan dianjurkan untuk dipakai pada chassis kendaraan dan pada sambungan - sambungan yang bergerak, As/Ganda, Pompa air dan peralatan - peralatan yang membutuhkan pelumas dengan bahan dasar calcium.atribut:
- Color: Brown
- Texture: Fibrous
- Dropping Point: 107
- Unworked Penetration: '275 at 25°C
- Worked Penetration: '231 at 25°C
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- Triton Anti Seize LubricantDeskripsi:Pelumas yang dirancang untuk mencegah kemacetan pada ulir-ulir baut yang disebabkan oleh tensi & temperatur tinggi. Cocok dipakai untuk gasket, baut, busi sprocket, rantai, heater, dll.atribut:
- Packaging: Can
- Bostik Seal N Flex 1 (Premium Polyurethane for Joint Sealant)Deskripsi:Sealant polyurethane untuk arsitektur. Sealant berbahan dasar polyurethane satu komponen. Digunakan pada area yang membutuhkan sealant dengan movement tinggi maupun area yang diperuntukan berperedam suara. Sangat elastis dan tahan terhadap kondisi cuaca normal seperti sinar matahari, hujan, sinar UV, ozon, dll.atribut:
- Size (ml): 600
- Bostik Seal & Flex 1 Sausageatribut:
- Maximum Gap (mm): 50
- Minimum Gap (mm): 6
- Pre Drying Time (hour): 6-12
- Total Drying Time (day): 7
- Touch Drying Time (minute): 30-60
- Flexibility (%): +- 90
- Tensile Strength (N/m²): 1.3
- Bostik Barrel GunDeskripsi:Produk ini digunakan sebagai alat pengaplikasian sealant. - Multi fungsi (bisa untuk kemasan botol maupun sosis). - Handle dapat diputar 360° untuk memudahkan pekerjaan. - Berbahan aluminium dengan panjang 37cm.atribut:
- Size (ml): 37
- Bostik Universal SealentDeskripsi:Bostik A330 FILL A GAP FLEX is a high quality sealant based on acrylic dispersion. After application, the product cures to a solid plasto elastic rubber by evaporation of water from the sealant.
- Bostik Boscoseal 616 (Neutral Silicone Sealant)Deskripsi:Sealant konstruksi dengan teknologi silikon yang netral dan memiliki performa tinggi. Praktis digunakan tanpa proses mixing, tidak berbau, 25% joint movement, elastis dan kuat, daya rekat kuat, tidak menyusut dan tidak melorot.atribut:
- Elongation (%): > 300 (JIS K6301)
- Hardness Shore A: 20 to 30 (JIS A)
- Tooling Time (minute): 10
- TOP One Hi-Temp Grease NLGI-3 (Gemuk Pelumas Otomotif)Deskripsi:- High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
- ERGENE Ep Lithium GreaseDeskripsi:Detail EP2 Lithium Bearing Grease - Minyak Gemuk Bearing Tugas Berat. ERGENE EP2 Lithium Grease adalah Gemuk pelumas Lithium berwarna kuning kecoklatan yang sangat istimewa dan dirancang untuk digunakan pada bearing jenis ball atau roller. Mengandung suatu penghambat sehingga dapat memberikan ketahanan terhadap oksidasi dan perlindungan terhadap karat. Bekerja secara efektif dalam fungsinya sebagai penyekat (seal) guna menghindari masuknya debu atau kotoran sehingga bearing dapat bertahan lebih lama. Kinerja : -Bekerja handal pada suhu tinggi sehingga dapat memperpanjang usia pemakaian bearing. - Stabilitas oksidasi dan Mekanik yang baik tidak membentuk endapan akibat oksidasi pada suhu operasi tinggi. - Sangat stabil pada getaran dan tidak menyebabkan kebocoran. - Memiliki sifat ketahanan terhadap korosi yang baik. - Perlindungan efektif pada lingkungan yang tidak bersahabat.atribut:
- Heat Resistance Paint Temperature (°C): 200-1000
- Sinopec Extreme Pressure Lithium Grease (Gemuk Pelumas Otomotif)Deskripsi:Sinopec Extreme Pressure EP-2 Lithium Grease is an extreme pressure grease is formulated with a lithium soap thickener and high-quality mineral base oil. It contains rust and oxidation inhibitors, and extreme pressure and antiwear additives to ensure excellent performance and long life, even in severe service conditions where high temperatures, shock loading and water contamination are possible.Cross Reference:- Shell Alvania EP 2- Mobilux EP 2- Chevron Multifak EP 2atribut:
- Apparent Viscosity (Pas): 349 (-15°C, 10 s⁻¹) (GOST 7163)
- Appearance: Smooth, puce, buttery
- Base Fluid Type: Mineral
- Cone Penetration (mm⁻¹): 293 (Wx60); 317 (Wx100000)
- Copper Corrosion Rating: Pass (T2 copper strip, 24hour @100°C) (ASTM D 4048)
- Copper Prevention Rating: Pass (48h @52°C) (ASTM D 1743)
- Dropping Point (°C): 196 (ASTM D 566)
- Four Ball EP, PB (N): 618 (ASTM D 2596)
- Impurities (quantity/cm³): 25 µm or larger = 280; 75 µm or larger = 80; 125 µm or larger = 0 (JIS K 2220 5.9)
- Kinematic Viscosity (cSt): 9-12 @100°C (ASTM D 445)
- NLGI Grade: 2
- Oil Separation 24 Hour (%): 3.2 @100°C (FTMS 791C-321.3)
- Thickener Type: Lithium
- Timken OK Load (N): 156 (ASTM D 2509)
- Sinopec Engine Oil Turbine L-TSA 46 (Oli Mesin)Deskripsi:Sinopec R&O Turbine Oil is available in ISO viscosity grades 32, 46, and 68. Formulated with a high-quality base oil and selected additives, it offers good oxidation stability and corrosion protection along with good demulsibility, antifoaming and air release properties.Cross Reference:Chevron GST OilMobil DTEShell Turbo T 46atribut:
- Copper Corrosion: 1b (3hours @ 100°C) (ASTM D 130)
- Demulsibility (minute): 10 @54°C, time to 3 ml emulsion (ASTM D 1401)
- Density (kg/L): 0.8687 @15°C (ASTM D 4052)
- Diameter (inch): 23
- Flash Point (COC) (°C): 210 (ASTM D 92)
- Foaming Characteristics: Sequence I = 10/0; Sequence II = 20/0; Sequence III = 10/0 (ASTM D 892)
- Height (inch): 35
- ISO Viscosity Grade: 46
- Kinematic Viscosity (cSt): 44.42 @40°C; 6.386 @100°C (ASTM D 445)
- Neutralisation Number (mg KOH/g): 0.08 (ASTM D 974)
- Opening (inch): 2 NPT (Large); 3/4 NPT (Small)
- Oxidation Stability (minute): 400+ RPVOT @150°C (ASTM D 2772)
- Oxidation Stability Time to 2 mg KOH/g (hour): >2000 (ASTM D 943)
- Pour Point (°C): -12 (ASTM D 97)
- Rust Prevention (Distilled Water): Pass (ASTM D 665)
- Rust Prevention (Synthetic Sea Water): Pass (ASTM D 665)
- Size (L): 200
- Viscosity Index: 92 (ASTM D 2270)
- Sinopec Engine Oil Diesel Tulux CF/SF 30 (Oli Mesin Diesel)Deskripsi:Sinopec Tulux CF 30 is a heavy duty engine oil for on and off highway applications. High TBN for maximum service life and severe conditions. Suitable for diesel engines for marine, power generation, excavators, power dozers and mining equipment. Straight 30 weight oil.
- Bostik Glass N Seal Wheaterseal NeutralDeskripsi:Bostik S548 GLASS ‘N’ SEAL WEATHERSEAL is single component, neutral curing, ready-to-use silicone elastomer which is highly suitable for weatherseal and glazing applications. It is moisture curing sealant that yields permanently flexible and strong seal. In addition to the unique features of silicone rubber such as superior high and low temperatures resistance, water resistance, and outstanding weatherability, Bostik S548 GLASS ‘N’ SEAL WEATHERSEAL also provides excellent adhesion to glass, metal and numerous construction materials.atribut:
- Color: Clear
- Volume (ml): 280
- Density (g/mL): 1.5
- Temperature Resistance (°C): -30 to 120
Daftar Harga grease anti panas Terbaru April 2026
| Burgari Hi-Temp Lithium Grease No. 3 (Gemuk Pelumas Otomotif) | Rp30.900 |
| Sinopec Extreme Pressure Golden Grease (Gemuk Pelumas Otomotif) | Rp1.299.900 |
| Burgari Lithium Grease NLGI-3 (Gemuk Pelumas Otomotif) | Rp25.900 |
| CRC Anti Seize & Lubricating Compound Food Grade | Rp679.900 |
| Burgari Chassis Grease (Gemuk Pelumas Otomotif) | Rp66.900 |
| Sanwa Instrument Multimeter Digital (Multitester) | Rp819.900 |
| COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif) | Rp60.900 |
| Triton Anti Seize Lubricant | Rp129.900 |
| Bostik Seal N Flex 1 (Premium Polyurethane for Joint Sealant) | Rp139.900 |
| Bostik Seal & Flex 1 Sausage | Rp139.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/j3P104705687-1.jpg)
/1mP111567058-1.jpg)
/jcP104705696-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pelumas%20Mesin%20Pengolah%20Makanan/CRC%20Anti%20Seize%20%26%20Lubricating%20Compound%20Food%20Grade/P102075579-1.jpg)
/htP104705641-1.jpg)
/ivP102049679-5.jpg)
/agP108384376-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Semprotan%20Pelepas%20Cetakan/Triton%20Anti%20Seize%20Lubricant/e6P107680510-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Bostik%20Seal%20N%20Flex%201%20(Premium%20Polyurethane%20for%20Joint%20Sealant)/deP104638482-5.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Bostik%20Seal%20%26%20Flex%201%20Sausage/hiP107159630-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Tembakan%20Sealant/Bostik%20Barrel%20Gun/8xP104638321-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Industri%20%26%20Elektrik/Bostik%20Universal%20Sealent/o4P108104868-1.jpg)
/7qP108231278-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/ERGENE%20Ep%20Lithium%20Grease/k3P104788723-1.jpg)
/0uP111567030-1.jpg)
/3bP111567119-1.jpg)
/qyP111566970-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Bostik%20Glass%20N%20Seal%20Wheaterseal%20Neutral/d5P107622473-1.jpg)