Sinopec Engine Oil Turbine L-TSA 46 (Oli Mesin)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Copper Corrosion1b (3hours @ 100°C) (ASTM D 130)
Demulsibility (minute)10 @54°C, time to 3 ml emulsion (ASTM D 1401)
Density (kg/L)0.8687 @15°C (ASTM D 4052)
Diameter (inch)23
Flash Point (COC) (°C)210 (ASTM D 92)
Foaming CharacteristicsSequence I = 10/0; Sequence II = 20/0; Sequence III = 10/0 (ASTM D 892)
Height (inch)35
ISO Viscosity Grade46
Kinematic Viscosity (cSt)44.42 @40°C; 6.386 @100°C (ASTM D 445)
Neutralisation Number (mg KOH/g)0.08 (ASTM D 974)
Opening (inch)2 NPT (Large); 3/4 NPT (Small)
Oxidation Stability (minute)400+ RPVOT @150°C (ASTM D 2772)
Oxidation Stability Time to 2 mg KOH/g (hour)>2000 (ASTM D 943)
Pour Point (°C)-12 (ASTM D 97)
Rust Prevention (Distilled Water)Pass (ASTM D 665)
Rust Prevention (Synthetic Sea Water)Pass (ASTM D 665)
Size (L)200
Viscosity Index92 (ASTM D 2270)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sinopec R&O Turbine Oil is available in ISO viscosity grades 32, 46, and 68. Formulated with a high-quality base oil and selected additives, it offers good oxidation stability and corrosion protection along with good demulsibility, antifoaming and air release properties.

Cross Reference:
Chevron GST Oil
Mobil DTE
Shell Turbo T 46
Feature
- Good oxidation stability prolongs the service life of the oil and increases services intervals.
- Good air release properties protect against air entrainment and ensure optimum oil film thickness, protecting equipment components.
- Good antifoaming properties avoid the build-up of foam and reduce oil leakage from the system.
- Good water separation properties ensure that any water contamination can be easily separated from the oil, protecting equipment against rusting and corrosion and extending oil life.
- Anti-rust and corrosion prevention properties further protect equipment from rusting and corrosion, and extended equipment life.
Use
- Sinopec L-TSA Turbine Oil is suitable for use in: - Steam turbines used in industrial power generation. - Large to moderate marine steam turbine propulsion machinery and associated auxiliary equipment. - Industrial steam turbines, gas turbines and water turbines. - Circulating systems, anti-friction bearings, enclosed gears, hydraulic units and other industrial applications, providing there is no requirement for antiwear additives.

Ulasan Produk

Tidak ada ulasan