Sebelum PPN:
Rp1.499.900 - Rp14.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Apparent Viscosity (Pas) | 349 (-15°C, 10 s⁻¹) (GOST 7163) |
|---|---|
| Appearance | Smooth, puce, buttery |
| Base Fluid Type | Mineral |
| Cone Penetration (mm⁻¹) | 283 (Wx60); 317 (Wx100000) |
| Copper Corrosion Rating | Pass (T2 copper strip, 24hour @100°C) (JIS K 2220 5.5) |
| Copper Prevention Rating | Pass (48h @52°C) (ASTM D 1743) |
| Dropping Point (°C) | 150 (ASTM D 566) |
| Four Ball EP, PB (N) | 618 (ASTM D 2596) |
| Impurities (quantity/cm³) | 25 µm or larger = 280; 75 µm or larger = 80; 125 µm or larger = 0 (JIS K 2220 5.9) |
| Kinematic Viscosity (cSt) | 170 @40°C (ASTM D 445) |
| Oil Separation 24 Hour (%) | 32 @100°C (ASTM D 6184) |
| Timken OK Load (N) | 178 (ASTM D 2509) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Sinopec EP Golden Grease is a multi-purpose EP grease formulated using advanced nanotechnology, NanoShield. It is prepared through the saponification of high-activity nano precursors and fatty acid that forms compact and stable metal soap fibers in high quality mineral base oil. It contains extreme pressure and antiwear additives and provides excellent extreme pressure, anti-wear protection, superior lubricity, as well as outstanding mechanical stability, water resistance, adhesion, sealing and rust resistance, to ensure excellent performance and long life, even in severe service conditions where shock loading and water.
Feature
- Excellent extreme pressure and anti-wear properties protect heavily loaded or shock-loaded bearings from wear, extending equipment life.- Excellent resistance to water washout, improved lubricity even under conditions such as high ambient humidity and inevitable contamination with water.
- Outstanding oxidation stability to ensure longer service life during application process.
- Outstanding mechanical stability under harsh shearing forces.
- Superior rust resistance capability to prevent wear of the friction pairs during the operation.
- Good adhesiveness within the applicable temperature range.
Use
- The lubrication and the protection of medium to heavily loaded and low or medium speed mechanical equipment such as construction machinery, agricultural machinery, ceramics (such as polishing machines, transmission bearings). - Application for motor bearing, metallurgy (such as conveying roller table), automobile (chassis, wheel hub) and conventional general machinery, etc. - Application where the temperature range is from -20 to 110°CProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/1mP111567058-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
