Beli grass cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Pemotong Rumput Tanpa KabelDeskripsi:Cordless Grass Trimmer 230mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Width (mm): 230
- Telescopic Length (mm): 300
- No Load Speed (rpm): 10000
- INGCO Cordless Grass Trimmer Lithium IonDeskripsi:INGCO String Grass Trimmer // Mesin Cordless Potong Pemotong Rumput Senar Bateraiatribut:
- Voltage (V): 20
- Cutting Diameter (mm): 300
- Line diameter (mm): twisted 1.6
- Line Length (m): 5
- No Load Speed (rpm): 8200
- RYU Mesin Potong Rumputatribut:
- No Load Speed (rpm): 12000
- Wipro Mesin Potong Rumput Senaratribut:
- Input Power (W): 400
- No Load Speed (rpm): 10000
- CORONA Tree Pruner & Pole SawDeskripsi:Tree pruners have bladed jaws that grip onto and shear through branches.atribut:
- UNSPSC: 27111508
- Blade Material: Steel
- Blade Thickness (inch): 1/4
- Blade Width (inch): 1 1/2
- Grip Material: Foam
- Hand Saw Product Grouping: Pole Saws
- Material Application: Wood
- FISKARS Tree Pruner & Pole SawDeskripsi:Pole saws have a curved blade that conforms to the arc of the branches to increase surface contact. The blade's large, serrated teeth aggressively cut through wood.atribut:
- UNSPSC: 27112709
- Blade Material: Steel
- Blade Thickness (inch): 1/4
- Grip Type: Non-Slip
- Hand Saw Product Grouping: Pole Saws
- Handle Material: Rubber
- Material Application: Wood
- Minimum Length (ft): 7
- Number of Poles: 1
- Number of Poles Included: 1
- Telescoping Handle: Yes
- Tooth Grind: Precision Ground
- Edelweiss Ropes BUDDeskripsi:Versatile low stretch rope with an optimal balance price/quality. Mostly used in moderate work situations.atribut:
- Type: A
- Material: Polyamide
- Mesin HL Mesin Potong Rumputatribut:
- Blade: 2T Metal
- Shaft Diameter (mm): 26
- BITEC Mesin Potong Rumput Red Seriesatribut:
- Power (W): 280
- Voltage (V/Hz): 220-50
- Part Number: 061.638.N0
- No Load Speed (rpm): 12000
- GS Tip Saw Two Pieces Setatribut:
- Finishing Material: Blade Part: Carbide Tip
- Maximum Working Rotation Speed (rpm): 10000
- Makita Cordless Grass Trimmeratribut:
- Spindle Size: M8 x 1.25 RH
- Vibration Level Front & Rear Grip (m/s²): Nylon Cutting Head: 2.5 / 2.5
- Vibration Level Front & Rear Grip Less Plastic Blade (m/s²): 2.5 / 2.5 or less
- Net Weight (kg): 1.9 - 2.1(4.3 - 4.6 lbs.)
- No Load Speed (rpm): 10000
- Sound Pressure Level (dBA): Nylon Cutting Head: 74
- GS Tungusten Carbite Tipped Sawatribut:
- Number of Blades: 36
- Finishing Material: Blade Part: Carbide Tip
- Maximum Working Rotation Speed (rpm): 10000
- TOTAL Grass Trimmer Lithium-IonDeskripsi:Batteries and Chargers NOT INCLUDED.
- Stihl Lawn MowerDeskripsi:The STIHL RM 248 petrol lawn mower has been developed for the effortless mowing of medium-sized lawns. This practical entry-level model is particularly manoeuvrable and easy to handle. With the RM 248 you stay relaxed when mowing your lawn as it can be pushed with little effort. Furthermore, the foldable handlebar with its super-soft grip ensures pleasantly ergonomic guidance of the machine. Simple operation of the central seven-setting cutting eight adjustment enables an extremely precisely cut lawn at heights from 25 to 75 mm. The large 55-litre grass catcher box ensures fast mowing with few breaks.atribut:
- Engine: 4-cycle EVC 200.1
- Cylinder Displacement (cc): 139
- Output Power (kW/bhp): 2.1 /2.8
- Cutting Height (mm): 25-75
- Cutting Width (cm): 46
- Area Capacity (m²): Up to 1.200
- Grass Catcher Box (L): 55
- Sound Level (dBA): 83
Daftar Harga grass cutter Terbaru March 2026
| KRISBOW Mesin Potong Rumput | Rp509.900 |
| BLACK+DECKER String Trimmer (Mesin Potong Rumput Baterai) | Rp529.900 |
| KRISBOW Mesin Pemotong Rumput Tanpa Kabel | Rp1.499.900 |
| INGCO Cordless Grass Trimmer Lithium Ion | Rp699.900 |
| GS Tip Saw | Rp289.900 |
| TORA Pisau Potong Rumput | Rp35.900 |
| RYU Mesin Potong Rumput | Rp549.900 |
| Wipro Mesin Potong Rumput Senar | Rp719.900 |
| CORONA Tree Pruner & Pole Saw | Rp949.900 |
| FISKARS Tree Pruner & Pole Saw | Rp2.799.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/3lP104803129-1.jpg)








%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Pelindung%20Jatuh/Sling%20Gantung%20(Tipe%20Tali)/Edelweiss%20Ropes%20BUD/inP103262671-1.jpg)