FISKARS Pruning Shears Tree & Pole Saw (Gunting Ranting / Dahan)

Sebelum PPN:
Rp3.399.900 - Rp5.099.900
Spesifikasi
UNSPSC27112709
Blade MaterialSteel
Blade Thickness (inch)1/4
Grip TypeNon-Slip
Hand Saw Product GroupingPole Saws
Handle MaterialRubber
Material ApplicationWood
Minimum Length (ft)7
Number of Poles1
Number of Poles Included1
Telescoping HandleYes
Tooth GrindPrecision Ground

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pole saws have a curved blade that conforms to the arc of the branches to increase surface contact. The blade's large, serrated teeth aggressively cut through wood.
Feature
Tree Pruner Pole and Pole Saw Blade Length 15 in Blade Material Steel Blade Width 2 1/4 in Blade Thickness 1/4 in Cutting Capacity 1 1/2 in Features Two Double-Lock System Ensures Extended Pole Stays Put Grip Type Non-Slip Hand Saw Product Grouping Pole Saws Handle Material Rubber Includes (1) 15 in WoodZig Saw Blade Heavy Duty Chain Lock Type Double Thumb Lock Material Application Wood Maximum Length 16 ft Minimum Length 7 ft Number of Poles 1 Number of Poles Included 1

Ulasan Produk

Tidak ada ulasan