CORONA Pruning Shears Tree & Pole Saw (Gunting Ranting / Dahan)

Sebelum PPN:
Rp1.199.900 - Rp5.399.900
Spesifikasi
UNSPSC27111508
Blade MaterialSteel
Blade Thickness (inch)1/4
Blade Width (inch)1 1/2
Grip MaterialFoam
Hand Saw Product GroupingPole Saws
Material ApplicationWood

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tree pruners have bladed jaws that grip onto and shear through branches.
Feature
Tree Pruner Blade Length 2 1/2 in Blade Material Steel Blade Width 1 1/2 in Blade Thickness 1/4 in Cutting Capacity 1/2 in Features Ergonomic Grip Material Foam Grip Type Ergonomic Hand Saw Product Grouping Pole Saws Handle Material Aluminum Includes Pruner Cut n Hold End Handle Lock Type Thumb Lock Material Application Wood Maximum Length 4 ft Minimum Length 4 ft Number of Poles 1 Overall Length 4 ft Pole Material Aluminum Telescoping Handle No

Ulasan Produk

Tidak ada ulasan

Halaman Terkait