Beli gps mobile di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RIDGID SeekTech SR-24 Line Locator w/Bluetooth and GPSatribut:
- Catalog Number: 44473
- Battery Life: Approximately 16 hours
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- TRUSCO PP Band (for Hand Fastening Cardboard Packaging)atribut:
- Base Material: Polypropylene (PP)
- Fracture Elongation (%): 20
- Length (m): 1000
- Tensile Strength (kg): 100
- Thickness (mm): 0.5
- Width (mm): 15.5
- BLUEBIRD Touch Mobile ComputerDeskripsi:The EF400 is a pocket-sized touch mobile computer with 4inch display for maximum portability and easy grip, making it ideal in field mobility applications. Built for harsh environments with protection against water and dust and multiple drops from 1.2 meter. - Data Capture: Scanning: 1D/2D imager, Camera: 13 MP Autofocus with flash (rear), 2.0 MP Fixed focus (front), NFC: (Optional) ISO 14443 Tyle A &B, ISO 15693, MiFare - Communication: WPAN: Bluetooth 4.1 BLE, Class 1, WLAN: 802.11a/b/g/n/d/h/i, WWAN: (Optional) LTE, UMTS/HSPA/HSPA+, GSM/GPRS/EDGE, Satellite(for WWAN only): A-GPS, GLONASS, BeiDouatribut:
- Display: 4inch WVGA (800x480)
- Operating System: Android 6.X with GMS, Windows 10 IoT Mobile Enterprise
- CPU: 1.2 GHz Quad Core
- Memory (GB): RAM: 2, Flash: 16
- Battery (mAh): 2860/3.8V (standard), 5720/3.8V (extended)
- Dimensions (mm): 136.3x68x15.9
- Autonics Graphic Panelatribut:
- Item: Graphic panel
- LCD Type: TFT Color LCD
- Monitor Size (inch): 7
- Serial Interface: RS232C, RS422 (1each)
- Dimensions (mm): 194x134
- Voltage (V): DC 12-24
- STS Digital Walking Measure DWS Series (Alat Ukur Jalan)atribut:
- Power: Two AAA alkaline batteries x (included)
- Measurement Error: +/-0.5%
- Wheel Diameter (mm): 160
- HAIGO GPS Chart Plotter with Fish FinderDeskripsi:Fitur :7inch lcd resolusi tinggi 640 x 480Sunlight viewableK-chart Peta IndonesiaInternal Antena GPSFEATURES:- Digital Fishfinder Technology- Tanduscer Transoum 50 / 200KHz + zoom- Displays speed, temperature, depth, and position- Interested? Please don't hesitate to call us @022-7106162- The Sudanese IP66 unit is waterproof- Fish symbol- The operation menu is easy to use- 7" LCD 800x600px high resolution- Sunlight Viewable- K-CHART included- Save 12,000 location pointsEach Unit Includes with:- Unit- Bracket- GPS Antenna- Fishfinder Antenna- DC Cordatribut:
- Size (inch): 7
- Leica Automatic Level NA320Deskripsi:The Leica NA300 Series of automatic (optical) levels has been developed for professionals who are looking for the highest quality results day by day. With the many obstructions and uneven surfaces on construction and building sites, the levels NA300 levels rise to the occasions and ensure the straightest and safest construction possible,The NA300 Series is your reliable partner for accurate measurements and high quality results:- Distinctive design and proven technology, inside and out.- Leica Geosystems understands construction and provide levels for all needs.- Protected shape for increased ergonomic handling while ensuring the highest quality results.- Simple handling for quick and accurate measurements.atribut:
- Objective Aperture (mm): 36
- Operating Temperature Range (°C): -20 to +40
- Standard Deviation (mm): 2.5
- Magnification: 20 x
- Box Height (mm): 145
- Box Length (mm): 215
- Box Width (mm): 130
- Field of View (m): < 2.1
- Graduation (°): 360
- Product Weight with Packaging (kg): 2.4
- Sensitivity (mm): 2
- Telescope Image: Upright
- Working Range (ft): ± 15
- HAIGO GPS NavigationDeskripsi:GPS M128S, GPS MARINESensitivitas tinggi, penerima GPS melacak 13 satelit ( 12 GPS, 1 Waas atau egnos atau MSAS ) serentakPenyimpanan, mampu menyimpan 500 waypoint 20 router dan 1024 melacak titikAlarms, radius peringatan jangkar / penyimpanan kedatangan / ruteMob, mencacat posisi pada saat man overboard dan menyediakanLcd 84 x 54 mm cerah dengan kontras dan kecemerlangan yang dapat di sesuaikanAutopilot dapat dihubungkan, dan mengarah output data ke autopilotTampilan jalan yang unik menyediakan grafis dari proses kapal menuju titik lewatData waypoint dan rute dapat diunggah dari pc dan diunduh ke pc
- Garmin GPSMAP 65satribut:
- Display Dimensions WxL (cm); Diagonal (cm): 3.6x5.5; 6.6
- Display Resolution (Pixel): 160x240
- Waterproof Rating: IPX7
- Memoryi (GB): 16
- Battery Life (hour): 16
- Default Map: TopoActive; Routable
- Dimensions (mm): 61x160x36
- External Storage (Gb): Up to 32
- Map Segment: 3000
- Rute: 200, 250 Titik Jalur Per Rute; 50 Titik Jalur Perutean Otomatis
- Track Logs: 10.000 Titik Jalur Aktif; 200 Jalur Persimpangan
- Tracks: 200
- Waypoint/Favorit/Location: 5000
- BASEUS Key Finer Wireless GPS TrackerDeskripsi:1. Mini dan CompactDesain sederhana dan mini, lindungi barang-barang Anda saat bepergian.2. Pengingat Dua ArahKetika jarak antara pengingat anti-kehilangan dan ponsel lebih besar dari pada koneksi koneksi [sekitar 30m di lingkungan terbuka dan 10m di lingkungan dalam ruangan]. alarm dua arah otomatis mengingatkan Anda.3. Satu-klik Pencarian CepatDalam jangkauan koneksi, buka aplikasi dan klik "Temukan", dan pengingat anti-kehilangan akan segera mengeluarkan suara untuk memudahkan pencarian.4. Panggilan Desibel tinggiAlgoritma audio yang dioptimalkan, volume yang ditingkatkan, temukan kembali barang anda tanpa kehilangannya.5. Query Trajectory cerdasDalam mode pemutusan, buka aplikasi untuk memeriksa posisi pemutusan terbaru sehingga item dapat dilacak.atribut:
- Color: White
- Material: PC
- Rated Power(uw): 10
- Product Size(mm): 37x25x6
- Rated Current (mA) : 3.3
- Rated Voltage (V): 3
- Volume (dB): 80-100
- SATA Automotive Tool Set (Kunci Otomotif Set)Deskripsi:- 11x set kunci ring pas full polish (8,10,12,13,14,15,16,17,18,19,22mm)- 2x kunci busi seri 10mm (16,21mm)- 15x set mata kunci sok hexagon seri 10mm (7, 8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 21, 22, 24mm)- 1x kunci ratchet quick release seri 10mm- 2x set wobble socket seri 10mm (3", 10 ")- 1x universal joint seri 10mm- 1x adaptor 10mm (3/8" square hole X 1/4" square head)- 1x sliding head seri 12,5mm (1/2" square hole X 3/8" square head)- 1x adaptor 6,3mm (1/4" square hole X 3/8" square head)- 1x gagang mata obeng seri 6,3mm- 1x bit adaptor seri 6,3mm- 15x set bit panjang 25mm seri 6,3mmTorx: T10, T15, T20, T25, T30, T40Hexagon: (3, 4, 5, 6mm)Slotted (4, 5, 6,5mm)Phillips: (#1, #3)- 1x obeng minus dengan through blade (6 × 100mm)- 1x obeng plus dengan through blade (#2 × 100mm)- 1x tang slip joint 8"- 1x tang lancip 6"
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- auBern Portable Audio Speaker BE Series (Speaker Portable/Pengeras Suara)atribut:
- Impedance (ohm): 4
Daftar Harga gps mobile Terbaru October 2026
| RIDGID SeekTech SR-24 Line Locator w/Bluetooth and GPS | Rp99.999.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
| Daytona Moto GPS Radar LCD Car Stay (Aksesoris Elektrik Motor) | Rp369.900 |
| TRUSCO PP Band (for Hand Fastening Cardboard Packaging) | Rp609.900 |
| BLUEBIRD Touch Mobile Computer | Rp23.999.900 |
| Autonics Graphic Panel | Rp5.999.900 |
| STS Digital Walking Measure DWS Series (Alat Ukur Jalan) | Rp1.799.900 |
| HAIGO GPS Chart Plotter with Fish Finder | Rp9.899.900 |
| Leica Automatic Level NA320 | Rp6.799.900 |
| HAIGO GPS Navigation | Rp6.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/P101518176-1.jpg)
/P102654848-1.jpg)
/TRUSCO%20PP%20Band%20(for%20Hand%20Fastening%20Cardboard%20Packaging)/P101000851-2.jpg)


/P102003497-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/HAIGO%20GPS%20Chart%20Plotter%20with%20Fish%20Finder/roP105710996-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/HAIGO%20GPS%20Navigation/01P105711001-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Garmin%20GPSMAP%2065s/haP108476622-1.jpg)
/P102654796-1.jpg)
/P101002581-1.jpg)
/P101518183-1.jpg)
/P102279832-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)