Beli go no go gauges di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Plain Plug GagesDeskripsi:- Supplied with Go and No-Go gages together; - Class H7; - Hardness HRC 60±2; - Standard DIN7150-2
- SK Steel Plug GaugeDeskripsi:- This is a limit plug gauge using a steel pin gauge.- A lightweight type that uses an aluminum pin vise.- Since only the gauge part can be removed, it can be replaced if it becomes worn.Purpose:For inspecting hole diameter.atribut:
- Tolerance Class: H7
- Insize Threaded Plug Gauge Dim Type Metricatribut:
- Thread Class: 6H
- Handle Color: Black
- Thread Type: Metric
- Gauge Type: Go/No-Go (Plus/Minus)
- Dimension Type: Metric
- Gauge Finish: Uncoated
- Gauge Material: Steel
- Handle Design: Double End
- Thread Direction: Right Hand
- Insize Steel Pin GaugeDeskripsi:These reversible pin or plug gauge handles are marked blue for inch sizes and yellow for metric sizes. They’re compatible with a specified range of gauge diameters, with Go (Plus) gauge handle ends provided with a green collet, and No-Go (Minus) gauge handle ends provided in red collets.atribut:
- For Gauge Type: Pin Gage
- Handle Color: Black
- Single End or Double End: Double End
- OSG Steel Plug GaugeDeskripsi:Used to inspect female thread. The passing side and stopping side make up a single set. The thread is considered to be acceptable if the passing side passes with ease and the stopping side does not cut in after two rotations. This gauge is also used to inspect the whitworth screw.
- Niigata Seiki (SK) Steel Plug GaugeDeskripsi:Inspection of Threaded HoleFor each screw size to be measured the corresponding gauge has standard dimensions. The gauge is used to perform GO/NO GO test based on the prescribed minimum and maximum dimensions for each screw grade.MATERIAL - Gauge part : Alloy tool steel- Handle part : Aluminumatribut:
- Height (mm): 17
- Length (mm): 130
- OSG Screw Limit Gauge (JIS Class 2)atribut:
- Type: For plug gauge work
- Compatible: Metric thread (JIS class 2)
- KENTA Plain "Go" and "No Go" Ping GaugesDeskripsi:Conform: DIN 7162Nominal: Ø
- Niigata Seiki (SK) Limit Plug Gaugeatribut:
- Material: Alloy tool steel
- Grade: H7
- Hardness: HV 660 to 780
- OSG Steel Plug GaugeDeskripsi:A screw plug gauge for taper screws for pipes.atribut:
- Material: Steel
- Kennedy Go & No Go Screw Plug GaugeDeskripsi:Made from the finest quality steel and thoroughly hardened, stabilised and thread ground under strict quality control procedures, ensuring a high quality product and optimum wear life.atribut:
- Type: Double Ended - Go & No Go
- Additional Features: Made from the finest quality steel
- Thread Type: Coarse
- Material: Steel
- Insize Threaded Ring Gauge 4121 Series No Goatribut:
- Finish: Uncoated
- Dimension Type: Inch
- Gauge Type: No-Go (Minus)
- Thread Class: 2A
- Gauge Design: Solid
- Insize Threaded Plug Gauge 4131 Seriesatribut:
- Handle Color: Black
- Thread Direction: Right Hand
- Dimension Type: Inch
- Gauge Type: Go/No-Go (Plus/Minus)
- Thread Class: 2B
- Gauge Finish: Uncoated
- Gauge Material: Steel
- Handle Design: Double End
- SK Steel Plug GaugeDeskripsi:A pair of gauges with external features based on maximum and minimum allowable dimensions to ensure compatibility between hole and shaft fit.Purpose:For inspecting hole diameter.atribut:
- Grade: H7
- Hardness: HV660 to 780
- Insize Threaded Ring Gauge No Goatribut:
- Material: Tool Steel
- Finish: Uncoated
- Thread Type: Metric
- Dimension Type: Metric
- Gauge Type: No-Go (Minus)
- Gauge Design: Adjustable
- Thread Class: 6G
- S&K Steel Pin Gaugesatribut:
- Content Set: Plastic case
- Hardness (HV): 650 or more
- Material: Special Gauge Steel
- OSG Steel Plug GaugeDeskripsi:Plug Gauge OSG memastikan akurasi ulir internal dengan standar toleransi tinggi. Digunakan untuk verifikasi GO/NO-GO dalam proses kontrol kualitas dan kalibrasi.
Daftar Harga go no go gauges Terbaru December 2025
| Insize Plain Plug Gages | Rp479.900 |
| SK Steel Plug Gauge | Rp1.499.900 |
| OSG Limit Gauge Plug For OSG Screw | Rp1.799.900 |
| SK Tap Gauge for Nogo | Rp3.099.900 |
| Insize Threaded Plug Gauge Dim Type Metric | Rp629.900 |
| Insize Steel Pin Gauge | Rp479.900 |
| OSG Steel Plug Gauge | Rp1.799.900 |
| Niigata Seiki (SK) Steel Plug Gauge | Rp2.099.900 |
| OSG Screw Limit Gauge (JIS Class 2) | Rp1.799.900 |
| KENTA Plain "Go" and "No Go" Ping Gauges | Rp1.299.900 |
Data diperbarui pada 13/12/2025 (Harga belum termasuk PPN)


























































































































































%20Steel%20Plug%20Gauge/P101502526-2.jpg)
/P103063991-1.jpg)

%20Limit%20Plug%20Gauge/pjP102271919-2.jpg)

%20Ht/P102804115-1.jpg)