VERMONT GAGE Class X No-Go ( Minus ) Pin Gauge

Sebelum PPN:
Rp679.900 - Rp1.099.900
Spesifikasi
UNSPSC41111619
Diameter Increment (inch)0.0001
Dimension TypeInch
FinishUncoated
Gauge TypeNo-Go (Minus)
HardnessRC 60/65
Included CertificationCertificate of Accuracy with NIST Traceability
Long Form Calibration CertificateNo
MaterialSteel
Overall Length (inch)2
StandardsISO 17025
Surface Finish4 Microinch or Better
Tolerance (inch)0.00004
Tolerance ClassX

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Class X No-Go (Minus) plug and pin gauges are used to perform Go/No-Go tolerance tests on bores and holes. They are also used to calibrate equipment and to gauge parts directly. These gauges come with a short-form certificate of accuracy traceable to NIST that confirms they are within specs. This table contains gauges from 0.4061 in to 0.5100 in diameter.
Feature
K7100 Class X No-Go Pin Gauge Material Steel Finish Uncoated Diameter 0.4713 in Diameter Increment 0.0001 in Diameter Range 0.4061 in to 0.5100 in Diameter Sub-Range 0.4701 in to 0.4750 in Dimension Type Inch Gauge Type No-Go (Minus) Included Certification Certificate of Accuracy with NIST Traceability Surface Finish 4 Microinch or Better Tolerance 0.00004 in Tolerance Class X Hardness RC 60/65 Long Form Calibration Certificate No Overall Length 2 in Standards ISO 17025

Ulasan Produk

Tidak ada ulasan

Halaman Terkait