Hanna Instruments Cuvettes and Glycerol

Sebelum PPN:
Rp6.699.900
Spesifikasi
Set Content2) 5 ml syringe, (90) 10 mm cuvette, (1) 30 ml bottle of reagent grade glycerol reference standard.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hanna offers two portable photometers for the grading of maple syrup and honey. The HI-96759 Maple Syrup portable photometer and HI-96785 Honey colour analyser are used to compare the transmittance of light of a glycerol reference standard to the respective sample. Both the HI-96759 and HI-96785 use 10 mm sample cuvettes and are calibrated to 100% transmittance with a glycerol standard.
The HI-96759 is a handheld maple syrup transmittance analyser that has a tungsten lamp with a narrow band interference filter to isolate the 560 nm wavelength. This photometer uses a 10 mm sample cuvettes and is calibrated to 100% transmittance with a Glycerol standard. All samples are compared to the glycerol standard and readings are displayed as % transmittance.
The HI-96785 is a handheld honey transmittance analyser that has a tungsten lamp with a narrow band interference filter to isolate the 420 and 525 nm wavelengths of light. This photometer uses a 10 mm sample cuvettes and is calibrated to 100% transmittance with a Glycerol standard. All samples are compared to the glycerol standard and readings are displayed as Pfund.

Key features of the kit

Disposable plastic cuvettes
Cuvettes optically clear with 10 mm path length
Reagent grade glycerol reference standard

Ulasan Produk

Tidak ada ulasan

Halaman Terkait