Beli gerinda tangan bosch 4 inch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  2. FLUKE Industrial Combo Kit FLUKE-179/EDA2
    Mulai

    Rp14.999.900

    FLUKE Industrial Combo Kit FLUKE-179/EDA2
    Deskripsi:
    True RMS capacitance, resistance, continuity, and frequency measurements for accurate measurement of distorted wave signals Large display for easy viewing of measurements Min/Max/Average modes for recording signal fluctuations Display hold function Automatic/manual range switching Recommended case: C25 with temperature measurement functionA versatile multimeter
    atribut:
    • AC Current: 60.00mA,400.0mA,6.000A,10.00A
    • AC Voltage: 600.0mV,6.000V,60.00V,600.0V,1000.0V
    • Battery: 9V battery x 1
    • Capacitance: 1000nF,10.00μF,100.0μF,9999μF
    • DC Voltage: 600.0mV,6.000V,60.00V,600.0V,1000.0V
    • DC Vurrent: 60.00mA,400.0mA,6.000A,10.00A
    • Dimensions (mm): 185x90x43
    • Display: [Count display] 6000
    • Frequency: 99.99Hz,999.9Hz,9.999kHz,99.99kHz
    • Included Accessories: TL75 test lead 80BK-A temperature measurement probe, 9V battery, industrial kit
    • Operating Temperature (°C): -10~50
    • Rating: DC60V
    • Resistance: 600.0ohm,6.000kohm,60.00kohm,600.0kohm,6.000Mohm,50.00Mohm
    • Storage Temperature (°C): -40~60
    • Temperature Measurement Range (°C): -40~400
    • Tip: 27 length
    • Warranty Period: lifetime
  3. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  4. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  5. FLUKE Multimeter Digital True RMS (Multitester)
    Mulai

    Rp10.999.900

    FLUKE Multimeter Digital True RMS (Multitester)
    atribut:
    • Direct Current: 10A
    • Alternating Current: 10A
    • Resistance: 50MΩ
    • Detection Method: True Effective Value Type (RMS)
    • Maximum Display: 6000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
    • Width x Depth x Height: 90x43x185mm
  6. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  7. FLUKE IMSK Industrial Multimeter Service Kit (Multitester)
    Mulai

    Rp18.999.900

    FLUKE IMSK Industrial Multimeter Service Kit (Multitester)
    Deskripsi:
    This kit combines the Fluke 179 True-RMS DMM and the Fluke 323 True-RMS clamp meter. Both tools are rugged, reliable and accurate, as well as extremely easy to operate. Fluke 179 True-RMS Digital MultimeterThe Fluke 179 is the preferred solution for professional technicians around the world. It includes the features you need to troubleshoot and repair electrical and electronic systems:- Delivers accurate true-rms AC current and voltage plus frequency, capacitance, resistance, continuity and diode measurements- Increases productivity with manual and automatic ranging, Display Hold, Auto Hold, and Min/Max-average recording- Includes a built-in thermometer to measure temperature without having to carry a separate instrument Fluke 323 True-RMS Clamp MeterThe Fluke 323 clamp meter provides true-rms measurements, optimized ergonomics, and large display for efficient troubleshooting. It's designed to perform in the toughest environments and provide noise-free, reliable results, so you can confidently diagnose problems almost anywhere.- Rugged, reliable basic true-rms clamp meter for measuring current up to 400 A- Measures AC current to 400 A- Measures AC voltage and DC voltage to 600 V- Provides true-rms AC voltage and current for accurate measurements on non-linear signals- Measures resistance to 4 kΩ with continuity detection- Features a CAT III 600 V, CAT IV 300 V safety rating
    atribut:
    • Operating Temperature (°C): -10 to +50
    • Storage Temperature (°C): -30 to +60
    • Humidity (without condensation) (%): 0 - 90 (0°C - 35°C); 0 - 70 (35°C -50°C)
    • Overvoltage Category: EN 61010-1 to 1000 V CAT III; EN 61010-1 to 600 V CAT IV (FLK 179); CAT III 600 V CAT IV 300 V (FLK 323)
    • Battery Type: Alkaline
    • AC Response: True RMS
    • Battery Life (hour): 200 typical, without backlight
    • Capacitance Resolution (nF): 1
    • Current AC Resolution (mA): 0.01
    • Current DC Resolution (mA): 0.01
    • Data Hold: Yes
    • Dimensions (mm): 43x90x185 (FLK 179); 207x75x34 (FLK 323)
    • Frequency Resolution (Hz): 0.01
    • Max Wire Diameter (mm): 30
    • Resistance Resolution (ohm): 0.1
    • Temperature Resolution (°C): 0.1
    • Voltage AC Resolution (mV): 0.1
    • Voltage DC Resolution (mV): 0.1
  8. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  9. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.499.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  10. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
  11. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  12. BOSCH Corded Impact Drill (Mesin Bor Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp769.900

  13. RYU Angle Grinder (Mesin Gerinda Tangan)
    36%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp399.900

  14. FLUKE Multimeter (Multitester)
    Mulai

    Rp5.099.900

    FLUKE Multimeter (Multitester)
    Deskripsi:
    -Voltage and frequency can be measured accurately for inverters and equipment that produce noise.
  15. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  16. Casio Pita Label Printer 12mm
    Mulai

    Rp209.900

    Casio Pita Label Printer 12mm
    atribut:
    • Width (mm): 12
  17. KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp809.900

    KRISBOW Tempat Sampah/Tong Sampah Injak dengan Tutup 120L (Trash Bin)
    Deskripsi:
    Gunakan tempat sampah 240 liter dari Krisbow ini untuk menjaga area di sekitar Anda tetap bersih dan bebas sampah. Dengan bahan plastik dan dilengkapi roda, tempat sampah ini mudah untuk dipindahkan dan dibersihkan. Tempat sampah ini juga dilengkapi dengan handle yang ergonomis untuk memudahkan saat akan mengangkut sampah. Cocok ditempatkan di area umum ataupun luar ruangan.
    atribut:
    • Capacity (L): 120
    • Dimensions (mm): 560x490x890
    • Lid Type: with Pedal
    • Material: HDPE
    • Lid Color: Yellow
  18. Lion Star Jolly Box (Wadah Plastik)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp12.900

Daftar Harga gerinda tangan bosch 4 inch Terbaru November 2026
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
FLUKE Industrial Combo Kit FLUKE-179/EDA2Rp14.999.900
BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)Rp519.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
FLUKE Multimeter Digital True RMS (Multitester)Rp10.999.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp109.900
FLUKE IMSK Industrial Multimeter Service Kit (Multitester)Rp18.999.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.299.900
BOSCH Cordless Angle GrinderRp2.499.900
FLUKE Multimeter DigitalRp3.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait