Beli gergaji listrik tangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Meiji Hand Spray Gun F110 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
- Wipro Spray Gun Meiji TypeDeskripsi:Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravityatribut:
- Type: Meiji
- Standard Nozzle (mm): 1.5
- Meiji Extension Spray Gun F110 SeriesDeskripsi:Ideal for painting in elevated locations and for painting the inside surface of pipes, tubing, tanks, etc.
- Meiji Hand Spray Gun F200 Seriesatribut:
- Type of feed: Gravity
- Atomizing Air Pressure (MPa): 0.35
- Spray Distance (mm): 250
- Meiji Hand Spray Gun F210 SeriesDeskripsi:This Hand spray gun series for multipurpose painting for Large grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these spatribut:
- Spraying Distance: 250mm
- Spraying pressure: 0.25MPa
- NLG Spray GunDeskripsi:Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
- Meiji Automotive Refinishing Spray Gun F-ZERODeskripsi:F-ZERO memberikan kualitas semprotan ideal dengan mengoptimalkan kontrol partikel sebagai bentuk teknologi terbaru kami.Cocok untuk pekerjaan teknik maupun pengecatan yang sensitif.atribut:
- Spraying pressure: 0.2MPa
- Paint feed system: Gravity
- Meiji Low Pressure Atomization Hand Spray Gun F110-L SeriesDeskripsi:This Hand spray gun series offers automatic spray guns. High transfer efficiency and low spattering make them people-friendly and environment-friendly while lowering costs.atribut:
- Spray Distance: 200mm
- Alinco Handy Talky (HT)atribut:
- Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
- Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
- ANEST IWATA W-71 Spraygunatribut:
- Mass: 450g(0.99lbs)
- Meiji Hand Spray Gun F410 SeriesDeskripsi:This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trigatribut:
- Atomizing Air Pressure (MPa): 0.25
- Spray Distance (mm): 250
- Standard paint cup: 6G-C
- Paint feed system: Gravity
- KOVA Spray Gun ElectricDeskripsi:- Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan andaatribut:
- Tank Capacity: 800ml
- Nozzle Diameter: 2.0mm
- Biggest Jet Flow: 500cc/min
- No. Load Speed: 22000rpm
Daftar Harga gergaji listrik tangan Terbaru March 2026
| Meiji Hand Spray Gun F110 Series | Rp1.999.900 |
| Meiji Hand Spray Gun Only | Rp1.199.900 |
| Wipro Spray Gun Meiji Type | Rp279.900 |
| Meiji Extension Spray Gun F110 Series | Rp4.199.900 |
| Meiji Hand Spray Gun F200 Series | Rp1.499.900 |
| Meiji Spray Gun | Rp2.099.900 |
| Meiji Paint Cups | Rp269.900 |
| ANEST IWATA Spray Gun | Rp679.900 |
| Melzer High Pressure Spray Gun | Rp179.900 |
| Meiji Hand Spray Gun F210 Series | Rp2.599.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)


































































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Alinco%20Handy%20Talky%20(HT)/1rP103634063-1.jpg)