Beli gergaji hss di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Mata Gergaji Besi All Hard HSS (Hacksaw Blade)
    Mulai

    Rp31.900

    Kennedy Mata Gergaji Besi All Hard HSS (Hacksaw Blade)
    Deskripsi:
    Recommended for cutting thin cross-sections such as tubing, small bars and light angle iron. Because blades are relatively thin they should be used only on light machines. Power Saw Hacksaw Blade Tooth Recommendations: TPI: 18. Suitable for Section Width: up to 13mm (up to 1/2inch). TPI: 14. Suitable for Section Width: 6 to 19mm (1/4inch to 3/4inch). TPI: 10. Suitable for Section Width: 8 to 25mm (5/16inch to 1). TPI: 6. Suitable for Section Width: 13 to 38mm (1/2inch to 1 1/2inch). TPI: 4. Suitable for Section Width: 19mm and above (3/4inch and above).
    atribut:
    • Blade Construction: All Hard
    • Type of Blade Back: Rigid Back
  2. NACHI Mata Gergaji Besi Heavy Duty
    Mulai

    Rp269.900

    NACHI Mata Gergaji Besi Heavy Duty
    Deskripsi:
    High grade blade which can get long tool life by using HSS
    atribut:
    • List Number: 111-112
    • Material: HSS
  3. Kennedy HSS All Hard Hacksaw Blades
    Mulai

    Rp179.900

    Kennedy HSS All Hard Hacksaw Blades
    Deskripsi:
    Kennedy HSS All Hard Hacksaw Blades with
  4. SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp20.900

    SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    - Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible blades
    atribut:
    • Size (inch): 12
  5. TEKIRO Mata Gergaji Besi (Hacksaw Blade)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

    TEKIRO Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    Mata Gergaji Besi gergaji besi dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : Bimetal
  6. MRT Metal Slitting Saw Fine Teeth
    Mulai

    Rp1.099.900

    MRT Metal Slitting Saw Fine Teeth
    atribut:
    • Diameter Hole (mm): 25.4
  7. MRT Metal Slitting Saw Coarse Teeth
    Mulai

    Rp969.900

    MRT Metal Slitting Saw Coarse Teeth
    atribut:
    • Diameter Hole (mm): 25.4
  8. Okazaki Seiko Metal Saw
    Mulai

    Rp1.499.900

    Okazaki Seiko Metal Saw
    Deskripsi:
    Grooving of cast iron and steel. Precision cutting of general metal.
    atribut:
    • Hole Diameter d: 25.4φ mm
    • Material: MCO (cobalt high speed steel)
    • Outside Diameter D: 100φ mm
  9. TEKIRO Hacksaw with Frame (Gergaji Besi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO Hacksaw with Frame (Gergaji Besi)
    Deskripsi:
    Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade change
    atribut:
    • Size (inch): 12
    • Material: Bimetal
    • Dimension 2 (mm): 359
    • Dimension 1 (mm): 370
    • Dimension 4 (mm): 132
    • Dimension 5 (mm): 124
    • Dimension 3 (mm): 208
  10. Sherlock Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp16.900

    Sherlock Mata Gergaji Besi (Hacksaw Blade)
    atribut:
    • Size (mm): 300
    • Teeth Per Inch: 24
  11. HARDEN Hacksaw Frame (Gergaji Besi)
    Mulai

    Rp57.900

    HARDEN Hacksaw Frame (Gergaji Besi)
    Deskripsi:
    -Desain ramping meningkatkan akses ke ruang terbatas-Bingkai gergaji baja karbon, gagang plastik-Kepadatan tinggi-Cantik-Nyaman-Aman-Tampilan Produk1. Terbuat dari Baja Berkualitas TinggiKepadatan tinggi, solid dan kuat.Menarik dan tahan lama.2. Desain Khusus Elastis yang Dapat disetelBingkai gergaji besi yang dapat disetel desain khusus elastis yang dapat disetel, kencangkan dan lepas mata gergaji dengan mudah.Desain yang dapat disetel, digunakan secara luas, lebih praktis.4. Pembuatan Material Lebih TebalPembuatan dengan material yang lebih tebal.Ketebalan tinggi, kepadatan tinggi, tahan lama.5. Keseluruhan Terpaut Dengan EratBingkai gergaji yang dapat disetel secara keseluruhan terpaut erat, tahan lama.Tidak mudah mengalami deformasi, praktis dan nyaman.
    atribut:
    • Size (inch): 12
    • L (mm): 420
    • W1 (mm): 130
    • W2 (mm): 142
  12. TEKIRO Hand Oil Can (Alat Pelumas)
    Mulai

    Rp94.900

    TEKIRO Hand Oil Can (Alat Pelumas)
    Deskripsi:
    untuk penyemprotan seperti gear, engsel atau tutup bearing lebih efektif bisa menggunakan Oil Can untuk melancarkan pergerakannya dengan ukuran 500 ml berdimensi 55mmx87mmx154mmFungsi : untuk penyemprotan seperti gear, engsel atau tutup bearing lebih efektif bisa menggunakan Oil Can untuk melancarkan pergerakannya Material : chrome vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size (ml): 500
    • Dimension 1 (mm): 55
    • Dimension 2 (mm): 87
    • Dimension 3 (mm): 154
    • Dimension 4 (mm): 38
    • Dimension 5 (mm): 165
  13. SUS Straight Shank Twist Drill (Mata Bor Lurus)
    Mulai

    Rp13.900

    SUS Straight Shank Twist Drill (Mata Bor Lurus)
    Deskripsi:
    - Suitable for drilling General Steels, Alloy Steels with hardness under HRC30, Cast Iron and Cast Steel, etc. - Suitable for drilling operations on drilling machines, lathes and bench lathes.
    atribut:
    • Material: HSS (High Speed Steel)
    • Diameter Tolerance: h8
    • Tip Angle (°): 118
  14. NACHI Mata Gergaji Besi HSS (Hand Saw Blade)
    Mulai

    Rp3.699.900

    NACHI Mata Gergaji Besi HSS (Hand Saw Blade)
    atribut:
    • Material: High speed high speed steel HSS
    • Length (mm): 250
    • Thickness (mm): 0.64
    • Width (mm): 12
  15. NACHI Mata Gergaji Besi TH (Hacksaw Blade)
    Mulai

    Rp2.199.900

    NACHI Mata Gergaji Besi TH (Hacksaw Blade)
    atribut:
    • Material: Alloy Tool Steel SKS
    • Thickness (mm): 0.64
    • Width (mm): 12
Daftar Harga gergaji hss Terbaru October 2026
Kennedy Mata Gergaji Besi All Hard HSS (Hacksaw Blade)Rp31.900
NACHI Mata Gergaji Besi Heavy DutyRp269.900
TJAP MATA Mata Gergaji Besi HSS Bi-Metal (Hacksaw Blade)Rp17.900
Okazaki Seiko Metal Slitting Saw Fine Teeth (HSS Cobalt)Rp1.199.900
Kennedy HSS All Hard Hacksaw BladesRp179.900
SANDFLEX Mata Gergaji Besi (Hacksaw Blade)Rp20.900
TEKIRO Mata Gergaji Besi (Hacksaw Blade)Rp16.900
MRT Metal Slitting Saw Fine TeethRp1.099.900
MRT Metal Slitting Saw Coarse TeethRp969.900
Okazaki Seiko Metal SawRp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)