Beli gergaji circular saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Circular Saw
    Mulai

    Rp2.599.900

    DEWALT Circular Saw
    Deskripsi:
    These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
  2. MILWAUKEE Circular Saw (Mesin Gergaji Bundar)
    Mulai

    Rp6.399.900

    MILWAUKEE Circular Saw (Mesin Gergaji Bundar)
    Deskripsi:
    These cordless general purpose circular saws from Milwaukee are optimized to cut wood and are powered by Milwaukee-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
    atribut:
    • Blade Side: Right
  3. INGCO Saw Machine (Gergaji Mesin Baterai)
    Mulai

    Rp879.900

    INGCO Saw Machine (Gergaji Mesin Baterai)
    Deskripsi:
    -Include:1 Pcs 5" saw chain1 Pcs 5" chain saw bar1 Pcs wrench1 Pcs oil bottle(empty)-Battery and charger sold separately-Packed by color box
    atribut:
    • Bar Length (cm): 13
    • Chain Speed (m/s): 5
    • Include: 1 Pcs 5\" saw chain, 1 Pcs 5\" chain saw bar, 1 Pcs wrench, 1 Pcs oil bottle(empty)
    • Voltage (V): 20
  4. MODERN Cordless Chain Saw (Gergaji Mesin Baterai)
    Mulai

    Rp1.299.900

    MODERN Cordless Chain Saw (Gergaji Mesin Baterai)
    atribut:
    • Voltage DC (V): 20
    • Battery: Li-ion 4.0Ah
    • Chain Saw Bar Length (inch): 8
    • Saw Blade Speed (m/s): 7
  5. TORA Cordless Chainsaw (Gergaji Mesin Baterai)
    Mulai

    Rp829.900

    TORA Cordless Chainsaw (Gergaji Mesin Baterai)
    atribut:
    • Size (inch): 4
    • Rated Voltage (V): 20
    • Force Voltage (V): DC 21
    • Supply Voltage (mm): 60
    • Charing Current: 0.8
    • Battery: Li-ion Type
    • Battery Capacity (AH): 1.5
    • K3L License: Yes
    • Speed (rpm): 0-4800
  6. Makita 40Vmax handy saw
    Mulai

    Rp6.799.900

    Makita 40Vmax handy saw
    Deskripsi:
    High power and compact design suitable for everything from pruning to cutting brushwood. Automatic chain oil lubrication, tool-less chain blade replacement, automatic chain tension adjustment
    atribut:
    • Chain Speed (m/s) [m/min]: 8[480]
    • Oil Tank Capacity (ml): 55
    • Power Input (V): DC 36 (40Vmax)
    • Work volume per charge: [Hiba wood, diameter 50 mm] Approximately 415 pieces
  7. BOSCH PRO Multi Material Circular Saw Blade (Mata Gergaji Bundar Multi Material)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

    BOSCH PRO Multi Material Circular Saw Blade (Mata Gergaji Bundar Multi Material)
    Deskripsi:
    Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.
    atribut:
    • Tooth Shape: TCG
    • Cutting Result: Fine Cut
    • Hook Angle (°) (α): -5
  8. Makita Rechargeable Circular Saw Body Only 165mm (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp7.599.900

    Makita Rechargeable Circular Saw Body Only 165mm (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    A compact model with a total length of 267mm. Realized by high power brushless motor. Automatic speed change according to cutting load. It automatically detects the type of material and the pushing load of the worker, and automatically changes the speed of the motor. Optimum cutting can be performed according to the situation. Comes standard with a shark-tipped saw that is ideal for rechargeable circular saws. The fixing knob of the new parallel ruler has significantly improved fixing accuracy. The new parallelism fine adjustment mechanism maintains the parallelism between the base side and the saw blade with higher precision.
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 267x178x250
    • Included Accessories: Same skin premium white tip saw (A-64353), parallel ruler, hex wrench (783203-0)
    • Inner Diameter of Saw Blade (DIAmm): 20
    • Mass (kg): 3
    • Maximum Cutting Depth at 45 ° (mm): 41
    • Maximum Cutting Depth at 90 ° (mm): 57
    • Maximum Depth of Cut (mm) (at Reverse 5°): 46.5
    • Outer Diameter of Saw Blade (DIAmm): 165
    • Rotational Speed (min -1 [rpm]): 5000
    • Work Volume (Reference): Rice pine lumber (thickness 50 mm x width 300 mm) [BL1860B]: (when using shark skin premium white tipped saw) Approximately 195
  9. INGCO Cordless Saw (Gergaji Mesin Baterai)
    Mulai

    Rp2.199.900

    INGCO Cordless Saw (Gergaji Mesin Baterai)
    Deskripsi:
    - Brushless Motor- With 1pcs 2.0Ah battery pack- With 1pcs charger- With 1pcs bottle oil 15ml
    atribut:
    • Bar Length (cm): 20
    • Bar Length (inch): 8
    • Chain Speed (m/s): 7.5
    • Charger Voltage (V/Hz): 220-240(50/60)
    • Voltage (V): 20
  10. Youwe Cordless Mini Chainsaw
    Mulai

    Rp1.199.900

    Youwe Cordless Mini Chainsaw
    Deskripsi:
    Safe lock soft material handle Antispray plate Include : 1 machine2 battery1 charger 1 manualPacking in BMC
    atribut:
    • Guild Bar (inch): 4
    • Voltage (V): 21
    • Battery (AH): 2
    • No Load Speed (rpm): 4000
  11. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp919.900

  12. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  13. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  14. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

  15. MILWAUKEE Circular Saw Blade (Mata Gergaji Bundar)
    Mulai

    Rp919.900

    MILWAUKEE Circular Saw Blade (Mata Gergaji Bundar)
    Deskripsi:
    Steel and general metal-cutting circular saw blades are used in metal fabrication tasks to cut though steel and mild-steel alloys.
    atribut:
    • Arbor Shape: Round
    • For Use With Saw Type: Circular Saws
    • Tip Material: Carbide Tipped
  16. METABO Circular Saw
    Mulai

    Rp5.899.900

    METABO Circular Saw
    Deskripsi:
    -Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
Daftar Harga gergaji circular saw Terbaru November 2026
DEWALT Circular SawRp2.599.900
Zieger Circular Saw Blade HSSRp619.900
MILWAUKEE Circular Saw (Mesin Gergaji Bundar)Rp6.399.900
INGCO Saw Machine (Gergaji Mesin Baterai)Rp879.900
INGCO Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp1.299.900
MODERN Cordless Chain Saw (Gergaji Mesin Baterai)Rp1.299.900
TORA Cordless Chainsaw (Gergaji Mesin Baterai)Rp829.900
Makita 40Vmax handy sawRp6.799.900
BOSCH PRO Multi Material Circular Saw Blade (Mata Gergaji Bundar Multi Material)Rp269.900
Makita Rechargeable Circular Saw Body Only 165mm (Mesin Gergaji Bundar Baterai)Rp7.599.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)