Makita Rechargeable Circular Saw Body Only 165mm (Mesin Gergaji Bundar Baterai)
Sebelum PPN:
Rp7.299.900 - Rp7.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (Length L x Width W x Height H) (mm) | 267x178x250 |
|---|---|
| Included Accessories | Same skin premium white tip saw (A-64353), parallel ruler, hex wrench (783203-0) |
| Inner Diameter of Saw Blade (DIAmm) | 20 |
| Mass (kg) | 3 |
| Maximum Cutting Depth at 45 ° (mm) | 41 |
| Maximum Cutting Depth at 90 ° (mm) | 57 |
| Maximum Depth of Cut (mm) (at Reverse 5°) | 46.5 |
| Outer Diameter of Saw Blade (DIAmm) | 165 |
| Rotational Speed (min <sup>-1</sup> [rpm]) | 5000 |
| Work Volume (Reference) | Rice pine lumber (thickness 50 mm x width 300 mm) [BL1860B]: (when using shark skin premium white tipped saw) Approximately 195 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A compact model with a total length of 267mm. Realized by high power brushless motor. Automatic speed change according to cutting load. It automatically detects the type of material and the pushing load of the worker, and automatically changes the speed of the motor. Optimum cutting can be performed according to the situation. Comes standard with a shark-tipped saw that is ideal for rechargeable circular saws. The fixing knob of the new parallel ruler has significantly improved fixing accuracy. The new parallelism fine adjustment mechanism maintains the parallelism between the base side and the saw blade with higher precision.
Warning
A compact model with a total length of 267mm. Realized by high power brushless motor. Automatic speed change according to cutting load. It automatically detects the type of material and the pushing load of the worker, and automatically changes the speed of the motor. Optimum cutting can be performed according to the situation. Comes standard with a shark-tipped saw that is ideal for rechargeable circular saws. The fixing knob of the new parallel ruler has significantly improved fixing accuracy. The new parallelism fine adjustment mechanism maintains the parallelism between the base side and the saw blade with higher precision.Feature
A compact model with a total length of 267mm. Realized by high power brushless motor. Automatic speed change according to cutting load. It automatically detects the type of material and the pushing load of the worker, and automatically changes the speed of the motor. Optimum cutting can be performed according to the situation. Comes standard with a shark-tipped saw that is ideal for rechargeable circular saws. The fixing knob of the new parallel ruler has significantly improved fixing accuracy. The new parallelism fine adjustment mechanism maintains the parallelism between the base side and the saw blade with higher precision.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/baP114662406-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
