Beli genset maestro di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HARGEN Genset Portabel (Generator)Deskripsi:- Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.atribut:
- Type of Fuel: Bensin
- Rotor/ Stator: 100% Tembaga
- Maestro Jam Dinding 3429-15Deskripsi:Jam dinding Maestro tipe ini memiliki 2 warna pilihan, dioperasikan menggunakan batterai AA. Material aluminium anti karat dan movement Precise D365 SW Sweep.atribut:
- Clock Size (Ø cm): 34.0
- Frame: Painted
- Case: White Painted
- Movement: Precise D365 SW Sweep
- Maestro Jam Dinding 3429-6atribut:
- Clock Size (Ø cm): 34.0
- Frame: Painted
- Case: White Painted
- Dial: Ø 28.9cm (Spin Alum.)
- Movement: Precise D365 SW Sweep
- ADESSO Alarm Clockatribut:
- Battery Life: Approximately 1 year (monitor battery is used at the time of delivery)
- Depth (mm): 25
- Height (mm): 72
- Material: ABS resin
- Width (mm): 75
- Maestro Jam Dinding 3250 T-25atribut:
- Clock Size (Ø cm): 33.0
- Frame: Wooden Finish Painted
- Case: Trasnparent
- Dial: Ø 25.2cm (Spin Alum.)
- Movement: Precise D365 SW Sweep
- Lasallefood Maestro MayonesDeskripsi:Maestro Mayonnaise dapat digunakan sebagai saus untuk salad, sandwich, burger, hotdog, kebab; sebagai saus cocolan untuk kentang goreng, chicken nugget, udang goreng; sebagai campuran saus dengan menambahkan bahan-bahan lain seperti serbuk kari, saus sambal, dllatribut:
- Packaging: Jar
- Shelf Life (month): 9
- Dimensions (LxWxH) (cm): 8x8x9
- No. BPOM/PIRT: 256210139027
- Size (ml): 3000
- Maestro Jam Dinding 4181-2atribut:
- Clock Size (cm): Ø 41
- Dial Diameter (cm): Alumunium Spin Ø 38.1
- Movement: D 365 Sweep
- Case: White Painted
- Finish Material: Wooden
- Lasallefood Maestro Mayones PouchDeskripsi:Maestro Mayonnaise dapat digunakan sebagai saus untuk salad, sandwich, burger, hotdog, kebab; sebagai saus cocolan untuk kentang goreng, chicken nugget, udang goreng; sebagai campuran saus dengan menambahkan bahan-bahan lain seperti serbuk kari, saus sambal, dllatribut:
- Packaging: Pouch
- Shelf Life (month): 12
- No. BPOM/PIRT: 656210133027
- DIAMOND Jam Dinding 2711-14atribut:
- Clock Size (Ø cm): 27.0
- Frame: Painted
- Case: White
- Dial: Ø 23.7cm (Spin Alum.)
- Movement: Diamond Sweep
- DIAMOND Jam Dinding 2711-16atribut:
- Clock Size (Ø cm): 27.0
- Frame: Painted
- Case: White
- Dial: Ø 23.7cm (Spin Alum.)
- Movement: Diamond Sweep
- Diamondfair Susu UHT Full CreamDeskripsi:Diamond Susu UHT Full Cream terbuat dari susu segar, tanpa pengawet. Diproses menggunakan teknologi UHT (Ultra High Termperature) dan dikemas dengan kemasan aseptic. Diamoni Susu UHT Full Cream ini mengandung vitamin lengkap. Tersedia dalam 2 pilihan ukuran, 200ml dan 100 ml.
- Ontime Jam Dinding 765WDeskripsi:Ontime STDThis product uses the ONTIME STD clock movement. This movement produces ticking sounds and is both reliable and durable. Quality ControlEach wall clock has passed our rigid quality control phase. We first tested for every individual mechanical component to ensure accuracy and durability. Then we opt for quality whole plastic beads, metal sheets and aluminium, therefore offering a sturdy and bold yet sleek design.atribut:
- Clock Size (cm): 30
- Case: White Painted
- Dial Size (cm): Paper dial 23.5
- Movement: Ontime STD
- Frame: Colored
Daftar Harga genset maestro Terbaru October 2025
| HARGEN Genset Portabel (Generator) | Rp4.399.900 |
| Maestro Jam Dinding 3429-15 | Rp149.900 |
| Maestro Jam Dinding 3429-6 | Rp149.900 |
| ADESSO Alarm Clock | Rp359.900 |
| Maestro Jam Dinding 3250 T-25 | Rp149.900 |
| Lasallefood Maestro Mayones | Rp119.900 |
| Maestro Jam Dinding 4181-2 | Rp309.900 |
| Lasallefood Maestro Mayones Pouch | Rp10.000 |
| DIAMOND Jam Dinding 2711-14 | Rp81.000 |
| DIAMOND Jam Dinding 2711-16 | Rp81.000 |
Data diperbarui pada 24/10/2025 (Harga belum termasuk PPN)



















































































































































/3hP102146125-5.jpg)