Beli generator listrik dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RYU Generator Bensin 4 Tak (Genset)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.199.900

  2. DV AC/DC Amperemeter
    Mulai

    Rp52.900

    DV AC/DC Amperemeter
    Deskripsi:
    Regulator & Analog Panel Meter. High Quality Material.
  3. WEIDMULLER Timing Relay (Bttt) Clock Generator
    Mulai

    Rp23.999.900

    WEIDMULLER Timing Relay (Bttt) Clock Generator
    atribut:
    • Height (mm): 80
    • Height (inch): 3.15
    • Depth (mm): 74
    • Depth (inch): 2.913
    • Color: beige
    • Width (inch): 0.689
  4. Koshin Inverter Engine Generator
    Mulai

    Rp21.999.900

    Koshin Inverter Engine Generator
    atribut:
    • Specifications: With oil alert, With frequency selector switch, With eco switch, Recoil Starter
  5. HARGEN Genset Portabel (Generator)
    Mulai

    Rp4.399.900

    HARGEN Genset Portabel (Generator)
    Deskripsi:
    - Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.
    atribut:
    • Type of Fuel: Bensin
    • Rotor/ Stator: 100% Tembaga
  6. FIRMAN Generator Bensin (Genset)
    Mulai

    Rp2.799.900

    FIRMAN Generator Bensin (Genset)
    Deskripsi:
    Produk genset dari Firman Indonesia menggunakan bahan bakar bensin. Digunakan sebagai penghasil energi listrik, untuk menggantikan energi listrik yang terputus atau untuk suatu wilayah yang belum masuk listrik.
  7. YASUKA Genset Bensin (Generator Bensin)
    Mulai

    Rp4.199.900

    YASUKA Genset Bensin (Generator Bensin)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Current (A): 5.4
    • Max.Output (HP): 3
    • Engine Type: Forced air cooled, 4 stroke, OHV
    • Dimensions (mm): 447x353x375
    • Fuel Tank Capacity (L): 5
    • Ignition System: Non - contac transistorized ignition (T.C.I)
    • Noise Level at7m (dB): 63
    • Oil Capacity (L): 0.3
    • Starting System: Recoil Starter
  8. LINCOLN ELECTRIC Mesin Las Optimarc
    Mulai

    Rp139.999.900

    LINCOLN ELECTRIC Mesin Las Optimarc
    atribut:
    • Number of Phase: 3
    • Dimensions (mm): 540x340x800
  9. PISCO Generator Vakum Tipe VG
    Mulai

    Rp739.900

    PISCO Generator Vakum Tipe VG
    atribut:
    • Oiling: No need
  10. Custom Switching DC Power Supply
    Mulai

    Rp4.499.900

    Custom Switching DC Power Supply
    Deskripsi:
    - Output Code- AC Power Cord- Fuse(spare, already mounted on main body)
    atribut:
    • Input Voltage (V): AC100
    • Output voltage (V): 0 to 30
    • Output Stabilizing Method: Switching Regulation Method
    • WxDxH (mm): 70x220x160
  11. Honda Power Product Generator (Mesin Genset)
    Mulai

    Rp6.999.900

  12. TDR Set Genset Portabel Tipe Inverter Power (Generator)
    Mulai

    Rp8.399.900

    TDR Set Genset Portabel Tipe Inverter Power (Generator)
    atribut:
    • Voltage (V): (AC) 220, (DC) 12
    • Fuel Type: Unleaded Gasoline
  13. Freshgen Generator AC 3 Fasa (Mesin Genset)
    Mulai

    Rp13.999.900

    Freshgen Generator AC 3 Fasa (Mesin Genset)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  14. KRISBOW Blower Listrik
    Mulai

    Rp459.900

    KRISBOW Blower Listrik
    atribut:
    • No Load Speed (rpm): 0-16000
    • Variable Speed: Yes
Daftar Harga generator listrik dc Terbaru January 2026
KRISBOW Generator Bensin (Genset)Rp2.199.900
Meiho Inverter Engine GeneratorRp18.999.900
shindaiwa Inverter Engine GeneratorRp25.999.900
RYU Generator Bensin 4 Tak (Genset)Rp3.199.900
DV AC/DC AmperemeterRp52.900
WEIDMULLER Timing Relay (Bttt) Clock GeneratorRp23.999.900
Koshin Inverter Engine GeneratorRp21.999.900
Keypower Generator Cummins Stamford (Genset)Rp369.999.900
HARGEN Genset Portabel (Generator)Rp4.399.900
FIRMAN Generator Bensin (Genset)Rp2.799.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)