Beli gedore ratchet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- GEDORE RatchetDeskripsi:These friction spanner ratchets have a handle with one end that accepts an insert ring sized to the desired fastener. They act like a ratcheting box wrench except the spanner tool is compatible with a variety of insert rings for a range of fastener head sizes.atribut:
- UNSPSC: 27111711
- Corrosion Resistant: Yes
- Finish: Black Oxide
- Flex Range of Motion: 1°
- Grip Style: One Piece
- Head Shape: Round
- Head Type: Flexible
- Insulated: No
- Material: Alloy Steel
- Measurement Type: Metric
- Min. Arc Swing: 1°
- Non-Sparking: No
- Quick Release: No
- Ratchet Type: Friction Spanner
- Ratcheting: Yes
- Reversing: No
- Tether Ready: No
- GEDORE Swivel Long Reversible Ratchetatribut:
- Input Drive (mm): Convex 12.7
- Total Length (mm): 600
- Number of Teeth (sheet): 48
- GEDORE Swivel Reversible Ratchetatribut:
- Number of Teeth: 72
- Input Drive (mm): Convex 12.7
- Total Length (mm): 282
- GEDORE Ratchet Handleatribut:
- Total Length: 140mm
- Input Drive: Convex 6.35mm
- Number of Teeth (sheet): 72
- GEDORE Screwdriver Bitsatribut:
- UNSPSC: 27112814
- SATA Ratchet Screwdriver Set (Obeng Ratchet)Deskripsi:- The screwdriver handle is made of PP+TPR material, providing a comfortable grip.- Ratchet switch, high torque, saves time and effort- Screwdriver bit material: chrome vanadium steel, electroplated surface, not easy to rust.atribut:
- Material Of Screwdriver Bit: Chrome Vanadium Steel
- Material Of Screwdriver Handle: PP+TPR
- Surface Finish Of Screwdriver Bit: Electroplated
- Torque Of Ratchet Switch: High
- GEDORE Reversible RatchetDeskripsi:-Made of aluminum and very light, helping to alleviate fatigue of use.-Lock of the socket can be released by pressing only once.-Grip is made of anti-slip composite material.atribut:
- Total Length: 270mm
- Input Drive: Convex 12.7mm
- Number of Teeth: 72
- GEDORE Reversible RatchetDeskripsi:-Lock of the socket can be released by pressing only once.-Positioningthe forward/reverse lever in the middle can get locked.-Grip is made of anti-slip composite material.
- GEDORE Adapteratribut:
- Finishing Material: Chrome Vanadium Steel, Surface Treatment: Chrome Finishing
- JTC Impact AdaptorDeskripsi:Made from high quality Chrome Molybdenum steel
- monotaro Rotary RatchetDeskripsi:Even in places where you can not swing the steering wheel, you can turn the socket with grip rotation, you can turn the socket of a narrow place, deep place such as maintenance and repair of the car engine room, motorcycle. Maintenance and repair of car engine room, motorcycle, work in a narrow place, a deep placeatribut:
- Overall Length (mm): 240
- Plug Angle (mm): 9.5
- Gear Teeth Number: 60
- Material: Chrome vanadium steel
- GEDORE Combination Wrench (Kunci Ring Pas)Deskripsi:-The surface with satin finish makes it difficult to slip.-The spanner part has the specification that can withstand high loading due to the reinforcing shaft.-The offset angle of the box end part is 10°, and it firmly grips a nut/bolt that is recessed to
- HAZET Fine-Tooth Reversible Rachetatribut:
- Drive Angle (mm): Convex 12.7
- Material: Body: Chrome vanadium Steel , Grip: Resin
- Number of Teeth (sheets): 90
- Overall Length (mm): 275
- HAZET Fine Tooth Ratchet Wrenchatribut:
- Head Width (mm): 32
- Material: Chromium vanadium steel
- Number of Eyelets: 27
- Number of Teeth: 90
- Overall Length L (mm): 200
- Square Drive (mm): 9.5
- HAZET Fine Tooth Reversible Rachetatribut:
- Finishing Material: Body: Chrome vanadium steel, Grip: Resin
- Number of Teeth: 90 sheets
- Overall Length L (mm): 415
- Square Drive (mm): 12.7[1/2]
Daftar Harga gedore ratchet Terbaru March 2026
| HAZET Ratchet Handle | Rp2.399.900 |
| GEDORE Ratchet | Rp3.799.900 |
| GEDORE Swivel Long Reversible Ratchet | Rp6.299.900 |
| GEDORE Swivel Reversible Ratchet | Rp3.399.900 |
| GEDORE Ratchet Handle | Rp1.599.900 |
| GEDORE Screwdriver Bits | Rp129.900 |
| WERA Bit Holder | Rp519.900 |
| HAZET Screwdriver Hex Anamic (Obeng) | Rp519.900 |
| GEDORE Accessories for Socket Wrenches 1/2 | Rp7.399.900 |
| SATA Ratchet Screwdriver Set (Obeng Ratchet) | Rp229.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/e0P105539504-6.jpg)

/47P114357151-1.jpg)






/P102326565-1.jpg)