GEDORE Ratchet (Kunci Saringan Oli)

Sebelum PPN:
Rp3.999.900 - Rp5.399.900
Spesifikasi
UNSPSC27111711
Corrosion ResistantYes
FinishBlack Oxide
Flex Range of Motion1°
Grip StyleOne Piece
Head ShapeRound
Head TypeFlexible
InsulatedNo
MaterialAlloy Steel
Measurement TypeMetric
Min. Arc Swing1°
Non-SparkingNo
Quick ReleaseNo
Ratchet TypeFriction Spanner
RatchetingYes
ReversingNo
Tether ReadyNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These friction spanner ratchets have a handle with one end that accepts an insert ring sized to the desired fastener. They act like a ratcheting box wrench except the spanner tool is compatible with a variety of insert rings for a range of fastener head sizes.
Feature
Friction Spanner Ratchet Friction Spanner Round Reversing No Alloy Steel Black Oxide Minimum Arc Swing 1 Degrees Overall Length 25 in Quick Release No Flex Range of Motion 1 Degrees Tether Ready No Non-Sparking No Insulated No

Ulasan Produk

Tidak ada ulasan