Beli gear rack di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KHK Rack with Machined EndDeskripsi:-An abundant variety of modules and lengths are available at low prices and with applicability.atribut:
- Shape: RF
- KHK Hardened Ground Gear Rackatribut:
- Gear accuracy: KHK R 001 Class 3
- Grind Reference Plane: Bottom
- Tooth Profile: Straight Teeth
- Material: S45C
- Pressure Angle (°): 20
- Surface Treatment: Blackening other than teeth
- BOSTON GEAR Gear RackDeskripsi:These gear racks have an inch pitch and rectangular or square-shaped bodies with straight-cut teeth that mesh with spur gears.atribut:
- UNSPSC: 31171709
- Gear Material & Finish: Steel
- Machined Ends: Non-Machined Ends
- Material: Steel
- Pressure Angle (°): 14.5
- System of Measurement: Inch
- KHK (KHK Gears) SR Gear Rackatribut:
- Accuracy class: KHK R 001 Grade 4
- Gear Cutting Reference Plane: Bottom
- Gear Surface Treatment: Cutting
- Heat treatment: Straightening annealing
- Material: S45C
- Pressure Angle (°): 20
- Shape: R1
- Surface Treatment: Black dyed
- Tooth Surface Hardness: 95HRB or less
- Tooth Type: Normal teeth
- Type: Rack
- KHK Gears (Kohara Gear Industry) SR Gear Rackatribut:
- Material: S45C
- Type: Rack
- Shape: R1
- Surface Treatment: Black dyed
- Pressure Angle (°): 20
- Accuracy class: KHK R 001 Grade 4
- Allowable Transmission Force (N): Bending strength (reference value): 958.2; Tooth surface strength (reference value): 176.7
- Gear Cutting Reference Plane: Bottom
- Gear Surface Treatment: Cutting
- Heat treatment: Straightening annealing
- Height (C) (mm): 12
- Module: 1
- Tooth Surface Hardness (HRB): 95 or less
- Tooth Type: Normal Teeth
- Tooth Width (mm): 10
- Tooth width b (mm): 10
- Sparex Planetary GearDeskripsi:Gir planet yang berfungsi untuk mentransmisikan gerak rotasi dan mengamplifikasi daya input kepada poros axleatribut:
- Compatible for: NH & FORD: 6635, 7635, TD70D, TD75D, TD80, TD80D, TD85D, TD90, TD90D, TD95, TD95D, TL100, TL100A, TL75, TL80, TL80A, TL85, TL90, TL90A, TL95, TS100A, TS110A, TS115A
- Effective Length: 44 (4/7inch)
- Outer Diameter: 45 (2/7inch)
- Top Width x Depth (mm): 10 x 8
- KHK Plastic Gear Rackatribut:
- Tooth Finish: Cutting
- Tooth Profile: Straight Teeth
- Gear Reference Surface: Bottom
- Material: MC901
- Pressure Angle (°): 20
- Surface Hardness: 115-120HRR
- KHK Gears (Kohara Gear Industry) SS Spur Gear Module 1Deskripsi:A wide variety of modules, number of teeth, etc. are available at a low price and are highly applicable.atribut:
- Material: S45C
- Type: Spur Gear
- Shape: S1T
- Surface Treatment: Black dyed
- Pressure Angle (°): 20
- Accuracy class: JIS N8 class (JIS B 1702-1: 1998), former JIS class 4 (JIS B 1702: 1976)
- Backlash (mm): 0.08 to 0.18
- Gear Surface Treatment: Cutting
- Hub Length F (mm): 10
- Module: 1
- Overall Length G (mm): 20
- Tolerance A: H7
- Tooth Surface Hardness (HB): 194 or less
- Tooth Type: Normal Teeth
- Tooth Width E (mm): 10
- KHK Carbon Steel Rackatribut:
- Gear accuracy: KHK R 001 Grade 4
- Shape: R1
- Tooth Finish: Cutting
- Tooth Profile: Straight Teeth
- Gear Reference Surface: Bottom
- Material: S45C
- Pressure Angle (°): 20
- Surface Hardness: HB210 or less
- Surface Treatment: Black dye
- HIWIN Linear Guide E 20/20 M5 EGR20Ratribut:
- Bolt Size: M5
- Diameter (mm): 9.65
- Thickness (mm): 2.5
- Rail Mounting Type: Mounting from Top
- Dimensions e (mm): 20/20
- BOSTON GEAR Jaw CouplingDeskripsi:These gear racks have an inch pitch and rectangular or square-shaped bodies with straight-cut teeth that mesh with spur gears.atribut:
- System of Measurement: Inch
- KHK CP RackDeskripsi:-An abundant variety of pitches and lentghs are available at low prices and with applicability.
- KATAYAMA Pinion Gearatribut:
- Finishing Material: Carbon Steel for Mechanical Structures, Surface Treatment: Black Dye
- Non Brand Sprocket Gear Singleatribut:
- Type Gear: Single
- KHK Rack with Bolt HoleDeskripsi:-An abundant variety of modules and lengths are available at low prices and with applicability.-Finished product with mounting holes.
- KOBELCO Kawat Las RB-26 SeriesDeskripsi:Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.atribut:
- Classification: AWS A 5.1 E6013
- KHK CP Hardened Ground Gear Rackatribut:
- Tooth Profile: Straight Teeth
- Pressure Angle (°): 20
- Grind Reference Plane: Bottom
- Heat treatment: Tooth surface induction hardening
- Material: S45C
- Surface Hardness: 50-60HRC
- Surface Treatment: Blackening other than teeth
Daftar Harga gear rack Terbaru March 2026
| KHK Rack with Machined End | Rp719.900 |
| KHK Hardened Ground Gear Rack | Rp1.299.900 |
| BOSTON GEAR Gear Rack | Rp2.299.900 |
| KHK (KHK Gears) SR Gear Rack | Rp469.900 |
| KHK Gears (Kohara Gear Industry) SR Gear Rack | Rp169.900 |
| Sparex Planetary Gear | Rp2.099.900 |
| KHK Plastic Gear Rack | Rp1.599.900 |
| KHK Gears (Kohara Gear Industry) SS Spur Gear Module 1 | Rp169.900 |
| KHK Carbon Steel Rack | Rp189.900 |
| HIWIN Linear Guide E 20/20 M5 EGR20R | Rp119.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































%20SR%20Gear%20Rack/4aP113180154-1.jpg)
%20SR%20Gear%20Rack/57P110732187-1.jpg)


%20SS%20Spur%20Gear%20Module%201/7eP110732266-1.jpg)




%20Screw%2003%20PUG/0eP107490014-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Hardfacing/KOBELCO%20Kawat%20Las%20RB-26%20Series/P102927920-1.jpg)