Kana Rack Gear

Sebelum PPN:
Rp1.599.900
Spesifikasi
AccuracyGrade 4
Effective Number Of Threads212
Engagement Height (mm)18.5
Face Width (B) (mm)15
Face Width (mm)15
Heat treatmentNormalized
Height H (mm)20
MaterialS45C
Module (m)1.5
Mounting Hole Dimension A (mm)49.52
Mounting Hole Dimension B (mm)180
Number of Effective Teeth212
Number of Mounting Holes6
Pressure Angle (°)20
Surface HardnessHS26~31
Surface TreatmentTriiron Tetroxide Coating
Thread Dimensions UsedM5
Tooth ProfileRegular Teeth
Total Length (mm)999.03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●Used in all types of machinery such as printing machines, automatic packaging machines, and electrical parts manufacturing lines.
Feature
●KFH rack gear ideal for replacing other companies. ●Both ends are finished. ●Mounting holes have been machined. ●Can be spliced ​​together to create desired length. In that case, use a matching rack and match it to the pitch of the connection part.
Use
●Used in all types of machinery such as printing machines, automatic packaging machines, and electrical parts manufacturing lines.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait