Beli gear pinion di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Noblelift Sparepart for Electric Stacker PS16N (Onderdil Stacker Elektrik)
    Mulai

    Rp2.999.900

  2. BOSTON GEAR Gear Rack
    Mulai

    Rp2.699.900

    BOSTON GEAR Gear Rack
    Deskripsi:
    These gear racks have an inch pitch and rectangular or square-shaped bodies with straight-cut teeth that mesh with spur gears.
    atribut:
    • UNSPSC: 31171709
    • Gear Material & Finish: Steel
    • Machined Ends: Non-Machined Ends
    • Material: Steel
    • Pressure Angle (°): 14.5
    • System of Measurement: Inch
  3. KATAYAMA Pinion Gear
    Mulai

    Rp109.900

    KATAYAMA Pinion Gear
    atribut:
    • Finishing Material: Carbon Steel for Mechanical Structures, Surface Treatment: Black Dye
  4. KG Spur Gear 50mm
    Mulai

    Rp399.900

    KG Spur Gear 50mm
    atribut:
    • Hub Length (mm): 20
    • Material: Carbon Steel for machine structure (S45C)
    • Module: 3
    • Overall Length (mm): 50
    • Pressure Angle (°): 20
    • Shape: B1
    • Tooth Profile: Normal teeth
    • Tooth Width (mm): 30
  5. KG Spur Gear
    Mulai

    Rp67.900

  6. KHK Hardened Ground Gear Rack
    Mulai

    Rp1.299.900

    KHK Hardened Ground Gear Rack
    atribut:
    • Gear accuracy: KHK R 001 Class 3
    • Grind Reference Plane: Bottom
    • Tooth Profile: Straight Teeth
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Treatment: Blackening other than teeth
  7. KENTA Electric Lifting and Moving Lift Table (Troli Scissor Lift Meja)
    Mulai

    Rp179.999.900

    KENTA Electric Lifting and Moving Lift Table (Troli Scissor Lift Meja)
    Deskripsi:
    Great design of electric Liftric movingEasy to move,even under load.The ideal Lifting table for frequently changing work sites and operating conditons.Strong battery and powerful hydraulic pump.Lift and lower at the touch of a button.Very stable.Brake is releasedVia drawbar handle.Fully compliant with EN1570.
    atribut:
    • Dimensions w (mm): 610
    • Dimensions l2 (mm): 1380
    • Dimension H4 (mm): 1165
    • Dimension L (mm): 1020
    • Dimension W1 (mm): 667
  8. Noblift Scissor Lift (Lift Tangga)
    Mulai

    Rp369.999.900

    Noblift Scissor Lift (Lift Tangga)
    atribut:
    • Platform Size (mm): 2270x1120
    • Driving Type: Electric Driving
    • Platform Extension (mm): 900
    • Batteries (V/ah): 6/232 x4
    • Driver Motor (V/kW): E: 24/1.5; H: 24/4.5
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Lifting Motor (V/kW): 24/4.5
    • Overall Dimensions (LxW) (m): 2.48x1.15
    • Wheel Base (m): 1.87
  9. Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Mulai

    Rp9.699.900

    Okudaya Giken Lift Table Caddy (Troli Scissor Lift Meja)
    Deskripsi:
    A one-touch push button switch that facilitates lifting and lowering.A drive U that starts at hand to ensure smooth running.Comes with a lowering adjustment valve that prioritizes safety.It can be recharged at any time with the built-in charger. (AC100V)Braking is a powerful electric brake type.Built-in automatic load check valve.Safety is reinforced in each part to support a safe working environment for everyone.
  10. KHK (KHK Gears) Tapered Rack
    Mulai

    Rp4.199.900

    KHK (KHK Gears) Tapered Rack
    Deskripsi:
    When used in combination with the KTSCP pinion, the backlash amount can be adjusted as desired.
    atribut:
    • Dimension G (mm): Mounting hole position: 50
    • Dimension H (mm): Mounting hole position: 180
    • Material: S45C
    • Number of Holes: Mounting hole position dimensions: 6
    • Overall Length A (mm): 1000
    • Shape: RD
  11. Noblelift Scissor Lift (Lift Tangga)
    Mulai

    Rp409.999.900

    Noblelift Scissor Lift (Lift Tangga)
    atribut:
    • Driving Type: Hydraulic Driving
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Integrated Charger (V/Ah): 24/30
    • Max. Workers Number (Indoor): 2
    • Min. Turning Radius (Inside/Outside): 2.5
    • Platform Extension (mm): 900
    • S.W.L On Extension (kg): 113
    • Type: Scissor Lift
  12. KG Spur Gear 18mm
    Mulai

    Rp149.900

    KG Spur Gear 18mm
    atribut:
    • Hub Length (mm): 10
    • Overall Length (mm): 18
    • Pressure Angle (°): 20
    • Tooth Profile: Normal teeth
    • Tooth Width (mm): 8
  13. Superform Lift Table Electric (Troli Scissor Lift Meja)
    Mulai

    Rp26.999.900

    Superform Lift Table Electric (Troli Scissor Lift Meja)
    atribut:
    • Batteries: 2x12V/21Ah
    • Charger Time (hour): 8.5 ((built-in) 24V4A)
    • Lifting Motor (kW): 0.8 (DC24V)
  14. KHK Gears (Kohara Gear Industry) SR Gear Rack
    Mulai

    Rp179.900

    KHK Gears (Kohara Gear Industry) SR Gear Rack
    atribut:
    • Material: S45C
    • Type: Rack
    • Shape: R1
    • Surface Treatment: Black dyed
    • Pressure Angle (°): 20
    • Accuracy class: KHK R 001 Grade 4
    • Allowable Transmission Force (N): Bending strength (reference value): 958.2; Tooth surface strength (reference value): 176.7
    • Gear Cutting Reference Plane: Bottom
    • Gear Surface Treatment: Cutting
    • Heat treatment: Straightening annealing
    • Height (C) (mm): 12
    • Module: 1
    • Tooth Surface Hardness (HRB): 95 or less
    • Tooth Type: Normal Teeth
    • Tooth Width (mm): 10
    • Tooth width b (mm): 10
  15. KHK Steel Hublss Spur Gear
    Mulai

    Rp139.900

    KHK Steel Hublss Spur Gear
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
  16. KHK Carbon Steel Rack
    Mulai

    Rp189.900

    KHK Carbon Steel Rack
    atribut:
    • Gear accuracy: KHK R 001 Grade 4
    • Shape: R1
    • Tooth Finish: Cutting
    • Tooth Profile: Straight Teeth
    • Gear Reference Surface: Bottom
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Hardness: HB210 or less
    • Surface Treatment: Black dye
  17. Noblelift Scissor Lift (Lift Tangga)
    Mulai

    Rp439.999.900

    Noblelift Scissor Lift (Lift Tangga)
    atribut:
    • Safe Working Load (kg): 320
    • S.W.L On Extension (kg): 113
    • Max. Worker Number (Indoor): 2
    • Maximum Working Height (m): 14
    • Maximum Platform Floor Height (m): 12
    • Overall Length (m): 2.48
    • Batteries (V/ah): 4X6/280
    • Driving Motor (V/kW): E : 24/1.5 H : 24/4.5
    • Ground Clearance (Lowered) (m): 0.1
    • Ground Clearance (Raised) (m): 0.019
    • Integrated Charger (V/Ah): 24/30
    • Lifting Motor (V/kW): 24/4.5
    • Minimum Turning Radius(Inside/Outside) (m): 2.5
    • Overall Height Rails Down (m): 2.04
    • Overall Height Rails Up (m): 2.58
    • Overall Width (m): 1.15
    • Platform Extension Size (m): 0.9
    • Platform Size(Length/width) (m): 2.27x1.42
    • Type: Scissor Lift
    • Up/Down Speed (s): 80/60
    • Wheel Base (m): 1.87
Daftar Harga gear pinion Terbaru October 2026
Noblelift Sparepart for Electric Stacker PS16N (Onderdil Stacker Elektrik)Rp2.999.900
BOSTON GEAR Gear RackRp2.699.900
KATAYAMA Pinion GearRp109.900
KG Spur Gear 50mmRp399.900
KG Spur GearRp67.900
KRISBOW Pry Bar Construction (Linggis)Rp99.900
Noblelift Electrical Stacker (Forklift Stacker Elektrik)Rp199.999.900
KHK Hardened Ground Gear RackRp1.299.900
KENTA Electric Lifting and Moving Lift Table (Troli Scissor Lift Meja)Rp179.999.900
Noblift Scissor Lift (Lift Tangga)Rp369.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait