Beli gear motor 2.2kw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- ASPIRA Gear MotorDeskripsi:Produk Gear Set ASPIRA lebih kuat karena Gear belakang menggunakan baja karbon (SC45), Tahan Lama karena Gear depan memiliki kekerasan terbaik (HRC60) tidak cepat aus dapat menahan getaran dari putaran mesin, Tangguh karena rantai berkualitas tinggi (HRA80) kuat dan tahan disegala kondisi.
- SSS Rear Aluminum GearDeskripsi:SSS Aluminium Sproket didesain dengan 'lightening holes' yang mengurangi berat pada sproket seri ini, terbuat dari aluminium 7075-T6 yang digunakan juga dalam manufaktur fighter jet dan memiliki 3 varian warna yang menarik.KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FUatribut:
- Compatible for: KPH, RXZ, JupiterZ, JupiterZ new, Smash, Satria FU
- Material: Aluminium 705
- Color: Gold
- Size (Teeth): 47-49
- Aero 3Phase Electric Motor Foot Mounted (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Tyrone Elektro Motor 1 Fasa (Dinamo Motor)atribut:
- Voltage (V/Hz): 230/50
- Number of Phase: 1 Phase
- Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Nissei Gearmotor G3 seriesatribut:
- Output (kW): 0.4
- Power Supply: Three-phase
- Frequency (Hz): 50/60/60
- Shaft Shape: Shaft with keyway
- Mounting Method: Leg
- Frame Number (mm): 28
- TRANZGEAR Helical Gear Motor (C/W Motor TR-107)atribut:
- Type: TR-107
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 3000rpm (2Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Voltage (V): 220
- Tsukasa Electric DC Gear Motoratribut:
- Motor Type: Geared Motor
- Mounting Method: Flange Mounting
- Power Supply: Direct Current
- Rated Voltage (V): 12
- Reduction Ratio: 200
- Dimension L (mm): 28
- Number of Steps: 5
- Output Rating (W): 2.3
- Rated Current (mA) : 330
- Rated Torque (mN/m): 441
- Rotation Speed (rpm): 28.1
- SSS Rear Steel GirderDeskripsi:Sproket belakang SSS dikenal dengan ketangguhannya dirancang untuk pemakaian jangka panjang yang dihasilkan oleh Penggunaan High Carbon Steel didukung teknologi 'Full Heat Treatment' yang membuat sproket menjadi lebih kerasatribut:
- Material: Carbon Steel
- Aero 1Phase Electric Motor Flange Mounted(B5) 1500rpm (4Pole) (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- TRANZGEAR Helical Gear Motor (C/W Motor TR-67)atribut:
- Type: TR-67
- RIDGID Gear Box Assyatribut:
- Part Tool: P
- Dimensions (cm): 51.44x33.02x24.13
- Catalog Number: 26362
- TRANZGEAR Helical Gear Motor (W/O Motor TR-37)atribut:
- Type: TR-37
- YASUKA Gasoline EngineDeskripsi:Silinder Tunggal, 4-Tak, Berpendingin Udaraatribut:
- Color: Black
- Ignition System: Capasitor Discharge Ignition (CDI)
- Ignition Method: Recoil Strater/Tarik
- Mitsubishi Electric Geared MotorDeskripsi:The constant torque range is expanded in combination with the Mitsubishi inverter, making it an FA-oriented GM.All series use an aluminum frame motor to reduce size and weight.Low noise has been achieved through the special precision processing of gears and the adoption of brake covers.atribut:
- Frequency (Hz): 50/60/60
- Power Supply: Three-phase
Daftar Harga gear motor 2.2kw Terbaru September 2025
Tyrone Elektro Motor 3 Fasa (Dinamo Motor) | Rp709.900 |
ASPIRA Gear Motor | Rp119.900 |
SSS Rear Aluminum Gear | Rp419.900 |
Aero 3Phase Electric Motor Foot Mounted (Dinamo Motor) | Rp449.900 |
Tyrone Elektro Motor 1 Fasa (Dinamo Motor) | Rp1.499.900 |
DID Gear Set (Rantai Gir) | Rp159.900 |
Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor) | Rp559.900 |
Daytona Ultra Drive Chain and Gear Set (Rantai Set) | Rp219.900 |
Nissei Gearmotor G3 series | Rp10.999.900 |
TRANZGEAR Helical Gear Motor (C/W Motor TR-107) | Rp25.999.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)