Beli gear box reducer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRANZGEAR Helical Gear Motor (W/O Motor TR-97)
    Mulai

    Rp15.999.900

  2. Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motor
    Mulai

    Rp11.999.900

    Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motor
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380-380/660
    • Frequency (Hz): 50
  3. TRANZGEAR WPA Series Gearbox Worm Reducer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TRANZGEAR WPA Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  4. OTG Compact Gear Motor Horizontal Type +DC BRAKE
    Mulai

    Rp4.499.900

    OTG Compact Gear Motor Horizontal Type +DC BRAKE
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380
    • Frequency (Hz): 50
  5. TRUSCO Batang Magnet (Magnet Batang)
    33%
    Mulai

    Rp1.299.900

    TRUSCO Batang Magnet (Magnet Batang)
    Deskripsi:
    _x000D_-With waterproof structure, can be used in liquid (water, oil etc.)._x000D_-Recovery for metals contained in raw materials such as powders, fluid or liquid and granules.
  6. NORD Speed Reducer (Gearbox Reducer)
    Mulai

    Rp12.999.900

    NORD Speed Reducer (Gearbox Reducer)
    Deskripsi:
    These speed reducers accept direct mounting of a C-face motor. They feature hollow input and output shafts.
    atribut:
    • UNSPSC: 26111503
    • Bearing Type: Ball
    • Gear Type: Worm
    • Housing Material: Aluminium
    • Housing Material Finish: Tural
    • Input Connection Type: Right Angle
    • Lubrication: Food Grade Synthetic
    • Maximum Input Speed (rpm): 1750
    • Motor Frame Designation: 56C
    • Mounting Orientation: Any Angle
    • Number of Stages: 1
    • Output Shaft Type: Hollow
    • Rotation: CW/CCW
    • Seal Type: Double Lip
    • Standards: IEC; NEMA
  7. TRANZGEAR WPX Series Gearbox Worm Reducer
    Mulai

    Rp789.900

    TRANZGEAR WPX Series Gearbox Worm Reducer
    Deskripsi:
    Single WP Series
  8. TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (C/W Motor & Output Flange) (Gearbox Cacing)
    Mulai

    Rp1.799.900

  9. Sumitomo Heavy Industry Cyclo Speed Reducer 6000 series 3-phase
    Mulai

    Rp11.999.900

    Sumitomo Heavy Industry Cyclo Speed Reducer 6000 series 3-phase
    atribut:
    • Reduction Ratio: 59
    • Series: 6000
    • Frame Number: 6090
    • Power Supply: Three-phase
    • Output (kW): 0.2
    • Motor Capacity Symbol: 2
    • Number of Motor Poles (P): 4
  10. Sumitomo Heavy Industry Cyclo reducer 6000 Series
    Mulai

    Rp51.999.900

    Sumitomo Heavy Industry Cyclo reducer 6000 Series
    Deskripsi:
    The "curved plate" is the heart of the Cyclo reducer. Unlike involute gears, it has a unique smooth curve (epitrochoid parallel curve).The internal gear also uses a unique arc tooth profile, which allows for smooth rolling contact without tooth breakage.The combination of the internal planetary gear mechanism and this unique arc tooth profile allows for a high reduction ratio with fewer reduction stages, which means that it is possible to achieve both high efficiency and a high reduction ratio.The meshing ratio is 2 to 3 times higher than that of involute gears, and even if shock loads occur, they are dispersed and absorbed by many teeth, making it a tough reducer with a long life.The material used for the reducer section is high carbon, high chromium bearing steel, which is highly resistant to wear and fatigue.
    atribut:
    • Number of Poles: 4P
  11. OTG Induction Motor
    Mulai

    Rp609.900

    OTG Induction Motor
    atribut:
    • Voltage (V): 220
    • Phasa: 1Phase
    • Number of Pole: 4Pole
    • Frequency (Hz): 50/60
Daftar Harga gear box reducer Terbaru October 2026
TRANZGEAR Helical Gear Motor (W/O Motor TR-97)Rp15.999.900
Varitron Cycloidal Gear Motor Horizontal Mounting Complete with MotorRp11.999.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange) (Gearbox Cacing)Rp859.900
PEI GONG Helical Gear Reducer Foot MountingRp4.599.900
TRANZGEAR WPDX with Motor Series Gearbox Worm ReducerRp2.099.900
TRANZGEAR WPA Series Gearbox Worm ReducerRp749.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (GEAR C/W) (Gear Reducer)Rp14.999.900
OTG Compact Gear Motor Horizontal Type +DC BRAKERp4.499.900
PEI GONG Helical Gear Reducer Vertical MountingRp5.099.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear Only) (Gear Reducer)Rp729.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait