Beli gear box motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 3 Stageatribut:
- Stage: 3
- Sparex Planetary GearDeskripsi:Gir planet yang berfungsi untuk mentransmisikan gerak rotasi dan mengamplifikasi daya input kepada poros axleatribut:
- Compatible for: NH & FORD: 6635, 7635, TD70D, TD75D, TD80, TD80D, TD85D, TD90, TD90D, TD95, TD95D, TL100, TL100A, TL75, TL80, TL80A, TL85, TL90, TL90A, TL95, TS100A, TS110A, TS115A
- Effective Length: 44 (4/7inch)
- Outer Diameter: 45 (2/7inch)
- Top Width x Depth (mm): 10 x 8
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- RIDGID Gear Box Assyatribut:
- Part Tool: P
- Dimensions (cm): 51.44x33.02x24.13
- Catalog Number: 26362
- TRANZGEAR Helical Gear Motor 3 Phase with Motor 2 Stageatribut:
- Stage: 2
- Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motoratribut:
- Phasa: 3Phase
- Voltage (V): 220/380-380/660
- Frequency (Hz): 50
- TRANZGEAR Helical Gear Motor (C/W Motor TR-97)atribut:
- Type: TR-97
- TRANZGEAR Helical Gear Motor (C/W Motor TR-107)atribut:
- Type: TR-107
- TRANZGEAR Helical Gear Motor (W/O Motor TR-97)atribut:
- Type: TR-97
- BONFIGLIOLI Gearbox MVF 130/P Ratio 1:46 P100 B5 V6 with Motor 5.5HP 3phase 4pole IP55Deskripsi:Please make sure voltage before orderPictures are examples (Please check the specifications of each product number for details)atribut:
- Gear Ratio: 46:1
- Power (hp/kW): 5.5/4
- Phase: 3
- Speed (rpm): 1450
- Voltage (V): 230/400
- Pole : 4
- TRANZGEAR Helical Gear Motor (C/W Motor TR-147)atribut:
- Stage: 3
- Type: TR-147
- TRANZGEAR Helical Gear Motor (C/W Motor TR-137)atribut:
- Type: TR-137
- Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motoratribut:
- Phasa: 3Phase
- Voltage (V): 220/380-380/660
- Frequency (Hz): 50
Daftar Harga gear box motor Terbaru November 2025
| TRANZGEAR Helical Gear Motor 3 Phase with Motor 3 Stage | Rp6.299.900 |
| Sparex Planetary Gear | Rp2.099.900 |
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| TRANZGEAR Gearbox WP Series Worm Reducer | Rp869.900 |
| RIDGID Gear Box Assy | Rp119.999.900 |
| TRANZGEAR Helical Gear Motor 3 Phase with Motor 2 Stage | Rp5.999.900 |
| TRANZGEAR Helical Gear Motor 3 Phase Gear | Rp4.199.900 |
| Varitron Cycloidal Gear Motor Horizontal Mounting Complete with Motor | Rp8.599.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-97) | Rp21.999.900 |
| TRANZGEAR Helical Gear Motor (C/W Motor TR-107) | Rp25.999.900 |
Data diperbarui pada 03/11/2025 (Harga belum termasuk PPN)





















































































































































/ftP104661569-1.jpg)





/qgP106180952-1.jpg)
/rqP106180998-1.jpg)
/pyP106180934-1.jpg)

/24P106181076-1.jpg)

/0uP106181030-1.jpg)