Druck NPT 1/4 Digital Pressure Gauge
#Grup produk P111557194
Spesifikasi
| Best Accuracy (%) | ±0.05 |
|---|---|
| Case Material | ABS, PC |
| Connection size | NPT 1/4 |
| Display Type | Digital |
| Gauge Outer Diameter (mm) | 95 |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | -10 |
| Mounting Type | Bottom Entry |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Druck Pressure Gauge, Digital Display, 700 bar Maximum Pressure Measurement - I104-22S-4022
This digital pressure gauge by Druck, with the model number DPI104, is a top-of-the-line instrument designed for high accuracy pressure measurement in industrial settings. With ABS and PC case material, NPT 1/4 connection size, and RS232 interface, this pressure gauge offers precision and reliability for a range of applications. Its maximum pressure measurement of 700 bar makes it ideal for use in demanding environments.
Can it be used in extreme temperature conditions?
The digital pressure gauge can operate in temperatures ranging from -10°C to +50°C, making it suitable for a variety of environments.
Will it provide accurate readings for high-pressure applications?
Yes, with a maximum pressure measurement of 700 bar, this pressure gauge offers precise readings even in demanding conditions.
Is the mounting style suitable for all setups?
The bottom entry mounting style of the gauge ensures easy installation and compatibility with different systems.
This digital pressure gauge by Druck, with the model number DPI104, is a top-of-the-line instrument designed for high accuracy pressure measurement in industrial settings. With ABS and PC case material, NPT 1/4 connection size, and RS232 interface, this pressure gauge offers precision and reliability for a range of applications. Its maximum pressure measurement of 700 bar makes it ideal for use in demanding environments.
Can it be used in extreme temperature conditions?
The digital pressure gauge can operate in temperatures ranging from -10°C to +50°C, making it suitable for a variety of environments.
Will it provide accurate readings for high-pressure applications?
Yes, with a maximum pressure measurement of 700 bar, this pressure gauge offers precise readings even in demanding conditions.
Is the mounting style suitable for all setups?
The bottom entry mounting style of the gauge ensures easy installation and compatibility with different systems.
Feature
• Digital display for easy reading of pressure values• ABS and PC case material for durability and reliability
• RS232 interface for seamless data transfer
• NPT 1/4 connection size for easy installation
• High accuracy of ±0.05% for precise pressure measurement
Use
• For use in automation, electronics, electrical, and mechanical industries• Ideal for monitoring pressure in industrial equipment and machinery
• Suitable for calibration and testing purposes in research and development labs
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
