Beli gauge caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong)Deskripsi:Digital Caliper Gauge EDC-A1150. - Measure Outside Diameter - Body Steel & Plastic - Digital Display, already have hold function - Power Source CR2032 - Wide Measuring Range 0-150mm - Resolution: 0.1mm, Acurracy: +/-0.2mm.atribut:
- Material: Body: Steel & Plastic
- TECLOCK Kaliper Jam Ukur Luar (Jangka Sorong Dial Eksternal)atribut:
- Graduation: 0.1mm
- Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Alat ukur ketebalan)Deskripsi:Dial Caliper Gauge (Inside) AI-1. - Measure wall thickness and irregular parts - Body Steel - Measuring Range: 6-18mm, acurracy: +/-0.04mm - Leg Length: 40mm.atribut:
- Material: Body: Steel
- Insize Digital Caliper 3 Gauge External (Jangka Sorong)atribut:
- Accuracy (inch): +/-0.0012
- Battery Size: CR2032
- Dimension Type: Inch/Metric
- Display Type: 320° Rotating Display with Digit and Analog Reading
- Functions: Absolute/Incremental Measurement, Automatic Power Off, Data Holding, Data Preset, Display Can Be Rotated By 170°, Inch/Metric Conversion, Max./Min. Measurement, Tolerance Go and No-Go Display
- Includes: Hard Plastic Case
- Jaw Actuation Type: Lever
- Jaw Depth (inch): 3.15
- Maximum Measurement (inch): 0.8
- Maximum Measurement (mm): 20
- Measurements: Outside
- Minimum Measurement (inch): 0
- Minimum Measurement (mm): 0
- Operation Type: Digital
- Range (inch): 0 to 0.8, 0 to 20mm
- Repeatability (inch): 0.0004
- Resolution: 0.0002inch/0.005mm
- Tip Radius (inch): 0.02
- TECLOCK External Digital Caliper Gauge (Jangka Sorong)atribut:
- Graduation: 0.1mm
- Index Error: +/- 0.1mm
- Material: Carbide
- Mitutoyo Kaliper Digital (Jangka Sorong Digital)Deskripsi:The highly versatile Mitutoyo ABSOLUTE Digimatic internal tube thickness gage is designed to accurately measure the inside diameters of tubes. This tube thickness gage is ideal for measuring other inside dimensions such as hole diameters, groove depths and thicknesses, and other hard-to-reach dimensions. The spring-loaded lever makes the thickness gage simple to use in tight spaces, and the operational buttons provide quick feature and measurement access.
- TRUSCO Digital Caliper (Jangka Sorong)atribut:
- Minimum Display (mm): 0.01
- Power Source: Button-Type Silver Oxide Battery (SR44) x 1 (Sold Separately)
- Purpose of Use: For outer measurement, inner measurement, depth measurement, step difference measurement.
- Insize Precision Measuring Tool Kit Digital Caliperatribut:
- Caliper Maximum Measurement (mm): 150
- Caliper Type: Digital Caliper
- Outside Micrometer Minimum Measurement (mm): 0
- Inside Micrometer Minimum Measurement (mm): 0
- Specialty Micrometer Minimum Measurement (mm): 0
- Caliper Maximum Measurement (inch): 6
- Caliper Minimum Measurement (inch): 0
- Caliper Minimum Measurement (mm): 0
- Caliper Range: 0inch to 6inch; 0mm to 150mm
- Depth Micrometer Minimum Measurement - inch: 0 inch
- Depth Micrometer Minimum Measurement - mm: 0 mm
- Inside Micrometer Minimum Measurement (inch): 0inch
- Outside Micrometer Maximum Measurement (inch): 1
- Outside Micrometer Minimum Measurement (inch): 0
- Specialty Micrometer Minimum Measurement (inch): 0
- Shima Nitrile Glove (Sarung Tangan)Deskripsi:Selain yang berwarna biru, sarung tangan nitrile ada juga yang berwarna hijau. Untuk ukurannya lebih panjang dengan bahan yang lebih tebal. Sama seperti nitrile warna biru, untuk warna hijau juga banyak digunakan di lokasi yang bersentuhan dengan bahan kimia. Berfungsi untuk memberikan perlindungan maksimal bagi pekerja dari kontak langsung dengan bahan kimia.Biasanya dijual per pasang. Namun jika Anda membutuhkan quantity yang lebih banyak, silakan hubungi kami untuk mendapatkan penawaran harga yang spesial. Kami siap memberikan support dengan mensupply tepat waktu untuk memenuhi kebutuhan perusahaan.Sarung tangan ini terbuat dari bahan kualitas terbaik dan sesuai dengan standarisasi keamanan produk yang berhubungan dengan bahan kimia atau chemical. Sarung tangan jenis ini dijual per pasang.`atribut:
- Color: Green
- TECLOCK Internal Jangka Sorong Analogatribut:
- Graduation: 0.01 mm
- Indicator Range: 2 mm
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- SK Digital Caliper Gauge (Jangka Sorong)atribut:
- Manufacturer Code: 152051
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.02
- Instrumental difference: ±0.04mm (0 to 5mm) , ±0.08mm (5.02 to 25mm)
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- KENTA Digital External Caliper 10mm (Kaliper Digital Luar)Deskripsi:Dial display can be rotated ±170° for use at various anglesSuitable for measuring groove and other hard to reach internal dimensions./This caliper gives a method of gauging where extended reach or clearance is required.Digital and analog display on LCD.Digital resolution : 0.01mmAnalog graduation: 0.01mm,display range: ± 20 graduationRS232 data output for SPCResolution : 0.01mmAccuracy: 0.03mmatribut:
- Dimensions s (mm): 3
- Dimensions h (mm): 8
- Dimension L (mm): 40
- Mitutoyo Dial Caliper GageDeskripsi:The Mitutoyo external dial caliper gage utilizes spring-loaded jaws to provide constant point contact pressure to take highly accurate comparison measurements of hole diameters and groove and tube thicknesses. The dial display provides precise, readable measurements in metric or inches.
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- KROEPLIN Kaliper Cepat Luar (Jangka Sorong Cepat Eksternal)Deskripsi:Version:1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the movingcontact point is transmitted to the dial indicator. The measured result can be read directly.atribut:
- Scale divisions (mm): 0.05
- Carbide Spherical Point (mm): Ø 3
- Dial Indicator (mm): Ø 66
- Max. Contact Point Length L (mm): 169 (measurement depth)
- Min. Bore Diameter (mm): 12
- Index Protection: IP 65
- Error Limit (mm): 0.05
- Standard: Manufacturer’s standard
- Measurement Technology: Analogue
- Calibration: C7
- Type of Product: External Quick Calipers
- Measuring Range (mm) : 0 to 50
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- KRISBOW Digital Caliper (Jangka Sorong)Deskripsi:Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Resolution (mm): 0.01
Daftar Harga gauge caliper Terbaru October 2026
| Niigata Seiki (SK) Digital Caliper Gauge (Jangka Sorong) | Rp1.399.900 |
| TECLOCK Kaliper Jam Ukur Luar (Jangka Sorong Dial Eksternal) | Rp10.999.900 |
| Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Alat ukur ketebalan) | Rp3.099.900 |
| Insize Digital Caliper 3 Gauge External (Jangka Sorong) | Rp5.599.900 |
| TECLOCK External Digital Caliper Gauge (Jangka Sorong) | Rp24.999.900 |
| Mitutoyo Kaliper Digital (Jangka Sorong Digital) | Rp12.999.900 |
| TRUSCO Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| Insize Precision Measuring Tool Kit Digital Caliper | Rp2.999.900 |
| Shima Nitrile Glove (Sarung Tangan) | Rp24.900 |
| TECLOCK Internal Jangka Sorong Analog | Rp7.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/n2P102224830-2.jpg)
/P102095997-1.jpg)
%20Dial%20Caliper%20Gauge%20(Inside)%20(Alat%20ukur%20ketebalan)/P102224823-1.jpg)
/Insize%20Digital%20Caliper%203%20Gauge%20External%20(Jangka%20Sorong)/gqP105873602-2.jpg)
/TECLOCK%20External%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/P102096000-1.jpg)
/7tP106110281-2.jpg)
/TRUSCO%20Digital%20Caliper%20(Jangka%20Sorong)/15P101001041-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Nitril%20Backless/Shima%20Nitrile%20Glove%20(Sarung%20Tangan)/q0P105181936-4.jpg)

/nfP102095843-6.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/SK%20Digital%20Caliper%20Gauge%20(Jangka%20Sorong)/mkP105272812-1.jpg)
/l1P105986757-1.jpg)

/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)
/iaP105605658-1.jpg)
/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)
/KRISBOW%20Digital%20Caliper%20(Jangka%20Sorong)/fvP101515571-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)