Insize Precision Measuring Tool Kit Digital Caliper

Sebelum PPN:
Rp2.999.900 - Rp32.999.900
Spesifikasi
Caliper Maximum Measurement (mm)150
Caliper TypeDigital Caliper
Outside Micrometer Minimum Measurement (mm)0
Inside Micrometer Minimum Measurement (mm)0
Specialty Micrometer Minimum Measurement (mm)0
Caliper Maximum Measurement (inch)6
Caliper Minimum Measurement (inch)0
Caliper Minimum Measurement (mm)0
Caliper Range0inch to 6inch; 0mm to 150mm
Depth Micrometer Minimum Measurement - inch0 inch
Depth Micrometer Minimum Measurement - mm0 mm
Inside Micrometer Minimum Measurement (inch)0inch
Outside Micrometer Maximum Measurement (inch)1
Outside Micrometer Minimum Measurement (inch)0
Specialty Micrometer Minimum Measurement (inch)0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait