Beli gate valve 400 mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Mulai

    Rp9.199.900

    SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)
    Deskripsi:
    Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis anda
    atribut:
    • Item Code: 192-2
    • Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
    • Standard: JIS
  2. Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Mulai

    Rp1.899.900

    Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)
    Deskripsi:
    Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 bar
    atribut:
    • Material: Cast Iron
  3. Onda Gate Valve (Stop Kran)
    14%
    Mulai

    Rp119.900

    Onda Gate Valve (Stop Kran)
    atribut:
    • Material: Brass
  4. SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Mulai

    Rp5.599.900

    SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)
    Deskripsi:
    10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1
    atribut:
    • Item Code: 8-1
    • Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
    • Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
    • Standard: JIS
  5. VTV Valve Gate Valve JIS 10K
    Mulai

    Rp3.399.900

    VTV Valve Gate Valve JIS 10K
    Deskripsi:
    VTV cast Iron gate valveFlange end to JIS 10KHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  6. VTV Valve Gate Valve PN 16
    Mulai

    Rp2.999.900

    VTV Valve Gate Valve PN 16
    Deskripsi:
    VTV cast Iron gate valveFlange end to PN16Hand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A126 - Cast Iron
  7. VTV Valve Gate Valve ANSI 150
    Mulai

    Rp5.499.900

    VTV Valve Gate Valve ANSI 150
    Deskripsi:
    VTV Cast Steel gate valveFlange end to ANSI 150RfHand wheel operated
    atribut:
    • Fig: GV-202
    • Trim: API 600 No. 1. - SS13%Cr
    • Sealing: Graphite, Rising Stem
    • Body: A216-WCB Cast Steel
  8. Kitz Gate (10K) Valve (10FCLU Series)
    Mulai

    Rp4.399.900

    Kitz Gate (10K) Valve (10FCLU Series)
    atribut:
    • Class: 10K
    • Type: cast iron
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Shape: straight
    • Valve Type: Gate valve
  9. Kitz 10K Gate Valve (Flange Type) 10FCLS Series
    Mulai

    Rp8.999.900

  10. Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    Mulai

    Rp2.999.900

    Kitz 10K Cast Iron Gate Valve with Flange Type, with Indicator 10 FCHI Series
    atribut:
    • Class: 10K
    • Body Material: FC300
    • Material (Handle): FC250
    • Material (Sheet): CAC406
    • Material (bonnet): FC300
    • Material (stem): C3771BE
  11. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp2.199.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  12. Weissmiller Gate Valve PN16 Cast Iron
    Mulai

    Rp1.599.900

    Weissmiller Gate Valve PN16 Cast Iron
    Deskripsi:
    Operates with a gate that moves up and down to controlflow.A gate valve is a type of valve used to control the flow of fluids by lifting or lowering a gate inside the valve body. Weissmiller gate valves are highly regarded for their exceptional durability, tight sealing capability, and reliable performance across various industrial applications.
    atribut:
    • Body Material: Cast Iron
    • Class: PN16
    • Connection: RF Flange
    • Handle: Handwheel Operation
    • Stem Type: Rising Stem
  13. Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)
    Mulai

    Rp20.999.900

    Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)
    Deskripsi:
    Usable: Dry piping
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD400-15
    • Body Material: FCD-S
    • Class: 16K
    • Number of bolt holes: 8
  14. MILWAUKEE VALVE Gate Valves
    Mulai

    Rp899.900

    MILWAUKEE VALVE Gate Valves
    Deskripsi:
    Certified for use in potable water applications, these full port shutoff valves can be used fully open or fully closed in water and compressed air applications.
    atribut:
    • UNSPSC: 40141613
    • Handle Type: Hand Wheel
  15. TONATA Gate Valve Fire Hydrant (Hidran Pemadam Kebakaran)
    Mulai

    Rp6.799.900

    TONATA Gate Valve Fire Hydrant (Hidran Pemadam Kebakaran)
    Deskripsi:
    Gate valve adalah salah satu jenis katup yang digunakan dalam sistem perpipaan untuk mengatur aliran air, dengan menggunakan prinsip kerja yang didasarkan pada penggunaan piringan berbentuk gerbang (Gate) yang bisa diangkat dan diturunkan untuk menghalangi aliran atau membuka aliran.Seringkali digunakan dalam berbagai aplikasi industri, termasuk sistem perpipaan di pabrik pembangkit listrik dan sistem air
    atribut:
    • Color: Red
    • Working Pressure (psi): 300
  16. Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    Mulai

    Rp7.099.900

    Kitz 20K Ductile Iron Gate Valve (Flange Type) (20SLBO Series) (Katup)
    atribut:
    • Material (stem): SUS403
    • Material (disk): SUS403
    • Material (Packing nut): SS400
    • Material (bonnet): FCD-S
    • Material (Ground): FCD-S
    • Material (Handle): FCD400
    • Class: 20K
    • Material (name plate): A1050P
  17. YUTA Gate Valve
    Mulai

    Rp119.900

    YUTA Gate Valve
    atribut:
    • Body Material: Brass
    • Bonnet Material: Brass
    • Disc Material: Brass
    • Stem Material: Brass
    • Design Spesification: Threaded Ends
    • Handwheel Material: Cast Iron
    • Maximum Working Pressure (Psi): 125
    • Packing Material: PTFE
Daftar Harga gate valve 400 mm Terbaru October 2026
SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Rp9.199.900
Onda Gate Valve Cast Iron Type Flange JIS 10K (Stop Kran Flange)Rp1.899.900
Onda Gate Valve (Stop Kran)Rp119.900
Kitz 125-Type Brass Gate Valve FH SeriesRp319.900
SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Rp5.599.900
VTV Valve Gate Valve JIS 10KRp3.399.900
VTV Valve Gate Valve PN 16Rp2.999.900
VTV Valve Gate Valve ANSI 150Rp5.499.900
Kitz Gate (10K) Valve (10FCLU Series)Rp4.399.900
Kitz 10K Gate Valve (Flange Type) 10FCLS SeriesRp8.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)