ERA Piping PPR Brass Fittings Male Thread Bush E-Type (Sambungan Pipa PPR)

Sebelum PPN:
Rp41.900 - Rp379.900
Spesifikasi
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardTYPE II

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR TYPE II Pipe Fitting , MALE THREAD BUSH , PRII008

System: ERA PPR pipes, due to its high impact strengh and light weight makes it most reliable and sophisticated system to be employed in plumbing applictions and water supply(hot and cold).

Machines & Moulds: ERA Co,Ltd has developed over 10,000 sets of different moulds, with 900 advanced injection and over 210 extrusion machines. Equipments' total value reaches nearly 100 million USD.

System: Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PPR pipes an advantage as an alternative to the traditional systems.
PPR systems are available in a wide range of pipes sizes and fittings from 20mm to 63mm.

Referenced Standards: TYPE II

Compared with traditional cast iron pipe, galvanized steel pipe, cement pipe and other pipes, PPR pipe has the advantages of energy saving, environmental protection, light weight, high strength, corrosion resistance, smooth inner wall without scaling, easy construction and maintenance, long service life, etc. Widely used in building water supply and drainage, urban and rural water supply and drainage, urban gas, electricity and cable sheathing, industrial fluid transport, agricultural irrigation and other construction, municipal, industrial and agricultural fields.

Look at the appearance
Color, good PP-R water pipes have a soft and uniform color, without any noise. PP-R pipes mainly come in several colors, such as white, gray, purple, green, yellow, and blue. Consumers often believe that white is the best color, but color is not the standard for judging quality. In fact, the quality of PP-R pipes has nothing to do with the color of PP-R pipes. Plastic particles are mainly white, transparent, or other colors that have already been added with a color masterbatch. As long as a color masterbatch is added, any color can be produced, and the color masterbatch will not be decomposed or change the quality of PP-R pipes. Therefore, it doesn't matter what color the water pipe is. According to national regulations, PP-R water pipes should have good light blocking performance. In this regard, gray or other opaque properties will be better.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Cold and hot water systems of buildings, including central heating systems.
Heating system in the building, including floor, wall panel and radiant heating system.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait