Beli gate valve 2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KZ Resilient Gate Valve NRSatribut:
- Actuator: Handwheel
- Body: GGG50
- Disc: GGG50+EPDM
- End Standard: PN16 Flanged
- Pressure (bar): 16
- Temperature (°C): 80
- SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup)Deskripsi:Gate Valve SUS403 Class 10K Flange Type dengan spesifikasi ukuran 2,5-6 Inch adalah katup dari Brand SHOWA untuk kebutuhan industri dan bisnis andaatribut:
- Item Code: 192-2
- Material: FCD450-10 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: - 1.37Mpa Water (120Degrees C) - 1.18Mpa WOG (220Degrees C)
- Standard: JIS
- TOYO VALVE Gate valve PN16 cast bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Cast Bronze
- Disc/Ball: Cast Bronze
- Hand Wheel: Aluminium Die-Cast
- Note: Non-Rising Stem
- Packing: Aramid Fiber Graphite
- STEM: Dezincification resistant Brass
- Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup)Deskripsi:16K Ductile Iron Gate Valve (16SMS Series) dengan spesifikasi ukuran 1/2 - 2 Inchi adalah katup dari brand KITZ untuk kebutuhan industri dan bisnis andaatribut:
- Material (stem): SUS420J2
- Material (disk): SCS1
- Material (bonnet): FCD-S
- Material (Handle): FCD450-10
- Material (Gasket): C1100P-O
- Body Material: FCD-S
- Class: 16K
- Connection Method: The screw-shaped
- Handle Shape: circular
- Material (Packing): Non-asbestos
- Shape: straight
- Valve Type: Gate valve
- Onda Gate Valve (Katup)atribut:
- Material: Brass
- Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series)Deskripsi:Usable: Dry pipingatribut:
- Material (stem): SUS403
- Material (disk): SUS403
- Material (bonnet): FCD-S
- Material (Handle): FCD400-15
- Body Material: FCD-S
- Class: 16K
- Number of bolt holes: 8
- Onda Gate Valve Cast Iron Type Flange JIS 10KDeskripsi:Gate Valve dengan standard JIS 10KBody : cast ironKoneksi : Flange JIS 10KDisc : Cast IronPressure : Max 10 baratribut:
- Material: Cast Iron
- SHOWA (Valve) Gate Valve CAC406 Flange Type Class 10K (Katup)Deskripsi:10K FC GATE VALVE CAC406 FLANGE TYPE(showa Gate Valve CAC406 FLANGE TYPE 65A 2 1/2 Inch (class 10K)material : FC item code : 8-1atribut:
- Item Code: 8-1
- Material: FC200 (Body) CAC406(BC6) or SUS403 (Trim)
- Working Pressure: 1.37Mpa WOG (-10 to 120Degrees C)
- Standard: JIS
- GBA Gate Valve Cast Ironatribut:
- Mill Test Certificate: Available
- Weflo Gate Valve NRS Inside Screw Metal SeatDeskripsi:- Comply with AWWA C500- Bronze seat- Adjustable stem seal- Available with handwheel, gearbox or actuator- Flanges to ANSI B16.1 class 125 (other types available on request)- Face to face dimension in accordance with: EN 558-1 basic series 3, ASME B16.10atribut:
- Working Pressure (psi): 250
- Working Temperature (°C): -10 to 120
- Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
- Body Material: Ductile Iron
- Seat Material: Metal
- Provalve Gate Valveatribut:
- Body Material: Forged Steel ASTM A105
- Operation: Handwheel
- ARITA Ductile Gate Valve Flange JIS 16Katribut:
- Connection: JIS 16K
- Lever Operated: OS & Y (Outside Screw)
- Material: Ductile
- TECO Electric Motor 3 Phase Flange Mounted (B5) 6 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 6
- METALFAR Blind Flange A105 RJ 600# 2" MFFatribut:
- Material: A105
- Size (inch): 2
- Class: 600#
- TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)Deskripsi:Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis andaatribut:
- Material: Cast Iron
- METALFAR Welding Neck A105 RF 150# S80 2,5" MFFatribut:
- Material: A105
- Size (inch): 2.5
- Class: 150#
- TOYO VALVE Gate valve Class150 cast bronzeatribut:
- Body: Cast Bronze
- Bonnet/Cap: Forget Brass
- Disc/Ball: Cast Bronze
- Hand Wheel: Aluminium Die-Cast
- Note: Screwed Bonnet Inside Screw Non Rising Stem
- Packing: Aramid Fiber Graphite
- STEM: Dezincification resistant Brass
Daftar Harga gate valve 2 Terbaru January 2026
| KZ Resilient Gate Valve NRS | Rp999.900 |
| SHOWA (Valve) Gate Valve SUS403 Class 10K Flange Type (Katup) | Rp7.999.900 |
| Non Brand Gate Valve | Rp199.900 |
| TOYO VALVE Gate valve PN16 cast bronze | Rp239.900 |
| Kitz Bronze Gate Valve | Rp639.900 |
| Kitz 16K Ductile Iron Gate Valve (16SMS Series) (Katup) | Rp1.399.900 |
| Kitz 125-Type Brass Gate Valve FH Series | Rp199.900 |
| Onda Gate Valve (Katup) | Rp119.900 |
| Kitz 16K Ductile Iron Gate Valve (Flange Type, Fire Rating/Certified Product) (16SMBO Series) | Rp18.999.900 |
| Onda Gate Valve Cast Iron Type Flange JIS 10K | Rp2.099.900 |
Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)




















































































































































%20Gate%20Valve%20SUS403%20Class%2010K%20Flange%20Type%20(Katup)/P102180082-1.jpg)



%20(Katup)/P103049849-1.jpg)

/P103082534-1.jpg)
%20(16SMBO%20Series)/P103049742-1.jpg)

%20Gate%20Valve%20CAC406%20Flange%20Type%20Class%2010K%20(Katup)/P102180075-1.jpg)




%206%20Pole/ipP107985673-2.jpg)

/P102046937-1.jpg)