Beli gasket teflon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KAKUDAI Teflon Gasket (Perapat Teflon)
    Mulai

    Rp25.900

    KAKUDAI Teflon Gasket (Perapat Teflon)
    atribut:
    • Dimension C (mm): 2.0
    • Material: PTFE (Teflon)
  2. NICHIASU Naflon PTFE Cut Gasket
    Mulai

    Rp10.900

    NICHIASU Naflon PTFE Cut Gasket
    atribut:
    • Working Temperature Range: -100 to 100degrees
  3. monotaro Ferrule Gasket PTFE (Gasket Ferrule PTFE)
    Mulai

    Rp129.900

    monotaro Ferrule Gasket PTFE (Gasket Ferrule PTFE)
    Deskripsi:
    It has excellent chemical resistance, cold resistance, and heat resistance, and can be used in a variety of situations. High quality products made by famous domestic manufacturers.Food, beverages, pharmaceuticals, etc.*Please do not use it for any purpose other than its intended purpose. *If used at temperatures above 100°C, retightening is required periodically. *If used at high temperatures, the lifespan will be shorter than at low temperatures.
    atribut:
    • Dimension E (mm): 5.5
    • Material: PTFE
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: Cross shape/B shape
  4. USA SEALING Cam & Groove Gaskets
    Mulai

    Rp229.900

    USA SEALING Cam & Groove Gaskets
    Deskripsi:
    FEP (fluorinated ethylene propylene) cam and groove gaskets have similar chemical characteristics to PTFE including high electrical resistance and dielectric strength, but have increased strength and elasticity to create a superior seal. FEP gaskets resist chemicals and corrosion in industrial and marine applications.
    atribut:
    • Package Type: Packet
  5. NICHIASU Naflon PTFE Envelope Gasket
    Mulai

    Rp47.900

    NICHIASU Naflon PTFE Envelope Gasket
    atribut:
    • Thickness (mm): 2.8
    • Working Temperature Range: -100 to 150degrees
  6. GARLOCK Chemical-Resistant PTFE Flange Gaskets
    Mulai

    Rp139.900

    GARLOCK Chemical-Resistant PTFE Flange Gaskets
    Deskripsi:
    These high-performance PTFE ring gaskets provide superior sealing over standard PTFE gaskets and prevent deformation from mechanical stress. They are useful for flanges that have damaged or irregular surfaces. Ring gaskets sit against the internal edge of the flange, around the pipe bore, and inside the bolts. They are typically positioned onto the raised surface of a raised-face (RF) flange. Ring gaskets install by dropping them into the flange fitting without fully disassembling the joint.
    atribut:
    • Binder Material: None
    • FDA Approved: Yes
    • For Flange ANSI Class: 150
    • Gasket Material: PTFE
    • Gasket Type: Ring Gasket
    • Hardness: Not Rated
    • Includes Mounting Hardware: No
    • Maximum Operating Temperature (°F): 500
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -450
    • Reinforced: Yes
    • X-Ray Detectable: No
  7. Polyken Pipe Wrapping Tape (Lakban Pelindung Pipa)
    Mulai

    Rp209.900

    Polyken Pipe Wrapping Tape (Lakban Pelindung Pipa)
    Deskripsi:
    Polyken Wrapping Pipa atau pembalut pipa adalah pekerjaan yang dilakukan secara manual atau dengan menggunakan alat Mesin Wrapping Polyken untuk membungkus keseluruhan bagian luar pipa yang akan di tanam dibawah tanah yang berfungsi untuk melindungi pipa dari degradasi material corrosi atau karat. Polyken Wrapping Tape berfungsi untuk pipa gas ataupun minyak yang di tanam di bawah tanah untuk mencegah korosi pada pipa, atau berfungsi sebagai isolasi anti karat untuk membalut dan melindungi pipa khususnya jaringan pipa gas alam dan pipa minyak.Produk kami telah banyak digunakan di Jaringan Pipa Instalatur Perusahaan Gas Negara dan Pertamina.
  8. VALQUA Union Gasket Seal (PTFE)
    Mulai

    Rp3.900

    VALQUA Union Gasket Seal (PTFE)
    Deskripsi:
    A gasket made by punching a pure PTFE sheet. As a general rule, use a grooved flange because it easily causes cold flow.
    atribut:
    • Compression Ratio (%): 19 (at 34.3MPa)
    • Density (kg/m³): 2170
    • Elongation (%): 460
    • Material: PTFE
    • Operating Temperature Range (°C): -50~100
    • Return Ratio (%): 51 (at 34.3MPa)
    • Suitable fluid: Liquid, gas
    • Tensile Strength (MPa): 30.2
    • Thickness (mm): 1.5
    • Type: Union packing
    • Withstand Pressure (MPa): Liquid / 10.0, Gas / 15.0
  9. Non Brand Stainless Steel Plate
    Mulai

    Rp98.900

    Non Brand Stainless Steel Plate
    atribut:
    • Material: Stainless Steel SUS 304
  10. TOYOX Camlock Connector (Kamlok)
    Mulai

    Rp649.900

    TOYOX Camlock Connector (Kamlok)
    Deskripsi:
    TOYOCONNECTOR TC3-CSKonektor untuk perkakas dan saluran instalasi seperti makanan, minuman, bahan kimia, dsb. (konektor khusus selang TOYOX)TOYOCONNECTOR adalah konektor khusus untuk selang TOYOX.* Dapat disambungkan ke KAMLOK.(Bahan: SUS/Mur penutup jepit/Spesifikasi Konektor: KAMLOK COUPLER)Panjang selang dapat disesuaikan di lokasi kerja selama higienis. Berkurangnya masalah kebocoran dan terputusnya sambungan meningkatkan efisiensi produksi. Standardisasi kerja serta berkurangnya waktu pengerjaan saluran.Disarankan untuk memilih selang yang sesuai dengan pemakaian dan kondisi spesifik yang dimaksudkan, sehingga dapat meningkatkan keamanan dan produktivitas bahan pangan.Sisi sambungan Cara penyambungan Diameter dalam selang (mm)Sisi selang Mur penutup 19,25Kode : TC3-CSCairan : Udara Bahan kimia Minuman, air minum Bahan pangan Minyak Air (bukan air minum)Bahan utama : Baja tahan karatDetail bahan : Nipple ¿ Cam arm: SCS14 (Ekuivalen SUS316)Pelat tetap ¿ Ring ¿ Pin ¿ Pegas: SUS304Gasket: Karet silikonMur penutup: SCS13 (Ekuivalen SUS304)Sarung : PoliasetalPacking: Karet silikonFungsi : Mudah dipasangStandarisasi kerjaAnti kempis / lepasDapat dipakai ulangMencegah bocorKunci pengaman lenganSesuai perundangan : Sesuai RoHS2
  11. NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    NOK Oil Seal VR Type Nitrile Rubber (Sil Oli)
    atribut:
    • Type: VR
    • Contact Part: Single lip
    • Type of Acting: (Axis) rotation
    • Material: Nitrile (NBR)
    • Shape: V type end face seal
  12. Polyken Single-Sided Splicing Tape (Lakban Anti UV / Lakban Terpal)
    Mulai

    Rp299.900

    Polyken Single-Sided Splicing Tape (Lakban Anti UV / Lakban Terpal)
    Deskripsi:
    Single-sided polyethylene-backed splicing tape is high-strength and UV-resistant. It is primarily designed for splicing polyethylene film.
    atribut:
    • UNSPSC: 31201522
    • Adhesion to Steel (oz/inch): 60
    • Brand and Series: Polyken 827
    • Common Industry: Assembly & Manufacturing; Automotive; Aviation; Construction; General Maintenance & Repair
    • Environment: Indoor and Outdoor
    • Imperial Tape Width (inch): 1-7/8
    • Max. Adhesion Time (month): 24
    • Maximum Tape Performance Temperature (°F): 200
    • Metric Width (mm): 48
    • Minimum Tape Performance Temperature (°F): 40
    • Package Quantity: 1
    • Product Form: Continuous Roll
    • Series: 827
    • Standards: ASTM D1000; ASTM D3833; PSTC-101
    • Surface Compatibility: Concrete; Metal; Polyethylene (PE); Wood
    • Tape Adhesive Format: Single-Sided
    • Tape Adhesive Material: Rubber
    • Tape Backing Construction: Film
    • Tape Backing Material: Polyethylene Film
    • Tape Brand: Polyken
    • Tape Elongation (%): 70
    • Tape Resistance Properties: Chemical-Resistant; UV-Resistant
    • Tape Sub-Type: Polyethylene Splicing Tape
    • Tape Tensile Strength (lbs/inch): 21
    • Tape Thickness (mil): 8
    • Tape Type: Single-Sided Splicing Tape
    • Temperature Range (°F): 40 to 200
Daftar Harga gasket teflon Terbaru October 2026
TOYOX Gasket Teflon (PTFE) Solid (Sil Gasket)Rp489.900
TOYOX Gasket Teflon Encapsulated Silicone (Sil Gasket)Rp939.900
TOYOX Gasket Teflon Encapsulated Viton (Sil Gasket)Rp1.399.900
KAKUDAI Teflon Gasket (Perapat Teflon)Rp25.900
NICHIASU Naflon PTFE Cut GasketRp10.900
monotaro Ferrule Gasket PTFE (Gasket Ferrule PTFE)Rp129.900
EIKO Hand Reamer (Reamer Tangan)Rp449.900
USA SEALING Cam & Groove GasketsRp229.900
NICHIASU Naflon PTFE Envelope GasketRp47.900
Mitutoyo Anvil (Alat Ukur Ketebalan)Rp41.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)