NICHIASU Naflon PTFE Envelope Gasket

Sebelum PPN:
Rp47.900 - Rp639.900
Spesifikasi
Thickness (mm)2.8
Working Temperature Range-100 to 150degrees

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A PTFE wrapped-type gasket that uses a highly compression-resilient joint sheet is used as a core material, coated with PTFE which has high comfortability. Has a cushioning property and excellent sealing, chemical resistant, and pure properties.
Use
A pipe sealing material that can be widely used in air conditioning and hygiene facilities, fine chemicals, petrochemicals, pharmaceuticals, foods, etc. Process lines requiring chemical resistance, highly pure chemical solution, pharmaceutical, and food manufacturing lines requiring purity, insulated areas, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait