monotaro Ferrule Gasket PTFE (Gasket Ferrule PTFE)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp129.900 - Rp289.900
Spesifikasi
Dimension E (mm)5.5
MaterialPTFE
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeCross shape/B shape

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has excellent chemical resistance, cold resistance, and heat resistance, and can be used in a variety of situations. High quality products made by famous domestic manufacturers.
Food, beverages, pharmaceuticals, etc.
*Please do not use it for any purpose other than its intended purpose. *If used at temperatures above 100°C, retightening is required periodically. *If used at high temperatures, the lifespan will be shorter than at low temperatures.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait