Beli gasket sheet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona Base Gasket Sheet (Aksesoris Mesin Motor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    Daytona Base Gasket Sheet (Aksesoris Mesin Motor)
    atribut:
    • Material: Non-asbestos
    • Color: Light Orange
    • Heat-Resistant Temperature: 180°C
    • Dimension: 150x150mm
  2. TRUSCO NonAsbestos Gasket Sheet No.4612
    56%
    Mulai

    Rp7.900

    TRUSCO NonAsbestos Gasket Sheet No.4612
    Deskripsi:
    -A domestic product that uses Japan made non asbestos joint sheet (Ask Technica No.4612)and is the most versatile type.-The product is flexible, fits well to the flange surface and performs excellent sealing effect.-Not affected by lubricating oil, fuel oil, animal and vegetable oils as well as organic solvents.-JIS S 3200-7: Complies with 2004 water utensils and leaching performance test. -As a gasket for flanges of various piping.-Packing of water-based fluid (water, hotwater, steam), oil-based fluid (thermal oil, lubricant oil, fuel oil), gas-based fluid (air, inert gas, exhaust gas).
    atribut:
    • Material: Sheets made of synthetic rubber for heat resistant fibers and inorganic fillers
    • Working Temperature Range: -50 to 180°C
  3. GARLOCK Gasket Sheet
    Mulai

    Rp139.900

    GARLOCK Gasket Sheet
    atribut:
    • UNSPSC: 31160000
  4. KIJIMA Gasket Sheet
    Mulai

    Rp169.900

    KIJIMA Gasket Sheet
    Deskripsi:
    Freely cut with a cutter etc. to match the genuine cover. Asbestos is not used.
    atribut:
    • Heat Resistance Temperature (°C): 180
  5. Non Brand General Purpose Plant Fiber Gasket Sheet
    Mulai

    Rp98.900

    Non Brand General Purpose Plant Fiber Gasket Sheet
    Deskripsi:
    These plant-fiber gasket sheets consist of treated vegetable fiber and offer good resistance to water, high temperatures, and pressures.
    atribut:
    • UNSPSC: 31181512
    • Backing Type: Plain
    • Binder Material: None
    • Color: Tan
    • Form: Sheet
    • Forms: Sheets
    • Gasket Material: Plant Fiber
    • Maximum Operating Temperature (°F): 250
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): 0 (Zero)
    • Overall Width (inch): 12
    • Reinforced: No
    • X-Ray Detectable: No
  6. ESCO Stainless Steel Welding Insertion Flange 10K 2inch (Flange Sisip Las Stainless)
    Mulai

    Rp879.900

    ESCO Stainless Steel Welding Insertion Flange 10K 2inch (Flange Sisip Las Stainless)
    atribut:
    • Applicable Standard: JIS B2220
    • Mass (g): About 1860
    • Material: SUSF304
    • Maximum Operating Pressure (MPa): 0.98
    • Maximum Operating Temperature (°C): 200
    • Outer Diameter (mm): 155
  7. Daytona Gasket Sheet (Aksesoris Mesin Motor)
    Mulai

    Rp179.900

    Daytona Gasket Sheet (Aksesoris Mesin Motor)
    atribut:
    • Material: Non-asbestos
    • Heat-Resistant Temperature: 180°C
    • Thickness: 0.5mm
  8. Everlasting Rubber Sheet Packing (Spon Karet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Everlasting Rubber Sheet Packing (Spon Karet)
    Deskripsi:
    Everlasting Rubber Sheet Packing memiliki ketebalan bahan dengan ukuran 2-20mm kuat tahan lama dan awet cocok untuk kebutuhan industri, kontruksi
    atribut:
    • Color: Black
    • Density (g/cm³): 1.75
    • Hardness Shore A: 70
    • Tensile Strength (MPa): 2
  9. NICHIASU Joint Sheet Gasket 32
    Mulai

    Rp15.900

    NICHIASU Joint Sheet Gasket 32
    atribut:
    • Nominal Diameter A: 32
    • Nominal Diameter B: 1 1/4
  10. KITACO Gasket Sheet
    Mulai

    Rp269.900

    KITACO Gasket Sheet
    Deskripsi:
    A general-purpose sheet that is convenient for one-off production of base packing, manifold packing, etc. Since various thicknesses are set, please use it according to the application.
    atribut:
    • Thickness (mm): 0.8
    • Dimensions (mm): 250x420
  11. NIPPON VALQUA Nonasbestos Joint Sheet Gasket
    Mulai

    Rp57.900

    NIPPON VALQUA Nonasbestos Joint Sheet Gasket
    atribut:
    • Color: Blue
    • Material: Non-asbestos fiber, rubber binder
    • Operating Pressure (MPa): Limit 3 (Maximum pressure varies depending on fluid type and temperature)
    • Printing Characters: Black
    • Standard: JIS standard product
  12. GARLOCK High-Temperature Graphite Gasket Sheets
    Mulai

    Rp2.299.900

    GARLOCK High-Temperature Graphite Gasket Sheets
    Deskripsi:
    These high-temperature-resistant graphite gasket sheets are blended with an oil-resistant Buna-N binder for extreme conditions. Buna-N (nitrile) is a synthetic rubber that resists oils, water, aliphatic hydrocarbons, and gasoline in applications such as petrochemical processing, power generation, and pulp and paper manufacturing.
    atribut:
    • UNSPSC: 31181512
    • Backing Type: Plain
    • Binder Material: Buna-N
    • Color: Mahogany
    • Form: Sheet
    • Gasket Material: Graphite
    • Maximum Operating Pressure: 2000
    • Maximum Operating Temperature (°F): 1000
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -100
    • Reinforced: Yes
    • Standards: ABS Standard; ASME B16.21; STR 508(5) Rev. 2 and Fire Safe
    • X-Ray Detectable: No
  13. NICHIASU Ebilon Gasket
    Mulai

    Rp52.900

    NICHIASU Ebilon Gasket
    atribut:
    • Thickness (mm): 5
  14. Non Brand High-Temperature Graphite Gasket Sheet
    Mulai

    Rp999.900

    Non Brand High-Temperature Graphite Gasket Sheet
    Deskripsi:
    These graphite gasket sheets have the highest temperature resistance compared to other nonmetal gaskets and are often used in furnace and boiler systems.
    atribut:
    • Backing Type: Plain
    • Form: Sheet
    • Gasket Material: Graphite
    • Metal Detectable: No
    • Minimum Operating Temperature (°F): -400
    • X-Ray Detectable: No
  15. ThreeBond Liquid Gasket Rubber-Based (Lem Gasket)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp11.900

  16. Philips SimBat Batten Light Fitting (Rumah Lampu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

    Philips SimBat Batten Light Fitting (Rumah Lampu)
    Deskripsi:
    Komoditi batten kualitas tinggi yang tersedia dalam versi tunggal atau ganda digunakan dengan lampu neon T8 untuk penerangan umum. Produk ini bisa dipasang langsung pada langit-langit atau di dinding. Rumah neon dibuat dari lempengan besi dengan pengecatan bubuk putih. Bagian yang memanjang dari rumah neon ini dilengkapi dengan tulang penyangga. Produk ini dipasarkan lengkap dengan ballast dan starter terpasang. Tersedia untuk bermacam-macam daya lampu.Keunggulan:- Mudah dalam pemasangan- Aman dan nyaman dalam pemakaian- Tahan lama- Aplikasi:- Penerangan umum- Sekolah- Supermarket- Pergudangan- Penerangan Industri- PerumahanKasifikasi:- IP 20
    atribut:
    • Classification: IP 20
Daftar Harga gasket sheet Terbaru October 2026
Daytona Base Gasket Sheet (Aksesoris Mesin Motor)Rp90.900
TRUSCO NonAsbestos Gasket Sheet No.4612Rp7.900
GARLOCK Gasket SheetRp139.900
KIJIMA Gasket SheetRp169.900
Non Brand General Purpose Plant Fiber Gasket SheetRp98.900
ESCO Stainless Steel Welding Insertion Flange 10K 2inch (Flange Sisip Las Stainless)Rp879.900
Daytona Gasket Sheet (Aksesoris Mesin Motor)Rp179.900
Everlasting Rubber Sheet Packing (Spon Karet)Rp159.900
NICHIASU Joint Sheet Gasket 32Rp15.900
KITACO Gasket SheetRp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)