Beli gas water heater wasser di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Paloma Gas Water Heater
    Mulai

    Rp3.999.900

    Paloma Gas Water Heater
    Deskripsi:
    Paloma offers a complete range of tankless water heaters suitable for both residential and commercial use. Our tankless water heater line includes products for indoor and outdoor installation, natural and bottled gases, and maximum flow rates from 5 to 32 liters per minute. Paloma's range satisfies all water-heating needs.
    atribut:
    • Capacity (L): 5
    • Installation: Indoor
  2. Rinnai Gas Water Heater
    Mulai

    Rp1.599.900

    Rinnai Gas Water Heater
    Deskripsi:
    Fungsi Direct Shower dapat menghasilkan air hangat secara langsung tanpa harus dicampur dengan air dingin. Ekstra aman anti kebocoran gas, anti over heating, anti tekanan berlebihan, dan memiliki safety timer. Keamanan dalam kualitas percayakan pada Rinnai Instant Water Heater REU-5 series.
  3. Ariston Water Heater Medium Capacity PRO R Cylinder
    Mulai

    Rp5.499.900

    Ariston Water Heater Medium Capacity PRO R Cylinder
    Deskripsi:
    Maximum performance with ease TECH-IN-BRIEF> Exclusive design> The best quantity of hot water mix> A powerful new thermometer> Thermostat with bipolar safety device> Magnesium anode is larger> High efficiency with additional polyurethane insulation> Pressure valves are tested at 8 bar> The products are tested to the highest quality standards> The Titanium Tank is tested at 16 bar> Available for vertical and horizontal models
    atribut:
    • Capacity (L): 100
    • Power Consumption Electrical (W): 1500
    • Voltage (V): 220-240
  4. Ariston Electric Instant Water Heater
    Mulai

    Rp1.999.900

    Ariston Electric Instant Water Heater
    atribut:
    • Frequency (Hz): 50/60
    • Voltage (V): 220-230
    • Power (W): 2400
    • Water Flow (L/minute): 2 (Min); 8 (Max)
    • Index Protection: IP25
  5. Ariston Water Heater Small Capacity Andris R
    Mulai

    Rp2.699.900

    Ariston Water Heater Small Capacity Andris R
    Deskripsi:
    Design inspiration "Latin Curve" by UP designer (Umberto Palermo).TECH IN BRIEF- High density isolation.- ELCB System: the safety system of electrical current leakage.- Flexomix Technology: a new innovation on the inlet pipe.
  6. Ariston Water Heater Intant Gas
    Mulai

    Rp1.699.900

    Ariston Water Heater Intant Gas
    Deskripsi:
    Ariston FAST-R - Water Heater Gas merupakan pemanas air merk ARISTON yang memanfaatkan tenaga gas untuk pembakaran air sehingga mampu memperoleh air panas yang sesuai dengan kebutuhan konsumen. Kapasitas 5 Liter/Menit. Anda dapat menggunakan gas LPG sebagai bahan bakar pemanasan.Kapasitas : 5 Liter/Menit
  7. Shimizu Water Heater
    Mulai

    Rp1.499.900

    Shimizu Water Heater
    Deskripsi:
    Shimizu SEH110 - Water Heater 10 Liter 250 Watt merupakan pemanas air listrik dengan model instalasi horizontal. Bekerja dengan daya 350 watt saja dalam kapasitas 15 liter. Memiliki inner tangki yang terbuat dari titanium stainless steel dan udah dilengkapi dengan fitur pengaman.Kapasitas : 10 LiterInstalasi HorizontalKapasitas besarDaya listrik hematPanas maksimal hingga 75 derajat celciusDilengkapi fitur pengaman
  8. Ariston Water Heater Electric Vertical Auto
    Mulai

    Rp4.599.900

    Ariston Water Heater Electric Vertical Auto
    Deskripsi:
    Ariston PROECO100 - Electric Water Heater w/ELCB Titanium merupakan pemanas air elektrik dengan kapasitas 100 liter. Meskipun besar, akan tetapi hemat ruang, mudah dibersihkan dan mudah juga instalasinya. Sangat pas untuk kesempurnaan kamar mandi Anda.Kapasitas : 100 LiterDesain EkslusifAnti Bakteri LegionellaFungsi ECO untuk menghemat energi
    atribut:
    • Capacity (L): 50
    • Corossion Protection: Titanium enamel, magnesium anoda
    • Installation: Vertical
    • Maximum Pressure (bar): 8
    • Maximum Temperature (°C): 80
    • Pipe Diameter (inlet/Outlet) (inch): 1/2
    • Power (W): 1200
    • Voltage (V): 230
  9. Ariston Water Heater Small Capacity Andris RS
    Mulai

    Rp3.699.900

    Ariston Water Heater Small Capacity Andris RS
    Deskripsi:
    Italian-style luxury design by Umberto Palermo designer.TECH IN BRIEF- Electric power capacity 350 watts and 500 watts.- Self-heating elements.- Thermostat TBSR ultra-precision.
    atribut:
    • Capacity: 15 L
    • Electricity: 350 W
    • Voltage: 220 V
  10. Electrolux Water Heater Storage
    Mulai

    Rp3.299.900

    Electrolux Water Heater Storage
    Deskripsi:
    The Electrolux 500 Series heater with a ComfortFlow tank heats water to the desired temperature and absorbs excess heat to prevent the water from getting too hot. This ensures you and your family can bathe comfortably every day.
    atribut:
    • Minimum Water Pressure (Bar, kpa): 0.8
    • Thermostat (°C): 55 / 90
    • Typology of: Water Heater Storage
  11. Wasser Pompa Dorong
    Mulai

    Rp899.900

    Wasser Pompa Dorong
    Deskripsi:
    Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
  12. Sharp Air Cooler (Pendingin Udara)
    Mulai

    Rp1.299.900

    Sharp Air Cooler (Pendingin Udara)
    Deskripsi:
    Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.
    atribut:
    • Rated Voltage/Frequency (V/Hz): 220-240/50
    • Timer (hour): 1-2-3 up to 15
  13. Wasser Pompa Celup
    Rating:
    100% of 100
    (2)
    Mulai

    Rp809.900

    Wasser Pompa Celup
    Deskripsi:
    Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
  14. Ariston Ari Vert Electric Water Heater
    Mulai

    Rp11.999.900

    Ariston Ari Vert Electric Water Heater
    Deskripsi:
    - Desain Eksklusif- Perlindungan maksimum IP25D- Pemanas air kapasitas besar dengan desain Wall Hung
    atribut:
    • Capacity (L): 200
    • Power (W): 2200
    • Voltage (V): 220
    • Insulation Thickness (mm): 27.5
    • Index Protection: IP25D
    • Heat Loss (kWh/24hour): '2.15 at 65°C
    • Maximum Pressure (bar): 6
    • Maximum Temperature (°C): 75
Daftar Harga gas water heater wasser Terbaru March 2026
Wasser Pemanas Air GasRp3.399.900
Paloma Gas Water HeaterRp3.999.900
Rinnai Gas Water HeaterRp1.599.900
Ariston Water Heater Medium Capacity PRO R CylinderRp5.499.900
Ariston Electric Instant Water HeaterRp1.999.900
Ariston Water Heater Small Capacity Andris RRp2.699.900
Ariston Andris 2 B Electric Water HeaterRp1.899.900
Ariston Water Heater Intant GasRp1.699.900
Shimizu Water HeaterRp1.499.900
Ariston Water Heater Electric Vertical AutoRp4.599.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)

Halaman Terkait