Beli gas detection di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GASTEC Gas Detection Tube
    Mulai

    Rp459.900

    GASTEC Gas Detection Tube
    Deskripsi:
    These gas detection tubes work with Gastec GV-100 and GV-110 pumps.
  2. KOMYO RIKAGAKU Gas Detection Tube
    Mulai

    Rp569.900

    KOMYO RIKAGAKU Gas Detection Tube
    Deskripsi:
    -Result of measurement becomes available without delay.-Chemical reacts with gas and discolors when sample gas is passed through a detection tube.-A detection tube for KITAGAWA type gas sampler AP-20. -Use in working environment, process management, the source, etc.
  3. GASTEC Detector Tube
    Mulai

    Rp499.900

    GASTEC Detector Tube
    Deskripsi:
    The concentration of various gases contained in the air can be easily measured by direct reading. Measurement can be performed by simply changing the detection tube with one detector (pump). Because it is a direct reading type, there is no individual difference and it is accurate. Concentration measurement is completed in 30 to 240 seconds per stroke (100ml).
  4. AS ONE ORP Meter Tipe Pena
    Mulai

    Rp5.299.900

    AS ONE ORP Meter Tipe Pena
    atribut:
    • Measurement Range: ORP/±1000 mV, temperature/0 to 50°C
    • Resolution: ORP/1 mV, temperature/0.1°C
    • Power Supply: AAA size batteryx4 pieces (test attachment)
    • Size (mm): 40x178
    • Dustproof Waterproof: IP67
    • Proof: 1 point
    • Accessories: Standard solution (222 mV)
    • Features: backlight, hold, auto power off (8 minutes), low battery display
    • Measurement Accuracy: ORP/±0.2% F.S., temperature/±0.5°C
    • Measurement Item: ORP Temperature
    • Package Size (mm): 255x220x50
    • Temperature Compensation (°C): Automatic Temperature Compensation (0 to 50 )
  5. 3M Versaflo Ammonia/Methylamine/HEPA Cartridge
    Mulai

    Rp819.900

    3M Versaflo Ammonia/Methylamine/HEPA Cartridge
    atribut:
    • Color: Black
    • Compatible With: TR-600 PAPR
    • Protection Type: Particulates
    • Recommended Industry: Design & Construction, Facility Sanitation, Food Safety, General Manufacturing, Healthcare, Heavy Industrial, Heavy Infrastructure, Industrial Maintenance, Manufacturing, Pharmaceutical
    • Compatible with 3M PAPR Systems: Yes
    • Hazard Type: Silica
    • NIOSH Cartridge or Filter Assigned Color Coding: Magenta
    • Product Series: TR-Series
    • Product Type: Filter
    • Recommended Application: Composite Finishing, Final Finish, Paint Preparation, Painting, Welding
    • Respirator Compatibility: TR-600 Series
    • Standards Approvals: NIOSH Approved
  6. Horiba Compact Salt Meter Na-Based with Back Lighting
    Mulai

    Rp14.999.900

    Horiba Compact Salt Meter Na-Based with Back Lighting
    Deskripsi:
    The only pocket meter that directly measures sodium ion concentration in 0.3ml sample (or 0.05ml sample with sampling sheet B) and converts it into salinity or NaCl salt concentration. No need for a beaker to calibrate the meter or measure a sample. Just place few drops of the standard or sample onto the sensor. This procedure saves you time and prevents wasting your precious sample. Minimum sample volume: 0.3ml (0.05ml with sampling sheet B) Salinity, mV, and temperature display Up to 2 calibration points Auto calibration Auto standard recognition: 0.5 & 5.0% NaCl (default) Changeable high and low calibration values Temperature calibration: 5 to 40.0 degrees C Auto stable / auto hold measurement Auto power off: 30 mins. Low battery indicator IP67 Rating dust & waterproof Replaceable sensor 400 Hours battery life: continuous use without backlight Material: ABS epoxy Display: custom (monochrome) digital LCD with backlight Operating conditions: 5 to 40 degrees C, 85% or less relative humidity Warranty: 2 years - meter; 6 months - sensor Packed in handy carrying case Supplied with 0.5% & 5.0% NaCl standards (14ml each), 5 x sampling sheets B, 2 x CR2032 batteries, dropper, instruction and quick manuals
    atribut:
    • Temperature Display (°C): 0 to 50
    • Temperature Calibration (°C): 5 to 40
    • Operating Temperature (°C): 5 to 40
    • Operating Humidity: 85% or less relative humidity (no condensation)
    • Power: CR2032 Batteries (2)
    • Dimensions (mm): 164x29x20
    • Minimum Sample Volume (ml): 0.3
  7. SNDWAY Gas Detector 4 In 1
    Mulai

    Rp2.799.900

    SNDWAY Gas Detector 4 In 1
    Deskripsi:
    Sensor gas 4 in 1 SNDWAY SW-7500A merupakan alat deteksi gas multifungsi yang bisa mendeteksi 4 jenis gas sekaligus!Hanya dengan memiliki 1 alat ini saja, Anda dapat dengan mudah mengetahui keberadaan gas oksigen, karbon dioksida, hidrogen sulfida, dan gas mudah terbakar lainnya (combustible gas).Alat ini menggunakan baterai bawaan 1800mAh lithium dan dilengkapi dengan fitur 2 tipe alarm (high and low) yang dapat ditandai dengan adanya getaran, bunyi alarm, dan LED merah pada alat.Mengadopsi metode natural diffusion untuk mendeteksi gas ambien dan memiliki electrochemical gas sensor yang berkualitas tinggi menjadikan alat ini memiliki sensitivitas dan hasil pengulangan yang akurat.Sangat cocok digunakan pada bidang agrikultur, industri kimia, konstruksi, tenaga listrik, pengendalian kebakaran, industri gas alam, industri baja, petroleum & petrokimia, pengolahan limbah, dan berbagai industri lainnya.
    atribut:
    • Measuring Gas: Carbon monoxide, hydrogen sulfide, combustible gas, oxygen
    • Display Error: Carbon monoxide (≤ 10% (relative Error)), hydrogen sulfide (± 5ppm), combustible gas (± 5%FS), oxygen (± 3%FS)
    • Indication mode: LCD Indicates real-time data, LED, sound, and vibration Alarm
    • Alert: Sound Alarm
    • Sound Alarm (dB/cm): 85/30 away
    • Applicable (RH): < 90% no condensation
    • Applicable Temperature (°C): -10 to 55
    • Charging specifications: Type-C DC 5V 1A
    • LCD Display: over the set limit, low Battery power
    • Response Time (s): < 30
    • Sensor principle: Electrochemical and catalytic combustion
    • Size (mm): 133x67x30
    • Visual Alarm: highlight LED, Vibration Alarm
  8. TESTO Gas Leak Detector
    Mulai

    Rp4.199.900

    TESTO Gas Leak Detector
    Deskripsi:
    -Quickly and handily checks methane and propane gas leak.-Bar graph display is easy to see.-Automatically checks for gas leak once power is supplied.-Equipped with an audible alarm (alarm sound intensifies as the concentration of gas increases).-It is suitable for checking gas leak from the piping connection part of gas equipment and burner. -Detection target: Methane, propane.
  9. RIDGID Micro Combustible Gas Detector
    Mulai

    Rp7.899.900

    RIDGID Micro Combustible Gas Detector
    Deskripsi:
    The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.
    atribut:
    • Calibration: Automatic
    • Alarms: Visual, audible and vibration
    • Catalog Number: 36163
    • Detection Range (ppm): 0 to 6400 (Methane)
    • Alarm Sensitivity (ppm): 40 (Methane)
    • Power Source: Batteries (4 x AA)
  10. AS ONE Portable Fume Hood Econo Hood
    Mulai

    Rp6.499.900

    AS ONE Portable Fume Hood Econo Hood
    atribut:
    • Main Unit Size (mm): 560x500x600
    • Duct Connection Section (mm): 75
    • Material: Cover/soft Transparent PVC (vinyl chloride resin), Frame/stainless steel (SUS304) pipe
    • Package Size (mm): 620x320x140
  11. NEW COSMOS Gas Detector
    Mulai

    Rp10.999.900

    NEW COSMOS Gas Detector
    atribut:
    • Power Supply: AAA dry batteryx1 (included)
    • Width x Depth x Height: 65x22x64mm
  12. GASTEC Explosion-Proof Automatic Gas Sampling Device
    Mulai

    Rp40.999.900

    GASTEC Explosion-Proof Automatic Gas Sampling Device
    atribut:
    • Size (mm): 80x40x140
    • Function: Mass flow sensor (with temperature correction function), With default settings flow rate maintenance circuit
    • Accessories: Detection tube adapter, tip holder
    • Explosion-Proof Performance: Intrinsically safe explosion-proof structure ia2G3, certificate number T64911
    • Instant Flow Rate Measurement Range (ml/minute): 0 - 250
    • Instant Integration Flow Rate (ml/minute): 50
    • Display unit: Liquid crystal digital display (instant flow rate mL/min, integrated flow rate L)
    • Package Size (mm): 215x165x50
    • Settings Mode: Timer mode (suction stop at setting time, displaying integration flow rate), Constant volume mode (suction stop at setting volume, displaying suction time)
    • Used Temperature/Humidity (°C/%RH): 0 - 40/10 - 90
  13. AS ONE Air Leakage Detection Set
    Mulai

    Rp32.999.900

    AS ONE Air Leakage Detection Set
    atribut:
    • Power Supply: C size batteryx2 pieces (for test)
    • Contents: Ultrasonic receiver and air probe headphone carrying case.
    • Package Size (mm): 400×400×140
  14. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.399.900

  15. GASTEC Gas Detector Tube No.2LC
    Mulai

    Rp499.900

    GASTEC Gas Detector Tube No.2LC
    atribut:
    • Number of suctions: 1 time (standard), 1/2 times
    • Conversion factor: (1 time) 1, (1/2 times) 2
    • Detection limit (ppm): 20 (single suction)
    • Discoloration: pink → orange
    • Temperature / Humidity Compensation: None
    • Expiration Date: 2 years from manufacture
    • Measurement Range (ppm): 100-4000
    • Time required for measurement: (1 time) 2 minutes, (1/2 times) 1 minute
    • Target Gas: carbon dioxide
Daftar Harga gas detection Terbaru March 2026
ICHINEN JIKCO Gas Detection AlarmRp30.999.900
GASTEC Gas Detection TubeRp459.900
KOMYO RIKAGAKU Gas Detection TubeRp569.900
KITAGAWA Gas Ammonia Detector TubeRp509.900
GASTEC Detector TubeRp499.900
AS ONE ORP Meter Tipe PenaRp5.299.900
3M Versaflo Ammonia/Methylamine/HEPA CartridgeRp819.900
Horiba Compact Salt Meter Na-Based with Back LightingRp14.999.900
SNDWAY Gas Detector 4 In 1Rp2.799.900
TESTO Gas Leak DetectorRp4.199.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)