Riken Keiki Monitor Multi Gas Portabel Seri GX-6000 (Detektor Multi Gas Genggam Seri GX-6000)

Sebelum PPN:
Rp72.999.900 - Rp94.999.900
Spesifikasi
Sampling MethodSuction type
Dimensions (WxHxD) (mm)Approx. 70x201x54 (projection portions excluded)
Operating Temperature Range (°C)-20 to +50 (no sudden changes)
Operating Humidity Range (%RH)0 to 95 (no-condensing)
ApprovalsJapan Ex, ATEX, IECEx, Brazil Ex, JG
CE markingEMC/ATEX/RoHS
Continuous Operation (hour)Approx. 14 (25°C, no alarm and no lighting) [litium ion battery unit], Approx.8 (25°C, no alarm and no lighting) [dry battery unit]
Display of AlarmBlinking lamp/ buzzer continuous modulated sound/ gas concentration display and blinking, alarm details/ vibration
Explosion Protected ConstructionIntrinsic Safety
Explosion-proof classIECEx : Ex ia IIC/IIB T4/T3 Ga, ATEX : II 1 G Ex ia IIC/IIB T4/T3 Ga
Ingress Proof RatingIP67
Type of AlarmGas alarm/fault alarm/panic alarm, man down alarm (option)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Up to 6 gases can be detected and displayed simultaneously.
- VOC can be detected by adoption of the PID sensor.
- Multi languages can be displayed (English and others).
- Measurement in a dark place is safely done with the LED light.
- Equipped with panic alarm & man down alarm function.
- Detect benzene selectively (Benzene select mode).

Ulasan Produk

Tidak ada ulasan