SAFE GAS Pumping Gas Detector
#Grup produk P105221720
Spesifikasi
| Sampling Method | Pumping suction,fow rate can up to 1L/min,ten grades of pumping suction for selection, |
|---|---|
| Measure Range | The range is optional, according to the target gas and the sensor. |
| Resolution | According to sensor and measure range |
| Recovery Time (s) | ≤10 |
| Operating language | Chinese/English |
| Temperature | -20°C-50°C |
| Display | LCD dot matrix display |
| Humidity | 0-95%RH |
| Degree of protection | JP66 |
| Detection principle | Electrochemistry, infrared ray, catalytic combustion, PID photo ionization |
| Dimensions (mm) | 205*75*32 |
| Gas Detected | 02,N2,CO2,EX,hazardous gas,VOC,etc. |
| Gas unit | Units are switchable |
| Linearity error | ≤ ± 1% |
| Operating Time (hour) | 100 (pump off) |
| Repeatability | ≤ ± 1% |
| Response Time (s) | ≤10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The built-in pumping system can realize simultaneous measurement of multiple gases:
Built-in high suction micro pump, can select and measure 1-6 gases at the same time
Powerful:
LCD dot matrix display technology, which can display gas type, gas unit, gas concentration value, maximum measurement value, local time, etc.
With self-calibration function, zero point calibration function, make gas monitoring more accurate and reliable
One-key restore to factory settings can avoid the trouble of misoperation
With temperature and pressure compensation, it can perfectly realize the compensation of gas concentration under different temperature and pressure environments
Two-level sound and light alarm, the alarm point can be set by yourself
USB interface high-speed data transmission, downloadable and printable storage (optional)
Can be built-in wireless communication module, users can realize real-time viewing and monitoring of detection data on the computer web client and mobile phone applet, and carry out safety management and control (optional)
Simple operation and convenient use:
Start to detect gas concentration
Support Chinese and English operation interface, easy to switch
Gas concentration unit ppm, mg/m3 can quickly switch display
One-key restore to factory settings can avoid the trouble of misoperation
High-quality materials, reliable use:
Using imported high-precision sensors
The shell is made of high-strength special engineering plastic, which is non-slip, waterproof, dustproof and explosion-proof
High-grade beautiful aluminum alloy suitcase for easy storage
Built-in high suction micro pump, can select and measure 1-6 gases at the same time
Powerful:
LCD dot matrix display technology, which can display gas type, gas unit, gas concentration value, maximum measurement value, local time, etc.
With self-calibration function, zero point calibration function, make gas monitoring more accurate and reliable
One-key restore to factory settings can avoid the trouble of misoperation
With temperature and pressure compensation, it can perfectly realize the compensation of gas concentration under different temperature and pressure environments
Two-level sound and light alarm, the alarm point can be set by yourself
USB interface high-speed data transmission, downloadable and printable storage (optional)
Can be built-in wireless communication module, users can realize real-time viewing and monitoring of detection data on the computer web client and mobile phone applet, and carry out safety management and control (optional)
Simple operation and convenient use:
Start to detect gas concentration
Support Chinese and English operation interface, easy to switch
Gas concentration unit ppm, mg/m3 can quickly switch display
One-key restore to factory settings can avoid the trouble of misoperation
High-quality materials, reliable use:
Using imported high-precision sensors
The shell is made of high-strength special engineering plastic, which is non-slip, waterproof, dustproof and explosion-proof
High-grade beautiful aluminum alloy suitcase for easy storage
Feature
SKY20 0 0 series gas detector is a kind of fastresponse and high accuracy gas measure ment device. With internal sampling pump, fast sampling speed and high flow rate, ensuring the response time of the detector. Unique design, small size and easy to carry with. Special high intensity engineering plastics housing, suitable for different kinds of situation and environment. We dedicate to provide you the most reliable, accurate and the safest solution of gas detectionProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Detektor%20Gas%20(Keselamatan)/SAFE%20GAS%20Pumping%20Gas%20Detector/k0P105221720-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)