Beli fuse puller di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ideal Fuse PullerDeskripsi:Electrical fuse pullers extend their reach into tight spaces where fuses can't be grabbed by hand. They keep hands at a distance from wires and circuits and are insulated to protect against electrical shock.atribut:
- UNSPSC: 27113102
- For Fuse Type: Ferrule Fuses; Knife Blade
- Insulated: Yes
- Voltage Rating (V): 0.416666666
- BUSSMANN Fuse PullerDeskripsi:Electrical fuse pullers extend their reach into tight spaces where fuses can't be grabbed by hand. They keep hands at a distance from wires and circuits and are insulated to protect against electrical shock.atribut:
- UNSPSC: 27113102
- For Fuse Type: Cartridge Fuse
- Includes Voltage Detection Light: No
- Insulated: Yes
- TRICO Fuse PullerDeskripsi:Electrical fuse pullers extend their reach into tight spaces where fuses can't be grabbed by hand. They keep hands at a distance from wires and circuits and are insulated to protect against electrical shock.atribut:
- UNSPSC: 27113102
- Includes Voltage Detection Light: No
- Insulated: Yes
- Length (inch): 5
- Maximum Fuse Diameter (inch): 1/2
- Min. Fuse Diameter (inch): 1/4
- PM NH Fuse PullerDeskripsi:NH Fuse Puller 00-03.
- Ideal Pisauatribut:
- Material: Stainless Steel
- Ideal Pisau Dapuratribut:
- Length (cm): 33
- Material: Stainless Steel
- ASHCROFT Pressure Gauge HG Vacuumatribut:
- UNSPSC: 31160000
- TEKIRO Tool Box Set (Set Perkakas)Deskripsi:MEKANIK TOOL adalah set yang dicancang khusus untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah tpplbox 3 susun agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Fungsi : Untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan.
- Kennedy Striking Box End Wrench Spark Resistant R/End Al-Br (Kunci Ring Pukul)Deskripsi:Ring End Slogging Wrench With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners. Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2. Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.atribut:
- Material: Aluminium Bronze
- Fort NH Fuse Pulleratribut:
- Ampere (A): 1250
- Pole : 1
- Daito MP Fuse for AlarmDeskripsi:A fuse for a small alarm with a rated voltage of AC / DC 125V. Fast cut type.atribut:
- Internal capacity: 1 Piece
- Color: Dark Green
- Size (mm): 17.2x5.5x19
- Operating Temperature Range (°C): -20 to 70 (5A or less)
- Storage Temperature (°C): -40-85
- ERECTASTEP Platform-Handrailatribut:
- UNSPSC: 31160000
- BOLDe Super Knife Cooking (Pisau Dapur)Deskripsi:Pisau Titanium kami dibuat dengan menempa sepotong baja karbon tinggi Aus-8. Dengan proses penempaan teknologi Ice hardening adalah proses yang membantu menarik kekerasan dari baja olahan sambil memasukkannya dengan ketahanan yang cukup untuk melakukan secara konsisten dalam kondisi yang paling sulit. Pisau-pisau ini sangat cocok untuk mereka yang mencari pisau yang tipis, tajam, bermata dua yang sangat ringan. Aus-8 umumnya digunakan pada pisau Jepang kelas atas dan menyediakan fondasi yang baik untuk membuat pisau dengan atribut lengkap. Pengerjaan pada blade sangat sempurna dengan memperhatikan detail yang hanya dapat diberikan oleh tangan saat bekerja. Kualitas baja bersama dengan keahlian ahlinya menjadikannya pisau koki berkualitas profesional dengan perpaduan ketajaman pisau cukur, daya tahan, dan kenyamanan yang tak tertandingi dalam kisaran harga. Pisau Utilitas ini adalah pisau pengiris dengan pisau sempit panjang yang dengan halus memotong daging, buah atau sayuran dan menjaga integritas kesegaran setiap bahan. Pisau ini dilengkapi dengan Octagonal Handcrafted Handcrafted gaya tradisional Jepang yang ringan dan ergonomis dilas ke tangan untuk penggunaan yang mulus. Setiap pisau dibuat oleh pengrajin ulung yang menciptakan karya seni unik. Pisau titanium ini dengan tepi yang sangat tajam, yang membutuhkan perhatian dan perawatan. Mengasah dan mengasah harus dilakukan hanya dengan batu asah air. Cuci tangan dan keringkan saja, dan lakukan segera jika bekerja dengan bahan asam. Jangan gunakan pada benda seperti tulang, kulit kacang, dan makanan beku.
- Eterna Scraper (Kape)Deskripsi:Kape ini Digunakan untuk membantu mengelupas cat. Bermerek Eterna dimana merek ini sudah sangat dikenal karena memiliki kualitas yang baik
- DV Box Penghubung (Kotak Sambung Listrik)Deskripsi:Control Box & Switch. High Quality Material.atribut:
- Ingress Protection: IP66
- I.L.K 50mm Ideal Magnifieratribut:
- Lens Diameter (mm): 50
- Lens Material: Glass Lens
- Magnification (times): 3
- Main Unit Material: ABS Resin
- Main Unit Size (mm): 152 (vertical) x 60 (horizontal) x 16 (height)
- Type: Handheld type
Daftar Harga fuse puller Terbaru October 2026
| Ideal Fuse Puller | Rp529.900 |
| BUSSMANN Fuse Puller | Rp469.900 |
| TRICO Fuse Puller | Rp589.900 |
| PM NH Fuse Puller | Rp55.900 |
| Ideal Pisau | Rp7.900 |
| Ideal Knife Cook (Pisau Dapur) | Rp10.900 |
| Ideal Gunting Ranting | Rp5.900 |
| Ideal Pisau Dapur | Rp98.900 |
| SMC Pressure Gauge for Vacuum G Series GZ | Rp399.900 |
| ASHCROFT Pressure Gauge HG Vacuum | Rp1.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
























































































































































/9xP105223357-29.jpg)




/3hP105064125-4.jpg)
/2oP102149096-5.jpg)



/6eP104624230-1.jpg)
/acP105875372-1.jpg)
/kaP105169730-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)