TRICO Fuse Puller

Sebelum PPN:
Rp589.900
Spesifikasi
UNSPSC27113102
Includes Voltage Detection LightNo
InsulatedYes
Length (inch)5
Maximum Fuse Diameter (inch)1/2
Min. Fuse Diameter (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electrical fuse pullers extend their reach into tight spaces where fuses can't be grabbed by hand. They keep hands at a distance from wires and circuits and are insulated to protect against electrical shock.
Feature
Fuse Puller Minimum Fuse Diameter 1/4 in Maximum Fuse Diameter 1/2 in Tool Length 5 in Material Laminated Fiber Includes Voltage Detection Light No Insulated Yes Color Black Features High Dielectric Strength Fuse Puller

Ulasan Produk

Tidak ada ulasan

Halaman Terkait