Beli fuse legrand di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    Mulai

    Rp349.900

    Legrand HRC Cartridge Fuse Cylindrical Type AM without Indicator
    atribut:
    • Operating/Setting Temperature (°C): -25-40
    • Rated Operating Frequency (Hz): 42-62
    • Breaking Capacity (kA): 120
    • Model : Ceramic Fuse
    • Storage Temperature (°C): -40-70
    • Type of Fuse Status Indicator: Other
    • Utilization Category: aM (switchgear protection)
  2. Legrand Fuse Carrier
    Mulai

    Rp1.799.900

    Legrand Fuse Carrier
    atribut:
    • IP Protection: IP20
    • Mounting Method: DIN rail
  3. Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicator
    Mulai

    Rp1.099.900

    Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with Indicator
    atribut:
    • Breaking Capacity (kA): 120
    • Operating/Setting Temperature (°C): -25-40
    • Depth (mm): 38
    • Model : Ceramic Fuse
    • Size (mm): 10x38
    • Storage Temperature (°C): -40-70
    • Type of Fuse Status Indicator: Top Fuse Status Indicator
    • Utilization Category: gG (cable protection/equipment protection)
  4. Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    Mulai

    Rp339.900

    Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without Indicator
    atribut:
    • Breaking Capacity (kA): 120
    • Depth (mm): 38
    • Operating/Setting Temperature (°C): -25-40
    • Size (mm): 10x38
    • Storage Temperature (°C): -40-70
    • Utilization Category: gG (cable protection/equipment protection)
  5. TESTO Fuse Set (5)
    Mulai

    Rp769.900

    TESTO Fuse Set (5)
    Deskripsi:
    For spare of digital multimeter testo 760-3
    atribut:
    • Color: Silver
    • Diameter (mm): 6
    • Length (mm): 32
    • Suitable Model: testo 760-3
  6. Legrand HRC Cartridge Fuse 14x51mm Cylindrical Type GG with Stricker
    Mulai

    Rp2.199.900

    Legrand HRC Cartridge Fuse 14x51mm Cylindrical Type GG with Stricker
    atribut:
    • Breaking Capacity (kA): 120
    • Operating/Setting Temperature (°C): -25-40
    • Rated Operating Frequency (Hz): 42-62
    • Depth (mm): 51
    • Model : Ceramic Fuse
    • Size (mm): 14x51
    • Storage Temperature (°C): -40-70
    • Type of Fuse Status Indicator: Top Fuse Status Indicator
    • Utilization Category: gG (cable protection/equipment protection)
  7. Chint Fuse Link
    Mulai

    Rp6.900

    Chint Fuse Link
    atribut:
    • Rated Voltage (V): 500
    • Dissipation Power: Less than 3
    • Breaking Capacity (kA): 50
    • Dimensions (mm): 10x38
  8. Legrand Fused Connection Unit Belanko
    Mulai

    Rp699.900

    Legrand Fused Connection Unit Belanko
    atribut:
    • Current (A): 13
    • Mounting Method: Flush-Mounted
    • Connection System: Screwed Terminal
    • Material: Plastic
    • Antimicrobial Treatment: False
    • Degree of Impact Strength (IK): IK04
    • Halogen Free: True
    • Material Quality: Thermoplastic
    • Suitable For Degree Of Protection (IP): IP20
  9. TORA Roda TPR
    Mulai

    Rp35.900

    TORA Roda TPR
    atribut:
    • Color: Abu-Abu
    • Material: TPR
    • Type: Swivel
  10. Nippon Resibon Cutting Wheel
    Rating:
    100% of 100
    (7)
    Mulai

    Rp12.900

  11. EWIG Fuse
    Mulai

    Rp5.900

    EWIG Fuse
    atribut:
    • Size (mm): 10x38
  12. Fort Fuse Keramik (Sekering)
    Mulai

    Rp41.900

    Fort Fuse Keramik (Sekering)
    atribut:
    • Material: Polymer
  13. BUSSMANN Ceramic Fuse
    Mulai

    Rp439.900

    BUSSMANN Ceramic Fuse
    Deskripsi:
    Time-delay ceramic fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow ceramic fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • AC Voltage Rating (V): 250
    • Body Material: Ceramic
    • Body Style: Cylindrical
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Visual Indication: Nonindicating
  14. Wilson Art High Pressure Laminate (Lembaran Pelapis HPL)
    Mulai

    Rp729.900

    Wilson Art High Pressure Laminate (Lembaran Pelapis HPL)
    atribut:
    • Size (inch): 4x8
    • Thickness (mm): 0.8
    • Tolerance (mm): ± 0.1
    • Surface Wear Resistance (Revolution Cycle): 600-700
    • Boiling Water Resistance (NEMA Test): No Effect
    • Cleanability (cycle): 20
    • Crack Resistance: Slight Effect
    • Dimensional Stability Machine/Cross Direction (%): 0.4/0.9
    • Formabilty (mm): 11
    • Hot Water Resistance: Slight Effect
    • Hot Wax Resistance: Slight Effect
    • Moisture Absorption (%): Max. 18.0
    • Physical Characteristics Density (g/cm³): ≥1.36
    • Radiant Heat Resistance (s): 140
    • Stain Resistance ISO Test: 5 (Group 1 and 2); 3 (Group 3 and 4)
    • Stain Resistance NEMA Test: No Effect (Reagents 1-10); Slight Effect (Reagents 11-15)
    • Steam Resistance (ISO Test): No Effect
    • Swell (%): Max. 20.0
  15. Iterno Fuse Holder
    Mulai

    Rp10.900

    Iterno Fuse Holder
    Deskripsi:
    Dilengkapi dengan indikator lampu LED
    atribut:
    • Voltage (V): 500 - 690
    • Dimensions (mm): 75x50
  16. TESTO Spare 630mA
    Mulai

    Rp869.900

    TESTO Spare 630mA
    Deskripsi:
    Use the spare fuses when the fuse in your measuring instrument is faulty. These spare fuses have an overload protection of 630 mA / 600 V. Product Includes: Spare 630 mA/600 V fuses, 5 items.
    atribut:
    • Weight (g): 12
    • Diameter (mm): 6
    • Length (mm): 32
    • Product Color : Silver
  17. ABB Cylindrical Fuse Holder
    Mulai

    Rp129.900

    ABB Cylindrical Fuse Holder
    Deskripsi:
    E 91Hn/32 Is A Fuseholder For Overcurrent And Short Circuit Protection. No Blown Fuse Indicator.
    atribut:
    • Material of Conductor: Copper
Daftar Harga fuse legrand Terbaru October 2026
Legrand HRC Cartridge Fuse Cylindrical Type AM without IndicatorRp349.900
Legrand Fuse CarrierRp1.799.900
Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG with IndicatorRp1.099.900
Legrand HRC Cartridge Fuse 10x38mm Cylindrical Type GG without IndicatorRp339.900
TESTO Fuse Set (5)Rp769.900
Legrand HRC Cartridge Fuse 14x51mm Cylindrical Type GG with StrickerRp2.199.900
XANDER Castor Wheel Bolt Grey (Kastor Baut)Rp12.900
Chint Fuse LinkRp6.900
Legrand Fused Connection Unit BelankoRp699.900
TORA Roda TPRRp35.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait