Beli fuse holder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ESCO Automotive Fuse Mini Flat Holder Waterproof Type 30A (Sekering Otomotif)atribut:
- Material: PVC
- AS ONE Part Number: 64-7916-09
- Rated Voltage: 30A or less, DC12360W or less
- Wire Diameter (sq): 3
- Fort Rumah Sekering Panel MountingDeskripsi:Panel Mounting Fuse Holder without fuse glassatribut:
- Pole : 1
- GAE Cylindrical Fuse Base (Dudukan Sekring)Deskripsi:After the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured. One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.Design FeaturesAfter the plastic-injected case is equipped with contacts and fuse links, the bases are formed by welding or riveting both capable of being multi-phase structured.One is installed with fuse links of the according size. The other is a permanent open contacts with double breaking points. The whole base unit can cut the power. RT18 bases are all DIN rail installed.ApplicationsThese fuse holders are supporters for fuses with size 10.3 x 38. They are capable of working under heat caused by rated current and expected short impacting current up to 100KA. It can also function as a fuse disconnecting switch by multiphase combination.Rated insulate voltage up to 500 V; Working requency 50Hz AC; Conventional free air thermal current 32A;Compliant with GB13539.1, GB13539.2, GB13539.6, GB14048.3 and IEC269-1, IEC269-2, IEC269-2-1, IEC947-3.atribut:
- Ampere (A): 32
- Size: RT18 (10.3x38)
- Poles: 1
- Material of Base: Plastic
- Installed: DIN Rail
- Dimension A1 (mm): 79
- Dimension B (mm): 18
- Dimension H1 (mm): 61
- Dimension H2 (mm): 80
- Dimensions a2 (mm): 81
- Sato Parts Fuse Holder Width Typeatribut:
- Rating: 250V-10A
- Chint Base Fuse Holder 32Aatribut:
- Dimensions (mm): 10x38
- Model of Fuse: RT14-20, RT28-32
- Current (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
- Fort Fuse with Fuse Glass (Sekering Kubur)atribut:
- Ampere (A): 10
- EWIG Fuse Holderatribut:
- Size (mm): 10x38
- LARKIN Fuse Holder with IndicatorDeskripsi:Fuse Terminal BlockLarkin Fuse Holder 32A RT18-32X ( 32A + Indicator ) TANPA FUSEatribut:
- Dimensions (mm): 10x38
- Compatible for Fuse: RT14-20, RT28-32
- For Fuse Current Ampere (A): 2, 4, 6, 8, 10, 16, 20, 25, 32
- Fuji Electric Super Rabbit Fuse Hose Holderatribut:
- Applicable Fuse Tube Size (mm): 88x34.5x25
- Type: Fuse holder
- Sakazume Electric Cylindrical Fuse Holder (Lamp Lighting Type)Deskripsi:Fuse holder for Φ6.4 x 30 / Φ6.35 x 30. The green lamp lights up when the power is turned on, and the red lamp lights up when the power is cut off.atribut:
- Dimensions (mm): 57x22
- Type: Fuse holder
- Rated Current (A): (Circuit) Maximum 10AC - Continuous 7
- Applicable Fuse Tube Size (mm): 6.4x30
- Current (mA): Red 1.0 to 4.0, Green 5.0 to 14.0
- Cap Material: ABS resin
- Lamp Current (mA): Red 1-4, green 5-14
- Lighting Color: Green LED (when energized), red LED (when blown)
- Material (Lens): Polycarbonate resin
- Material (Main Unit): PBT resin
- Rated Voltage (V): AC /DC12-28 (Circuit)
- Terminal Connection: Soldering or 187 tab type
- Type of Sign: Lock nut fixing
- Type of Terminal Fitting: Lock nut fixing
- BRIDGE Automotive Fuse Mini Flat Holder Waterproof (Sekering Otomotif)Deskripsi:Waterproof fuse holder for mini flat fuses. Can also be used in the engine room.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Cabur Terminal Block Fuse (Terminal Panel Listrik)Deskripsi:Screw terminal block 1 level fuse-holder, 4 mm², grey- Suitable for 5x20 mm fuses- Accessory with alarm LED, available separately- Can be use as disconnector, using the accessory, to be inserted in place of the fuseatribut:
- Colour: Grey
- Function/Type: Fuse-holder 5x20
- Rated Cross Section (mm²): 4
- Maximum Voltage AC/DC (IEC EN Standard) (V): 800
- Maximum Current (rated cross-section) (IEC EN Standard) (A): 6.3 (20 con CO/5) (1)
- Caliber: A4
- Insulation Material Temperature Index (EN 60216-1) (°C): 130
- Insulation stripping length (mm): 11
- Length (mm): 52
- Maximum Current (Rated Cross-Section) (UL Standard) (A): 6.3
- Maximum Voltage AC/DC (UL Standard) (V): 600
- Plastic Material: Polyamide UL94V-0
- Section (Min-Max) (AWG): 20-12 AWG
- TH35 Snap-Fit Type: BTO (cod. BT007)
- TH35 and G32 Snap-Fit Type: BTU (cod. BT005)
- Thickness (mm): 1.5
- Tightening Torque Value (N m): 0.5 (max.1.2)
- Tightening Torque Value UL (lbs-inch): 4.4
- Width (pitch) (mm): 8
- Schneider Electric Fuse-Disconnector Acti 9 STI (Pemutus Sekering)atribut:
- Device Short Name: STI
- Product or Component Type: Fuse-Disconnector
- [In] Rated Current (A): 10
- Product Name: Acti 9 STI
- Range: Acti 9
- Chint Fuse Holderatribut:
- Breaking Capacity (kA): 120/50/100
- GAE Fuse Holderatribut:
- Base Material: DMC
- Number of Pole: 1P
- LITTELFUSE In-Line Fuse HolderDeskripsi:These in-line fuse holders are compatible with automotive blade fuses commonly used for overcurrent protection of vehicle wiring and electrical systems. The blade-style contacts of automotive blade fuses plug into these holders for a secure connection. They're typically used to hold fuses in cars, trucks, RVs, and DC-powered equipment.
Daftar Harga fuse holder Terbaru October 2026
| DV Fuse & Fuse Holder | Rp72.900 |
| ESCO Automotive Fuse Mini Flat Holder Waterproof Type 30A (Sekering Otomotif) | Rp189.900 |
| Fort Rumah Sekering Panel Mounting | Rp31.900 |
| GAE Cylindrical Fuse Base (Dudukan Sekring) | Rp27.900 |
| Sato Parts Fuse Holder Width Type | Rp62.900 |
| Chint Base Fuse Holder 32A | Rp35.900 |
| Fort Fuse with Fuse Glass (Sekering Kubur) | Rp20.900 |
| EWIG Fuse Holder | Rp16.900 |
| HANYOUNG NUX Fuse Holder | Rp14.900 |
| LARKIN Fuse Holder with Indicator | Rp22.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/ndP110335841-1.jpg)

/nsP108909856-1.jpg)


/4lP103844165-2.jpg)




/o5P103108869-18.jpg)
/i2P107133650-1.jpg)
/hkP110348632-1.jpg)
/3oP109132132-1.jpg)
/h3P103103615-12.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)